Browse Eyewash Stations & Showers

(399 items)

Recently Viewed

Categories

  • Speakman® Thermostatic Mixing Valves

    Speakman® Thermostatic Mixing Valves
    See all 3 items in product family
    Speakman® Thermostatic Mixing Valves Provide Safe, Temperature-Controlled Water When Needed.

    Speakman® Thermostatic Mixing Valves are solidly manufactured with rough brass finishes for long lasting durability and dependability. Work in conjunction with a potable water source to provide plentiful, tempered water for safety showers. Various Single Element Capacity and Dual Element Capacity units with 125 PSI maximum pressure are available depending upon particular need or application. Some available with Stainless Steel or Enamel Coated cabinet.

    Click for more
  • Hughes Safety Showers Thermostatic Mixing Valves

    Hughes Safety Showers Thermostatic Mixing Valves
    See all 3 items in product family
    Thermostatic Mixing Valves Are Used For Use With Emergency Safety Shower Or Eyewash Stations.

    Thermostatic Mixing Valves are solidly manufactured for long lasting durability and dependability. Designed to blend hot and cold supply water to deliver tepid 85°F water to emergency showers and/or eyewash stations. Built-in safety features prevent scalding water delivery to the emergency equipment should the cold water supply be interrupted or the unit malfunctions. Available in units for Single Eyewash, Single Safety Shower or Eyewash and 2 Simultaneous Use Safety Showers or Eyewashes delivering flow rates of 7, 25 and 60 gallons per minute respectively.

    Click for more
  • Lawler Emergency Shower & Eyewash Valves

    Lawler Emergency Shower & Eyewash Valves
    See all 3 items in product family
    Lawler Emergency Shower And Eyewash Valves Are Used For Providing Tempered Water To Emergency Eyewashes.

    Lawler Emergency Shower And Eyewash Valves are made of solid brass with rough bronze or chrome finishes for long lasting durability and dependability. Tempered water promotes safe and effective usage of an eyewash in an emergency situation. Contain a by-pass in order to provide cold water in the event of a thermostatic failure. Feature patented thermostatic elements, positive hot water shut-off and integral cold water bypass. Meet ANSI Z358.1-2004 voluntary standards. Available in 60 gpm @ 30 psi unit that is sufficient for a single eyewash or several drench showers or 7 gpm @30 psi units sufficient for a single eyewash and offered with choice of Rough Bronze or Rough Chrome finish.

    Click for more
Featured Items