Browse Crowd Control

(4,408 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Retractable Dock Door Safety Strap

    Retractable Dock Door Safety Strap
    See all 2 items in product family
    Retractable Safety Strap Helps Keep Dock Workers Safe.

    Retractable Safety Straps are used for cross docks and facilities that leave dock doors open. High visibility dock barrier helps workers be aware of loading dock edges. Strap is retractable to keep clear of door opening when not in use. Yellow powder coated steel housing with high strength yellow nylon strap. Spring loaded retractable strap with soft recoil fits doors up to 10'W. Safety Strap with Sensor requires use of Safety Signal (sold separately) to act as a proximity sensor that detects when the strap is engaged. Safety Signal includes a convergent photo eye that can be mounted to the door track, an inside control panel with integrated control circuitry and LED lights for clear visibility. Exterior light with LED lights projects light beam directly to the driver's mirror for increased safety. This product can be used as a stand alone unit. Safety Signal can be added to help reduce the potential for dock accidents and improve production. Exceeds OSHA standards.

    Click for more
  • Dock Barricades

    Dock Barricades
    See all 2 items in product family
    These Barricades Are Used For Preventing Dock Run-Offs Through Doors And 8’ x 8’ Openings.

    Dock barricades are available with Electric Hydraulic operation or Manual Hand Crank operation. Manual Hand Crank Barricade features a hand operated crank winch to raise and lower barricade arm. Electric Hydraulic Barricade offers quick, effortless operation using 115V single phase motor and 24V control. Features electrical bumper-style safety stop circuit to sense obstructions when lowering arm.

    Click for more
  • Overhead Door Safety Barriers

    Overhead Door Safety Barriers
    See all 4 items in product family
    Overhead Door Safety Barriers Prevent Forklift Load Clearance Accidents.

    Overhead Door Safety Barriers are solidly made for long lasting durability and dependability. Heavy duty tubular steel uprights can be anchored directly to concrete floor using lag bolts (sold separately). Replaceable wooden beam across the top acts as a warning for forklift operators and not as a stop. Beam will not interfere with door mechanisms and is easily replaced with 4" x 4" lumber. High visibility yellow OSHA finish. Available in 8', 9' and 10' widths and 8' and 10' height.

    Click for more
  • Post Guard® Dock Door Guard

    Post Guard® Dock Door Guard
    See all 1 items in product family
    Folding Dock Door Guards Shield Door Tracks, Pallets And Fork Lifts From Impacts And Help Control Access For Factory And Warehouse Safety.

    Folding Dock Door Guards help keep shipping doors from being damaged by equipment impacts for long lasting use and dependability. Durable 2-in-1 schedule 40 steel construction allows protection of doors in both the up or down position. In up position, door tracks are secured. In down position, doors are defended from pallets and fork lifts. Features easy to install 5" x 7" base plate with three mounting holes. Available color finish is Yellow Powder Coat. Includes 1 year limited warranty.

    Click for more
  • FabEnCo Dock Gates

    FabEnCo Dock Gates
    See all 2 items in product family
    FabEnCo Dock Gates Provides Protection Against Falls From Loading Dock And Increase Workplace Safety.

    FabEnCo Dock Gates are made of carbon steel to provide long lasting durability. Custom gas struts make the vertical gate easy to open, and tapered guides on the receiver post provide easy alignment when closing. Available in 8' or 10' openings, gates break down and assemble easily with basic tools. Measure the inside clear opening to correctly determine the proper gate size. Finish is Safety Yellow Powder Coat. Widths are 96" or 120". Height is 42". Meets or exceeds OSHA, IBC and ANSI Standards.

    Click for more
  • Wildeck® EdgeGuard Dock Gates

    Wildeck® EdgeGuard Dock Gates
    See all 4 items in product family
    Wildeck® EdgeGard™ 8' Straight-Rail Dock Gate, WG-ESR-8.

    Strong balanced construction withstands 200 lbs. top rail pressure. Counterbalanced gas cylinders allow easy lifting and safe gate operation. EdgeGard™ Gate top rails are 42” high (above floor level) when closed. Requires minimal floor space and is easily assembled and installed (appropriate anchors are required.) Meets the OSHA 1910.23 load force protection requirement. Includes a one-year warranty.

    Click for more
  • Loading Dock Safety Nets

    Loading Dock Safety Nets
    See all 42 items in product family
    Loading Dock Safety Nets Are Used For Warehouses, Distribution Centers Or Shipping Facilities.

    Loading Dock Safety Nets are made of 1-inch wide safety orange polyester with 6-inch on center mesh for long lasting durability. Top webbing strap is 2-inches wide for weight bearing and to provide optimum performance. One-inch flat hook for attachment spaced evenly. Adjustable straps provide versatality and ease of use. Vertical support included for all nets over 8-ft wide. Hardware included. Styles include Loading Dock Door Debris Containment Netting or Loading Dock Safety Net. Nets are 48 inches high. Width measurements vary by model.

    Click for more
Featured Items