Browse Hose & Cord Reels

(1,506 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Medium Duty Commercial/Industrial Low Pressure Reels

    Medium Duty Commercial/Industrial Low Pressure Reels
    See all 80 items in product family
    Medium Duty Commercial/Industrial Low Pressure Reels Are Perfect For A Variety Of Commercial And Industrial Environments.

    Medium Duty Commercial/Industrial Low Pressure Reels ensure convenient and safe storage of air or water hoses. Choose from a variety of sizes to suit mounting space requirements. PSI capabilities vary per model. Hose lengths range from 10' up to 100'. Medium Duty Commercial/Industrial Low Pressure Reels are available from several trusted brand names.

    Click for more
  • Heavy Duty Spring Retractable Low Pressure Air/Water Reels

    Heavy Duty Spring Retractable Low Pressure Air/Water Reels
    See all 14 items in product family
    Heavy Duty Spring Retractable Low Pressure Air/Water Reels Are Great For Use In Agricultural Applications, Aircraft Maintenance, Automotive Works And More.

    Heavy Duty Spring Retractable Low Pressure Air/Water Reels to make hose handling safer and smoother, and minimizes costly replacements caused by excessive rewind speeds. Heavy-duty housing ensure durability and strength for heavy-duty applications. Hose lengths range from 10' up to 100', and are available in 250, 300, or 315 PSI. Heavy Duty Spring Retractable Low Pressure Air/Water Reels are available from several trusted brand names.

    Click for more
  • Premium Duty Compact Space Low Pressure Air/Water Reels

    Premium Duty Compact Space Low Pressure Air/Water Reels
    See all 11 items in product family
    Premium Duty Compact Space Low Pressure Air/Water Reels Allow Convenient And Neat Storage Of Air And Water Hoses.

    Premium Duty Compact Space Low Pressure Air/Water Reels are made with heavy-duty steel for firm support of hoses. Bases are mountable on or near machines, or under work benches. Hose lengths range from 10' up to 125' in length. Premium Duty Compact Space Low Pressure Air/Water Reels are available from several trusted brand names.

    Click for more
  • Medium Duty Spring Retractable Composite Air/Water Reels

    Medium Duty Spring Retractable Composite Air/Water Reels
    See all 7 items in product family
    Reelcraft™ Retractable Composite Reels Are Used For Medium-Duty Continuous Operation For Air, Water, Chemical Delivery And More.

    Reels are made with a tough UV resistant composite polypropylene outer case that provides durability and light weight. Permanently lubricated reels for long life. Solid brass swivel and fluid path, steel main shaft and high-quality spring steel motor are included. Included bracket system allows mounting in any position with added advantage of the swivel feature. Positive latching in any mounting position.

    Click for more
  • Vacuum Hose Reels

    Vacuum Hose Reels
    See all 17 items in product family
    Vacuum Hose Reels Are Used For Shorter Hose Applications.

    Hose Reels are made of heavy gauge steel and powder painted finish for long lasting durability. Includes solid Low profile outlet riser; full flow brass swivel joint; adjustable tension brake; open hose slot drum design; floor, ceiling, or wall mount position, double supported steel axle; and standard less hose. Available hose length is 50'.

    Click for more
  • Enclosed Chassis Low Pressure Hose Reels

    Enclosed Chassis Low Pressure Hose Reels
    See all 38 items in product family
    Enclosed Chassis Low Pressure Hose Reels Are Made For Safe Storage Of Air/Water Hoses.

    Enclosed Chassis Low Pressure Hose Reels feature fully-enclosed chassis for protection of hose reels during storage. Hoses can operate at up to 300 PSI. Enclosed Chassis Low Pressure Hose Reels are available in a variety of sizes with hose lengths ranging from 25' up to 60'. Dimensions vary per model.

    Click for more
  • Aluminum Chassis Low Pressure Hose Reels

    Aluminum Chassis Low Pressure Hose Reels
    See all 12 items in product family
    Aluminum Chassis Low Pressure Hose Reels Are Used For Air/Water Applications.

    Hose Reels are made of high quality aluminum steel and powder painted finish for long lasting durability. Includes ribbed aluminum discs with rolled edges; brass NPT swivel with stainless steel stud; adjustable arm guide; cartridge style spring motor; 4-roller non-snag hose guide and 8-position locking ratchet. Multiple mounting positions. Available hose lengths are 25', 30' and 50'.

    Click for more
  • Heavy Duty Hand Crank Low Pressure Reels

    Heavy Duty Hand Crank Low Pressure Reels
    See all 9 items in product family
    Heavy Duty Hand Crank Low Pressure Reels Are Designed For Rugged, Heavy Duty Applications Requiring Long Lengths Of Hose And Large Storage Capacity.

    Heavy Duty Hand Crank Low Pressure Reels are constructed of a heavy gauge steel frame, spool and drum for long lasting durability. Provides all-bolted unitized construction with no welds to fatigue and a full flow swivel. Vibration-proof, self-locking fasteners are used for industrial or field use such as turf care or pest control. Caution: To prevent drum damage, fully extend and pressurize hose, then wind on the reel. Hose lengths are 50', 100', 175', 200', 325', 400' and 500'. Color is Red. PSI is 1,000. Dimensions are 19" L x 17.75" W x 20.25" H, 25" L x 17.75" W x 20.25" H, 31" L x 17.75" W x 20.25" H, 35" L x 17.75" W x 20.25" H and 40" L x 17.75" W x 20.25" H.

    Click for more
  • Heavy Duty Hand Crank Low Pressure Reels

    Heavy Duty Hand Crank Low Pressure Reels
    See all 3 items in product family
    Heavy Duty Hand Crank Low Pressure Reels Are Made For Rugged, Heavy Duty Applications Requiring Long Lengths Of Hose And Large Storage Capacity.

    Heavy Duty Hand Crank Low Pressure Reels are made with heavy gauge steel frame and high-visibility red finish. Sizes vary per model. Heavy Duty Hand Crank Low Pressure Reels can accommodate hoses ranging from 50' up to 200' in length. Hoses are sold separately.

    Click for more
  • Heavy Duty Electric Motor Driven Low Pressure Reels

    Heavy Duty Electric Motor Driven Low Pressure Reels
    See all 7 items in product family
    Heavy Duty Electric Motor Driven Low Pressure Reels Are Used For Industrial Or Field Use Including Turf Care And Pest Control.

    Heavy Duty Electric Motor Driven Low Pressure Reels are constructed of a heavy gauge steel frame, spool and drum for long lasting durability. Designed for rugged, heavy duty applications requiring long lengths of hose and large storage capacity. Provides all-bolted unitized construction with no welds to fatigue and a full flow swivel. Vibration-proof, self-locking fasteners are used for industrial or field use such as turf care or pest control. Caution: To prevent drum damage, fully extend and pressurize hose, then wind on the reel. Hose lengths are 100', 175', 200' and 325'. Color is Red. PSIs are 300, 1,000 and 3,000. Dimensions are 19.625" L x 17.75" W x 20.25" H, 23.625" L x 17.75" W x 20.25" H, 29.625" L x 17.75" W x 20.25" H, 31" L x 17.75" W x 20.25" H and 31.25" L x 17.75" W x 20.25" H.

    Click for more
  • Dual Purpose Low Pressure Air/Water Multiple Hose Reels

    Dual Purpose Low Pressure Air/Water Multiple Hose Reels
    See all 22 items in product family
    Dual Purpose Low Pressure Air/Water Multiple Hose Reels Are Perfect For Applications When Two Sources Are Required And Space Is Limited.

    Dual Purpose Low Pressure Air/Water Multiple Hose Reels provide convenient and safe storage of dual air and water reels. Reels are mountable in several positions. Hose lengths are 25', 30', 35' and 50'. Please note that some models do not include hoses. Dual Purpose Low Pressure Air/Water Multiple Hose Reels are available in various sizes.

    Click for more
  • Light Duty Hand Crank Low Pressure Air/Water Reels

    Light Duty Hand Crank Low Pressure Air/Water Reels
    See all 5 items in product family
    Legacy L8650 3/8" x 50' Manual Air Hose Reel Workforce Contractor Series

    • Hose included
    • Workforce™ air hose with reinforced PVC construction and solid brass fittings
    • Heavy-duty steel reinforced drum. Powder coat paint provides a smooth and durable fi nish
    • Bend restrictor to prolong hose life
    • Brake keeps hose from unwinding unintentionally
    • Inlet swivel made with heavy-duty brass
    • Tapered side walls store more hose in less space
    • Swivel handle pivots in hand for winding ease
    • Baked enamel fi nish provides a smooth and durable fi nish
    • Mounting bracket for mounting to wall, workbench or vehicle with ease
    Click for more
  • Dual Purpose Combination Low Pressure Electric Air / Water Hose Reels

    Dual Purpose Combination  Low Pressure Electric Air / Water Hose Reels
    See all 12 items in product family
    Dual Purpose Combination Low Pressure Electric Air/Water Hose Reels Are Used For Applications When Two Sources Are Required And Space Is Limited.

    Dual Purpose Combination Low Pressure Electric Air/Water Hose Reels are made of a powder painted steel construction for long lasting durability. Provides 1/4" plate steel support post, solid 1" steel center support shaft, adjustable arm guide, cartridge style spring motor, 4-roller non-snag hose guide, 8-position spark-free locking ratchet and multiple mounting positions. Hose length is 50'. Color is Blue. PSI is 300.

    Click for more
  • Light & Medium Duty Hand Crank Low Pressure Air/Water Reels

    Light & Medium Duty Hand Crank Low Pressure Air/Water Reels
    See all 8 items in product family
    Reelcraft™ Hand Crank And Motor-Driven Reels Are Used For Storing And Retrieving Longer Lengths Of Hose.

    Corrosion-resistant powder coated steel housing. Heavy-duty reinforced steel stamped guide arm. Permanently lubricated reels for long life. Motor Driven Reels are made with an all-bolted build and motor mounting at either end of the reel. Adjustable spool rotation drag eliminates hose backlash. Permanently lubricated dual main bearings. Vibration-proof self-locking fasteners ensure assembly integrity. Hand Crank Reels work best for light and medium duty applications for low-pressure hoses. Reels offer a simple design and easy operation.

    Click for more