Browse Pressure Gauges

(3,237 items)

Narrow Your Results

Brand

Our Price

Go

Recently Viewed

Categories

  • Weiss Utility Gauges

    Weiss Utility Gauges
    See all 32 items in product family
    Weiss Utility Gauges Are Used For General Service Conditions On Air, Water, Gas And More.

    Weiss Utility Gauges are designed for general service conditions (for pressure or vacuum) on air, water, gas, or any other medium that doesn¿t attack brass. Sizes range from 2 inches to 4-1/2 inches. Models are made with an acrylic window and are available with PSI ranging from 0-15 PSI to 0-300 PSI. Models with 0-30 inch VAC are also available. All dial bottom sizes are 1/4 inch NPT (threaded). All Weiss TL Gauges conform to ANSIB40.1 accuracy Grade B-2% mid scale.

    Click for more
  • Weiss HVAC Contractor Gauges

    Weiss HVAC Contractor Gauges
    See all 7 items in product family
    Weiss HVAC Contractor Gauges Meet The Standard Specifications For Heating, Cooling, And Air Conditioning Applications.

    Weiss HVAC Contractor Gauges are made with 1/4" NPT (Threaded) Dial Bottoms and 4-1/2" dials. Models range up to 300 PSI. Models with 30 inch VAC/30 PSI are also available. All gauges conform to ANSI B40.1 accuracy Grade 1A full scale.

    Click for more
  • Wika® Polished Brass Commercial Gauges

    Wika® Polished Brass Commercial Gauges
    See all 20 items in product family
    Wika® Polished Brass Commercial Gauges Are Used For Use With Compressors, Hydraulic And Pneumatic Systems, And More.

    Brass commercial gauges feature lower mount connection. Wetted parts are made from a brass copper alloy. Polished brass case provides impact resistance. Removable snap-off acrylic window. Ambient operating temperature range is -40 to 140°F. 2-1/2” gauge size. 1/4” NPT. Compatible with US Gauges 1370, P-500 and P-505.

    Click for more
  • Wika® Steel Commercial Gauges

    Wika® Steel Commercial Gauges
    See all 31 items in product family
    Wika® Steel Commercial Gauges Are Used For Use With Pumps, Valve Positioners, Compressors Or As A Contractor’s Gauge.

    Steel commercial gauges feature lower mount connection. Wetted parts are made from a brass copper alloy. Black steel case provides long-lasting durability. Removable snap-off acrylic window. White aluminum dial. Ambient operating temperature range is -40 to 140°F. Available gauge sizes are 1-1/2”, and 2-1/2”. Compatible with US Gauges 1370, P-500 and P-505. Gauges are for use in applications where measured media does not corrode brass.

    Click for more
  • Wika® Commercial Refrigeration Gauges

    Wika® Commercial Refrigeration Gauges
    See all 4 items in product family
    Wika® Commercial Refrigeration Gauges Are Used As Replacement Gauges For Refrigerant Test Manifolds.

    Refrigeration gauges feature a movement configuration that eliminates fluttering, making the gauge easy to read. Center back mount 1/8” NPT connection. Wetted parts are made from a brass copper alloy. ABS plastic case provides impact resistance. Removable twist-off polycarbonate window. White aluminum dial. A restrictor is standard. Ambient operating temperature range is -40 to 150°F. Gauge size is 2-1/2”. Compatible with US Gauge 1785.

    Click for more
  • Wika® UL Listed Compressed Gas Gauges

    Wika® UL Listed Compressed Gas Gauges
    See all 36 items in product family
    Wika® UL Listed Compressed Gas Gauges Are Used For Use In The Welding Industry.

    Compressed gas gauges feature a Bourdon tube with low copper content for pressure ranges 800 psi and below, making it safe for use with acetylene. Lower mount connection. Wetted parts are made from a brass copper alloy. Polished brass case provides long-lasting durability. Removable twist-off polycarbonate window. White aluminum dial. Ambient operating temperature range is -40 to 140°F. Available gauge sizes are 1-1/2¿, 2¿ and 2-1/2¿. Connections are 1/8¿ NPT or 1/4¿ NPT. Compatible with US Gauge P-590K and P-600, and Ashcroft 1495A. Cleaned to ASME B40.100 Level IV. UL approved.

    Click for more
  • Wika® Black ABS Commercial Gauges

    Wika® Black ABS Commercial Gauges
    See all 165 items in product family
    Wika® Black ABS Commercial Gauges Provide Reliable Service For Use With Pumps, Compressors And More.

    Designed for long and dependable service under rugged conditions. Gauges feature lower mount connection. Wetted parts are made from a brass copper alloy. Black ABS case provides impact resistance. Removable snap-off acrylic window. Ambient operating temperature range is -40 to 140°F. Available gauge sizes are 1-1/2”, , 2-1/2” and . Choose from 1/4” or 1/8”NPT. Gauges are for use in applications where measured media does not corrode brass. Meets ASME Grade B standards.

    Click for more
  • Wika® Steel Center Back Mount Commercial Gauges

    Wika® Steel Center Back Mount Commercial Gauges
    See all 67 items in product family
    Wika® Steel Center Back Mount Commercial Gauges Are Used For Medical Usage, Pneumatic Controllers, Valve Positioners, Food And Beverage Industry, And Other Tough Applications.

    Commercial gauges feature an industry-recognized ASME 3/2/3% of span accuracy. Center back mount connection. Wetted parts are made from a brass copper alloy. Black steel case provides long-lasting durability. Removable snap-off polycarbonate window. White aluminum dial. Ambient operating temperature range is -40 to 140°F. Available gauge sizes range from 1-1/2” up to 4”. Connections are 1/8” NPT or 1/4” NPT. Compatible with US gauges 1370, P-500, P-505 and P-562K.

    Click for more
  • Wika® U-Clamp Panel Mount Commercial Gauges

    Wika® U-Clamp Panel Mount Commercial Gauges
    See all 45 items in product family
    Wika® U-Clamp Commercial Gauges Are Used For U-Clamp Panel Mounting.

    Gauges are designed to fit into U.S. size panel cut-outs. Low-friction Swiss movement insures a long and reliable service life. Center back mount U-clamp connection is made of zinc-plated steel. Wetted parts are made from a brass copper alloy. Black ABS plastic case with white ABS dial provides long-lasting durability. Removable snap-off acrylic window. Ambient operating temperature range is -40 to 140°F. Gauge sizes range from 1-1/2” up to 2-1/2”. Connections are 1/8” NPT or 1/4” NPT.

    Click for more
  • Wika® Stainless Steel Commercial Contractor’s Gauges

    Wika® Stainless Steel Commercial Contractor’s Gauges
    See all 32 items in product family
    Wika® 4.5" Stainless Steel Contractor's Gauges Are Specifically Designed For The HVAC Market As A Contractor's Gauge.

    Wika® 4.5" Stainless Steel Contractor's Gauges are used for use in static applications. Wetted parts are made from a brass copper alloy. Stainless steel case and white aluminum dial provide durability and strength. Has a lower mount 1/4" NPT connection and a removable snap-off acrylic window. Ambient operating temperature range is -40 to 140°F. Available in various ranges.

    Click for more
  • Wika® Glycerine Filled Commercial Gauges

    Wika® Glycerine Filled Commercial Gauges
    See all 39 items in product family
    Wika® Glycerine Filled Commercial Gauges Are Used For OEM And General Industrial Applications.

    Glycerine fill liquid dampens the Bourdon tube and reduces wear of the movement to extend gauge life. Designed for air compressors, hydraulic presses, pumps, marine engines and other hydraulic or pneumatic equipment. Wetted parts are made with a brass copper alloy. ABS plastic case provides impact resistance. Plastic window is ultrasonically welded to gauge. Ambient operating temperature range is -4 to 140°F. Gauge sizes available are 1-1/2” or 2-1/2”. Compatible with US gauges 580L and 580LU, and Ashcroft 3005P.

    Click for more
  • Wika® Black ABS Center Back Mount Commercial Gauges

    Wika® Black ABS Center Back Mount Commercial Gauges
    See all 94 items in product family
    Wika® Black ABS Center Back Mount Commercial Gauges Are Used For Regulators, Medical, Compressors, Pumps And Other Tough Applications.

    Commercial gauges feature an industry-recognized ASME 3/2/3% of span accuracy. Center back mount connection. Wetted parts are made from a brass copper alloy. ABS plastic case provides impact resistance. Removable snap-off polycarbonate window. Ambient operating temperature range is -40 to 140°F. Available gauge sizes are 1-1/2”, and 2-1/2”. Connections are 1/8” NPT or 1/4” NPT. Compatible with US gauges 1370, P-500 and P-562K.

    Click for more
Featured Items