Browse Pneumatic & Hydraulic Hoses & Connectors

(1,778 items)

Narrow Your Results

Connection Configuration

  • Less...
  • More...

Construction

  • Less...
  • More...

Style

  • Less...
  • More...

Brand

Our Price

Go
  • Milton Industrial Couplers & Plugs

    Milton Industrial Couplers & Plugs
    See all 107 items in product family
    Milton Industrial Couplers and Plugs Support Pneumatic Tools for Applications Including Automotive, Industrial, Manufacturing, and more.

    Milton industrial couplers and plugs are made of brass and steel for durability and corrosion resistance. Units switch quickly between various air lines or tools for operation efficiency. Kits include a variety of couplers, plugs, and fittings with a basic flow size. Available styles are G-Style, G-Style Kit, H-Style, H-Style Kit, M-Style, M-Style Kit, M-Style Safety Kit, and M-Style Swivel Kit. Configurations range from 1/8" FNPT to 1/2" MNPT. CFMs are 35, 36, 40, 67, 98, and 99. Max PSI is 300. Dimensions vary per model.

    Click for more
  • Milton L Style Lincoln Couplers & Plugs

    Milton L Style Lincoln Couplers & Plugs
    See all 9 items in product family
    Milton L Style Lincoln Couplers & Plugs Are Used For Pneumatic And Hydraulic Hoses And Connectors.

    Milton L Style Lincoln Couplers & Plugs are made of case hardened steel and are plated to resist rust and provide long lasting durability. Style is L-Style. Connection configurations are 1/4" FNPT/MNPT. Max PSI is 300.

    Click for more
  • Milton Straight Thru Couplers & Plugs

    Milton Straight Thru Couplers & Plugs
    See all 9 items in product family
    Milton Straight Thru Couplers & Plugs Are Used For High Pressure Washers And Industrial Carpet Cleaners.

    Milton Straight Thru Couplers & Plugs are made of case hardened steel and are plated to resist rust and provide long lasting durability. Style is Straight Through. Connection configurations are 1/4" and 3/8" FNPT/MNPT. PSIs are 270 and 5200.

    Click for more
  • Milton D Style Couplers & Plugs

    Milton D Style Couplers & Plugs
    See all 4 items in product family
    Milton D Style Couplers & Plugs Are Used For Automotive Applications. Milton D Style Couplers & Plugs are steel-plated to provide rust resistance and long lasting durability. D-style couplers have a 1/4" MNPT or FNPT basic flow size. Maximum PSI is 300. Brass body offers a Buna-N seal for optimum performance.

    Click for more
  • Milton Tru-Flate Automotive Couplers & Plugs

    Milton Tru-Flate Automotive Couplers & Plugs
    See all 48 items in product family
    Milton Tru-Flate Automotive Couplers & Plugs Are Made To Resist Rust.

    Milton Tru-Flate Automotive Couplers & Plugs are made of case hardened steel to provide long lasting durability. Available styles are T-Style, P-Style and T-Style Kits. Connection configurations are 1/4" and 3/8" FNPT, MNPT,NPT, 3/8" hose barb and Female Tire Valve. CFMs are 36, 40 and 60. Max PSI is 300.

    Click for more
  • Milton Universal Couplers

    Milton Universal Couplers
    See all 4 items in product family
    Milton Universal Couplers Work With Multiple Plug Use.

    Milton Universal Couplers are made of brass to provide long lasting durability. 3 way 1/4" MNPT A M & T style push type couplers accept Milton A M and T style plugs. Push type coupler and drag guard prevent accidental uncoupling. AMT style couplers have a 1/4" MNPT or FNPT basic flow size. Maximum PSI is 300. Brass body offers a Buna-N seal and maximum air flow of 42 SCFM.

    Click for more
  • Milton European High Flow Couplers & Plugs

    Milton European High Flow Couplers & Plugs
    See all 22 items in product family
    Milton European High Flow Couplers & Plugs Are Used For High Volume, Low Pressure Applications.

    Milton European High Flow Couplers & Plugs are made of brass to provide long lasting durability. Available styles are V-Style and V-Style Kits. Connection configurations are 1/4" and 3/8" FNPT, MNPT and NPT. CFM is 74. Max PSI is 300.

    Click for more
  • Milton ColorFit Coupler & Plug Kits

    Milton ColorFit Coupler & Plug Kits
    See all 12 items in product family
    Milton ColorFit Coupler and Plug Kits Support Pneumatic Tools for Applications Including Automotive, Industrial, Manufacturing, and more.

    Milton ColorFit coupler and plug kits are made of aluminum and steel for strength and durability. Kits are designed to increase airflow, torque, and power for operation efficiency. Color code system prevents cross contamination of different air lines. Includes push to connect air compressor accessories. Available styles include ARO Style, M Style, T Style, and V Style. CFMs are 35 and 60. Dimensions vary per model.

    Click for more
  • Milton Crowfoot Chicago Couplers

    Milton Crowfoot Chicago Couplers
    See all 24 items in product family
    Milton Crowfoot Chicago Couplers Are Used For Construction Highway Maintenance, Mining Mobile Compressors, Agriculture And Tool Rental Shop Applications.

    Milton Crowfoot Chicago Couplers are made of malleable iron to provide long lasting durability. Style is Twist Lock Universal. Connection configurations are 1/4", 1/2", 1"1/4", 3/8" FNPT, MNPT,NPT and Hose Barb. Max PSI is 150. Also known as crowfoot claw type. Safety clip and lanyard included.

    Click for more
  • Milton ARO Couplers & Plugs

    Milton ARO Couplers & Plugs
    See all 25 items in product family
    Milton ARO Couplers & Plugs Are used For Hose Repair Or Custom Hose Lengths.

    Milton ARO Couplers & Plugs are made of steel to provide long lasting durability. A-Style and A-Style Kits available. A style hose barb plug for hose repair or assembling custom hose lengths have 3/8" hose barbs. Style couplers have configurations of 1/4" FNPT, MNPT and 1/4" or offer a 1/4" or 3/8" hose barb. CFM is 34. Max PSI is 300.

    Click for more
Featured Items