Browse Air Compressors & Tools

(2,166 items)

Narrow Your Results

Availability

RPM

Horsepower

  • Less...
  • More...

CFM

Voltage

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Eagle Air Sanders

    Eagle Air Sanders
    See all 3 items in product family
    Eagle Air Sanders Are Used For Refinishing Applications On Metal Surfaces.

    Eagle Air Sanders feature an ergonomic contoured design for a comfortable and firm grip during extended periods of use. Low-vibration operation and precision-balanced body for smooth, even operation. Sanders are available in three styles.

    Click for more
  • ACDelco™ Sanders

    ACDelco™ Sanders
    See all 1 items in product family
    AC Delco "6 Palm Sander.

    The AC Delco "6 Palm Sander has a rear exhaust design. The ergonomic grip and trigger increase the comfort and control of the sander. This sander is 7 7/8" long, 3/16" orbit diameter and weighs 1.87 lbs. This sander has a free speed of 10,500 RPM and air consumption of 2.6 CFM. This sander has a pad size is 6" and a vibration level of 7.78 m/sec.

    Click for more
  • Sunex® Sanders

    Sunex® Sanders
    See all 2 items in product family
    Sunex® Sanders Are Used For A Variety Of Power Sanding Applications.

    Sunex® Sanders are solidly manufactured for long lasting durability and dependability. Choose from a wide variety of Reversible High Speed, Gear Driven, Orbital, Horizontal, Straight Line and Surface Blaster type sanders with 5, 6 or 7 inch diameters and 900, 1200, 1600, 4000 and 4500 RPMs.

    Click for more
  • K-Tool Sanders & Polishers

    K-Tool Sanders & Polishers
    See all 4 items in product family
    K-Tool Sanders And Polishers Remove Rust And Paint, Shape Filler Patches And Smooth Welds.

    K-Tool Sanders And Polishers have one-piece all metal housing for long lasting durability. Sanders have an independent power regulator and teasing trigger with shielded ball bearings for longer life. Variable Speed (2,000-18,000) pistol grip 1/2 HP S Sander includes 3", 4" and 5" pads. Specifications: 18,000 rpm; 6 1/2" length; 3-1/2 lbs.; 6 cfm average air consumption.Other styles include: Air Sander Dual Action, Dual Piston, Air File, High Speed, Jitterbug, Orbital and Variable Speed Quiet. The Waxer/Polisher includes Terry Cloth Bonnet for use on cars, RVs, vans, SUVs and boats. It also features a high-impact ABS shell for added durability.

    Click for more
  • Dynabrade Sanders

    Dynabrade Sanders
    See all 1 items in product family
    Dynabrade Sanders Ar ePerfect For Finishing Metals, Composites And Wood.

    Dynabrade Sanders are used for general sanding purposes and designed for long lasting durability. Floating rotor utilizes five blades, providing more usable power. High-strength, composite rotor has better lubricating qualities, allowing blades to last longer. Less air is used more efficiently to maintain maximum power, and comfort platform provides additional hand and wrist support for enhanced operator comfort. Sanders also provide increased protection against cold air exhaust. Comfort Platform (removable) and throttle lever recesses into housing grip when depressed, eliminating pressure-point on operator's palm and providing greater operator comfort. Lever is made from composite material to insulate against cold air and is color-coded to designate tool orbit. Drop-in motors available for quick and easy maintenance and minimize downtime. Muffler elements are easily changed for convenient maintenance. Low Sound Levels. Muffling system reduces exhaust sound levels. Some models includes low profile, premium urethane weight-mated sanding pad. Variety of finishing tools, sanders, abrasive belts, and orbital sanders available. Max RPMS range from 2800-25,000. HP ranges from 0.26 -1.3. Hose size I.D., air inlet NPT and exhaust measurements vary per model.

    Click for more
  • 3M Sanders

    3M Sanders
    See all 1 items in product family
    3M Sanders Are Used To Support Coated Abrasive And Surface Conditioning Products.

    3M Pneumatic Sanders are designed for long lasting durability. Alloy steel curved-throttle lever with built-in wrist support provides user convenience and comfort. Interchangeable comfort grip, speed control dial, and rear or internal exhaust provide optimum performance. RPMs range from 3500-22000. Hose size I.D. is 3/8. CFM ranges from 17-23. Available types include Disc Sander, Disc Sander Extended Length, Elite Series Mini Orbital Sander, File Belt Sander, File Belt Sander Kit, Inline Sander, Match and Finish Sander, Mini Random Orbital Nib Sander, Nib Removal Sander, Orbital Sander, Random Orbital Buffer and Rotary Buffer. Includes 3M Hookit Clean Sanding Disc Pad, Filter Bag Adaptor and Clean Sanding Filter Bag included.

    Click for more
  • MSI-PRO Mini-Belt Sander Sets

    MSI-PRO Mini-Belt Sander Sets
    See all 1 items in product family
    MSI-PRO Mini-Belt Sander Sets Are Used For Woodworking Applications such As Stripping Paint Or To Apply Finishing Touches.

    MSI-PRO Mini-Belt Sander Sets, 3 Arm Kit has a steel housing for long lasting durability. Rubber grip provides user comfort. Mini Belt Sander includes arms for 1/4" inside contours, 1/2" and 3/4" flat surface. It contains 3 belts for each arm included. NPT is 1/4", HP is 0.5 and maximum RPM is 16,000.

    Click for more
  • Florida Pneumatics Sanders

    Florida Pneumatics Sanders
    See all 6 items in product family
    Pneumatics Sanders Offer Powerful And Long-Lasting Sanding Capabilities For Any Variety Of Construction Projects.

    Vertical Polishers measure 6-3/4” with a 6-1/2” pad. Composite housing features built-in silencer and extra heavy-duty bearings and planet gears. Operates at 2,500 RPM. Orbital Palm Sanders are made with aluminum housing and a rubber comfort grip. Features a high-energy non-stall motor and ball bearings. 3/16 orbit allows fine refinish work. Jitterbug Block Sanders feature heavy-duty paper clips and ball bearing construction with 3/8” orbit. Free speed is 6,500 RPM. Hi-Speed Sanders feature a low-weight impact-resistant composite handle and a powerful 4 vane low-vibration motor. Tease trigger allows easy control. Operates at 20,000 RPM. DA Sanders are used for rapid material removal and paint preparation. Made with high energy non-stall motor and ball bearings. Operates at 10,000 RPM. Kits are also available for getting all necessary equipment in one package. Sander Kits include over 30 sanding and surface prep discs with Roloc-style pad. Sander operates at 15,000 RPM. Polisher Kits include hard and soft compounding pad and lamb’s wool bonnet. Polisher operates at 2,500 RPM and weighs 2 lbs. Mini Orbital Sander Kits include 60 x 320/400/600 grit discs, 2 & 3 hook and loop type pads. Sander features contoured comfort grip with handle exhaust and operates at 15,000 RPM.

    Click for more
  • Handheld Sanders & Polishers

    Handheld Sanders & Polishers
    See all 25 items in product family
    Pneumatic Handheld Sanders Are Used For A Wide Variety Of Professional Sanding, Polishing And Finishing Applications.

    Pneumatic Handheld Sanders are solidly manufactured for long lasting durability and dependability. Various recognized brands offer lightweight, easy-to-use air-driven sanders for various power sanding, polishing and finishing applications. Air Sanders, Air Polishers, Angle Sanders, Belt Sanders, Vertical Polisher, Mini Polisher, Mini Sanders, Orbital Sanders, Palm Sander and Random Dual Action Sanders feature comfort grip handles and trigger mechanisms, ergonomic control designs, quiet and efficient low power motors, dust extraction and exhaust devices, safety locks and more. Come with wide range of .25 to 1/7 horsepower and 2100 to 25,000 RPM capability. Kits which include tool, various sanding or finishing attachments, belts, discs and carrying cases also available.

    Click for more
Featured Items