| |
Pneumatic Air Control Valves B Series |
 |
|
|
|
|
|
Parker Air Control Valve B3G0BB549C, B3 Series, Single Solenoid, 3 Way, 2 Pos NC, 24 VDC, 1/8" NPT
Specifications
- B3 - .75 Cv; 1/8", 1/4" ports
- Operating pressure: Vacuum to 145 PSIG
- Solenoids: 1. Click for more
|
|
|
|
|
Parker Remote Pilot Operated Valves |
 |
|
|
|
|
|
Parker Remote Pilot Operated Valves Are Ideal For Warehouse And Manufacturing Applications.
Parker Remote Pilot Operated Valves are made of heavy duty materials for long lasting durability. Click for more |
|
 |
Parker Solenoid Operated Valves |
 |
|
|
|
|
|
3/8" DS 5/3 CE FL 24VDC NLO
Features- Robust Design- Wear Compensation System & Balanced Spool Design
- Simplified Ordering- Functions Based on Market Demand
- Optimized Design- Ultimate Design for Industrial Market
- International Offering- Voltage and Port Sizes for all Markets
- Glo Click for more
|
|
|
|
|
ROSS® 3-Way Manual Push Button & Selector Switch Valves |
 |
|
|
|
|
|
ROSS® 3-Way Manual Push Button & Selector Switch Valves Are Ideal For Applications Where Non-Electric Actuation Of Air Piloted Valves Are Needed.
ROSS® 3-Way Manual Push Button & Selector Switch Valves are made of a die-cast aluminum valve body for long lasting durability. Click for more |
|
 |
ROSS® 3-Way Pneumatic Lockout Valves |
 |
|
|
|
|
|
ROSS® 3-Way Pneumatic Lockout Valves Are Designed For Use With Pneumatic Drop Legs Or Individual Pneumatic Control Lines During Maintenance And Service Procedures.
ROSS® 3-Way Pneumatic Lockout Valves are made of a die-cast aluminum valve body for long lasting durability. Features large ports that provide rapid exhaust for optimal performance. Click for more |
|
|
|
|
ROSS® Silencers For Manual 3-Way Push Button, Selector Switch & Lockout Valves |
 |
|
|
|
|
|
ROSS® Silencers For Manual 3-Way Push Button, Selector Switch & Lockout Valves Are Designed To Reduce Exhaust Noise For Pneumatic Valve Applications.
ROSS® Silencers For Manual 3-Way Push Button, Selector Switch & Lockout Valves are made of premium grade aluminum or stainless steel for long lasting durability. Click for more |
|
 |
3-Way Air Pilot Actuated Valves |
 |
|
|
|
|
|
Mead Air Valves Are Ideal For Piloting Cylinders And Larger Valves In A Variety Of Industrial Applications.
Mead Air Valves are available in a variety of sizes and styles to suit functions including electrical conversion, powering cylinders and valves, limit switches and more. Choose from a range of ranges and port sizes.
Click for more |
|
|
|
|
3-Way Solenoid Actuated Valves |
 |
|
|
|
|
|
Mead Direct Acting Valves May Be Used In Individual Valve Applications Or With Multiple Valves Stacked Together.
Mead Direct Acting Valves are single-solenoid valves that are stackable and provide a 2-position normally-closed spring-return operation. 1/8" NPT. Operates within temperature range of 23°-174°F. Assembly Kits are sold separately.
Click for more |
|
 |
3-Way Mechanically/Manually Actuated Valves |
 |
|
|
|
|
|
Mead Shutoff/Relief Valves Are Used To Shut Off Upstream Pressure And Relieve Downstream Pressure.
Mead Shutoff/Relief Valves are manual 3-port 2-way valves with a 90° operating angle. Manually rotated knob can be locked out with the included padlock. Mounting bracket included for stand-alone applications. 215 PSI pressure. Available with a variety of port sizes.
Click for more |
|
|
|
|
4-Way Air Pilot Actuated Valves |
 |
|
|
|
|
|
Mead Air Piloted Valves Are Ideal For Individual Valve Applications Or Multiple Valves.
Mead Air Piloted Valves may be used in individual valve applications, or several may be assembled together on a manifold to share supply air which simplifies the piping. Valves are stackable and provide a 3-position closed center operation. Compatible with the M300M series manifolds. Click for more |
|
 |
4-Way Mechanically/Manually Actuated Valves |
 |
|
|
|
|
|
Air Valve: 5 Port, 2 Pos., Man. Valve, 1/8" NPTF Port, Green Mushroom Head Actr, Air Spring Ret.
Light-Touch, Snap Acting Control Valve LTVs are compact 1/8" ported 4-way valves that may be actuated by hand, remote air signal, electric signal, or mechanically by machine element. Ideal for powering small or medium sized cylinders and for piloting larger valves.
Click for more |
|
|
|
|
4-Way Solenoid Actuated Valves |
 |
|
|
|
|
|
Mead Piloted Solenoid Valves May Be Used In Individual Valve Applications Or Multiple Valves.
Mead Piloted Solenoid Valves provide 5-port connections and stackable with normally-closed spring return operation. Valves may be used in individual valve applications, or multiple valves may be assembled together on a manifold to share supply air and simplify the piping. Click for more |
|
 |
Specialty PTO Valves |
 |
|
|
|
|
|
Mead Specialty Valves Are Ideal For Mobile Equipment Applications.
Mead Specialty Valves may be used for 4-way directional control or as a 3-way pilot valve.
Valves allow mobile equipment operations to avoid stall conditions, and interlock feature ensures the valve cannot be operated while vehicle is in motion. Click for more |
|
|
|
|
Directional Control Valves - 1 Spool, 2 Spool & 3 Spool |
 |
|
|
|
|
|
Buyers Directional Control Valves - 1 Spool, 2 Spool & 3 Spool Provide Broad Range Flow And Pressure Capabilities For Use With Auxiliary Valves, Tree Removal Equipment, Sweepers, Mowers And Other Agricultural Equipment.
Buyers Directional Control Valves - 1 Spool, 2 Spool & 3 Spool are made of cast iron for long lasting durability. Click for more |
|
 |
PTO Air Valves |
 |
|
|
|
|
|
Buyers PTO Air Valves Are Designed For Full Flow With Low Pressure Drop In A Variety Of Hydraulic Applications.
Buyers PTO Air Valves are made of die cast zinc for long lasting durability. Features a 4-way, 3-position design for superior performance. Detented spool allows for adjusting linkage without shutting off air pressure for greater versatility. Click for more |
|
|
|
|
|
 |