Hydraulic Pumps, Hydraulic Motors, Hydraulic Cylinders, Pneumatic Tools, Pneumatic Valves and Pneumatic Actuators

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hydraulic & Pneumatic Valves


(2,275 Items)
Sub Category
Automated Ball Valves (636)
Remove
Narrow Your Results By:
Actuator
PNEUMATIC (319)
ELECTRIC (314)
N/A (2)
Body Material
SS (278)
BRASS (107)
BRONZE (90)
PVC (86)
CPVC (30)
  More...
Valve Size
1 1/2" (80)
1" (80)
2" (80)
3/4" (80)
1/2" (79)
  More...
Our Price
Under $200.00 (65)
$200.00 - $300.00 (94)
$300.00 - $400.00 (80)
$400.00 - $500.00 (73)
$500.00 - $800.00 (66)
$800.00 - $1,500.00 (163)
$1,500.00 - $2,500.00 (63)
Over $2,500.00 (31)



      Categories
Hydraulic & Pneumatic Valves


More Choices In Hydraulic & Pneumatic Valves

Auto Air Valves

Automated Ball Valves

Automated Butterfly Valves

Ball Check Valve Clamp

Butterfly Valve Clamp Air/S...

Directional Control Valves

Hydraulic Valves

Pneumatic Control Valves

Pneumatic Solenoid Valves

Specialty Valves

       

Showing 636 items within 3 product groups
 

BI-TORQ Automated Ball Valve Sizes 1/4" to 3/4"

View 208 Products
BI-TORQ Automated Ball Valve Sizes 1/4" to 3/4"
View 208 Products
BI-TORQ® 3-Piece SS NPT Automated Fire Safe Ball Valves Have A High Performance Seat Design.

BI-TORQ® Automated Ball Valves are suited for many operations, including chemical, industrial, irrigation, pool, and spa applications. Valves sizes are 1/4, 3/8, 1/2 and 3/4 inches. 3-piece design allows for easy maintenance without moving the end pieces from the pipeline. Click for more
 

BI-TORQ Automated Ball Valve Sizes 1" to 1 1/2"

View 236 Products
BI-TORQ Automated Ball Valve Sizes 1" to 1 1/2"
View 236 Products
BI-TORQ® Automated SS Split Body ANSI 150# Flanged Ball Valves Are Made With Belleville Washers And Adjustable Stem Packing For High Cycle Applications.

BI-TORQ® SS Split Body Flanged Ball Valves are Class 150 valves made using stainless steel and feature an ISO 5211 mounting pad. Operating temperature ranges from 0°F to 450°F. Click for more

BI-TORQ® Automated Ball Valve Sizes 2" to 4"

View 192 Products
BI-TORQ® Automated Ball Valve Sizes 2" to 4"
View 192 Products
BI-TORQ® 2-Way PVC Automated Ball Valves Are Ideal For Use In Chemical, Industrial, Irrigation, Or Pool And Spa Applications.

BI-TORQ® 2-Way PVC Automated Ball Valves come with both threaded and socket end options. They feature a full port, true union PVC ball valve with TFE seats and EPDM seals. Buna and Viton® seals are also available. Click for more
   
1/2" 2-Pc Bronze NPT Ball Valve W/Dbl. Acting Pneum. Actuator

1/2" 2-Pc Bronze NPT Ball Valve W/Dbl. Acting Pneum. Actuator

From $113.95
More Info
Add to Cart
1-1/2" 3-Way L-Port PVC Ball Valve W/Spring Ret. Pneum. Actuator

1-1/2" 3-Way L-Port PVC Ball Valve W/Spring Ret. Pneum. Actuator

From $469.95
More Info
Add to Cart
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
(52)