Browse Water Filtration

(2,292 items)

Narrow Your Results

Construction

  • Less...
  • More...

Gallons Per Minute

  • Less...
  • More...

Diameter Inches

  • Less...
  • More...

Length Inches

Height Inches

Connection Size Inches

  • Less...
  • More...

Cartridge Diameter Inches

Cartridge Length Inches

  • Less...
  • More...

Cartridge Included

Capacity

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Type

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Single Catridge Stainless Steel Filter Housing

    Single Catridge Stainless Steel Filter Housing
    See all 19 items in product family
    Stainless Steel Filter Housings Are Used For filtration, process and food grade applications.

    Welded containers are constructed of durable 316L stainless steel. Shouldered seal plates fit solidly into the cartridge core to ensure a positive seal. Removable cartridge posts lift out for easy cleaning. (Catridges sold seperatly).br>
    Click for more
  • Plastic Filter Housing

    Plastic Filter Housing
    See all 48 items in product family
    Plastic Filter Housings Offer Top Quality, Heavy Duty Construction At An Economical Price.

    Plastic filter housings are made of high quality FDA grade polypropylene. Polypropylene construction provides excellent chemical resistance from many aggressive chemicals. Thick side walls with heavy-duty ribs provide greater strength. Temperature rated to 125°F. Leak-proof.

    Click for more
  • Multi Catridge Stainless Steel Filter Housing

    Multi Catridge Stainless Steel Filter Housing
    See all 17 items in product family
    Multi Cartridge Steel Filter Housings Are Durable And Easy To Maintain.

    Multi Cartridge Stainless Steel Housing is made of 100% Type 316 stainless steel for durability. Convenient band clamp lid closure for easy cartridge replacement. Adjustable top plate accepts variable length cartridges for more options. Catridges Sold Seperately.

    Click for more
  • Band-Clamp Liquid Filter Vessels

    Band-Clamp Liquid Filter Vessels
    See all 15 items in product family
    Band-Clamp Liquid Filter Vessels Are Designed For High Flow Industrial And Commercial Plumbing Applications.

    Band-Clamp Liquid Filter Vessels are constructed with 304 stainless steel for long lasting durability and dependability. Multi-cartridge vessels provide 150 PSI, easy access heavy-duty band-clamp closures, and 2" MNPT Inlet/Outlet (accepts DOE or 222 configuration cartridges) for quick cartridge change outs. Available number of cartridges are 4, 5, 7, 12, and 22. Connection types are MNPT and RF Flange. Connection sizes are 2, 3, and 4. Dimensions vary per model.

    Click for more
  • Single Liquid Bag Filter Vessels

    Single Liquid Bag Filter Vessels
    See all 3 items in product family
    Single Liquid Bag Filter Vessels Minimize Filtration Costs By Providing Fast Bag Changes And Easy Cleaning For Plumbing Applications.

    Single Liquid Bag Filter Vessels are constructed with stainless steel for long lasting durability and dependability. V-ring design provides a positive snap-fit to ensure against by-pass and deliver clean effluent. Features 150 PSI rating, #2 size, 2" FNPT Inlet/Outlet, 1/4" gauge ports, and adjustable legs for versatility. Available surface finishes are Electropolish and Glass Bead. Connection type is FNPT. Connection size is 2. Dimensions vary per model.

    Click for more
Featured Items