Browse Valves

(1,264 items)

Narrow Your Results

Availability

Size

  • Less...
  • More...

Type

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Brass Check Valves With Rubber Poppets

    Brass Check Valves With Rubber Poppets
    See all 50 items in product family
    Brass Check Valves With Rubber Poppets Are Used For Preventing Water, Fuels Or Chemicals From Flowing Backward Into Wells When Not Being Pumped.

    Brass Check Valves With Rubber Poppets feature a one-piece cast brass body and are available in several styles. Buna-S Check Valves feature silicone-treated rubber poppets for greater durability than O-rings. Flexibility makes them leak-proof. Buna-S Check Valves are used for cold and warm water service, ethylene and glycol applications. Buna-N Check Valves feature poppets made from rubber molded on a stainless steel stem, with all other internal parts of stainless steel. Buna-N Check Valves are used for use with gasoline, diesel fuel, oil and hydraulic fluid applications. EPD Poppets features an EPD (Ethylene-propylene-diene) rubber poppet on a stainless steel stem, with all other internal parts of stainless steel. EPD Poppets are used for use with chemicals, detergents and salt water. NSF® Listed Check Valves provide the same sizes and specifications listed above made from material containing 0.25% lead or less. Brass Check Valves With Rubber Poppets range in size from 1/2" up to 3".

    Click for more
  • Brass Foot Valves With Rubber Poppets

    Brass Foot Valves With Rubber Poppets
    See all 12 items in product family
    Brass Foot Valves With Rubber Poppets Are Used For Any Shallow Well Or Jet-Type Pumping Unit.

    Valves are made from a one-piece brass body for lasting durability and strength. Valves feature a unique strainer consisting of helically-wound stainless steel spring wire for durability and corrosion prevention. Valves are self-cleaning due to pump operation causing continuous motion of spring coil. Foot valves feature no internal springs, low flow resistance and low loss of head. 200 lb. working pressure with 225°F maximum temperature. Taper-type silicone-treated poppets, made with flexible rubber and reinforced with a metal insert. Poppets operate noiselessly and hold their seal tightly, but are easily opened. NSF® Listed Models provide the same sizes and specifications listed above made from material containing 0.25% lead or less. Available in a variety of sizes.

    Click for more
  • Push-In Check Valves

    Push-In Check Valves
    See all 6 items in product family
    Push-In Check Valves Are Used For All Plumbing Applications.

    Check Valves are made of Lead Free Brass for long lasting durability. Easy to install. No clamping, crimping, gluing or soldering. Permanent leak-free connection.

    Click for more
  • Check Valves

    Check Valves
    See all 1 items in product family
    Check Valves are used for a variety of plumbing applications to prevent backflow of water. Contents flow in only one direction by means of Soft Seat Disc or patented Ball-Check® build. Check valves may be used in applications such as heating, irrigation and more. Available in Brass or Cast Bronze in a variety of styles and sizes.

    Click for more
  • T316 Stainless Steel Ball Check Valve Clamps

    T316 Stainless Steel Ball Check Valve Clamps
    See all 8 items in product family
    T316 Stainless Steel Ball Check Valve Clamps Are Used For High Pressure Applications.

    T316 Stainless Steel Ball Check Valve Clamps are made of heavy duty stainless steel for long lasting durability. Valve Clamp types available are Viton and Buna-N Valve Clamp sizes available are 1-1/2", 2", 2-1/2" and 3"

    Click for more
  • T316 Stainless Steel Spring Check Valve Clamps

    T316 Stainless Steel Spring Check Valve Clamps
    See all 32 items in product family
    T316 Stainless Steel Spring Check Valve Clamps Are Used For High Pressure Applications.

    T316 Stainless Steel Spring Check Valve Clamps are made of heavy duty stainless steel for long lasting durability. Valve Clamps feature Standard Clamp or Weld and 1-3 or 3-5 PSI Valve Clamp types available are EPDM and Vinton Valve Clamp sizes available are 1/2", 3/4", 1", 1-1/2", 2", 2-1/2", 3" and 4"

    Click for more
  • American Valve Check Valves

    American Valve Check Valves
    See all 11 items in product family
    American Valve Check Valves Are Used For A Wide Variety Of Plumbing Flow Control Applications.

    American Valve Check Valves are solidly made for long lasting use and dependability. Available in various pipe sizes and connection types to meet particular need or application. Flanged and Socket type valves are made of economical, corrosion resistant PVC material with flow through design. Angle seat and weighted flapper for low pressure seal. Sweat and Threaded style valves are made of solid brass with Solder and FIP ends respectively.

    Click for more