Browse Sinks & Washfountains

(891 items)

Narrow Your Results

ADA Compliant

Construction

  • Less...
  • More...

Number of Stations

Shape

Depth Inches

Width Inches

Height Inches

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Bradley Bradstone Classic Washfountains

    Bradley Bradstone Classic Washfountains
    See all 3 items in product family
    Bradley Bradstone Classic Washfountains Offer Stylish Circular And Semi-Circular Basin Designs For Efficient Hand Washing In Small Spaces.

    Bradley Bradstone Classic Washfountains feature bradstone construction for an elegant, durable finish and long lasting use in restrooms, foodservice, schools, and other applications. Washfountain bowls, pedestals and valve sets are completely assembled. Only the support column and connections to the valve set and drain require assembly. Operating range is 20-80 PSI. Flow rate controlled by volume control valve. Includes foot control valve, manual mixing valve, and liquid soap dispenser. Available drain types are Centrally Rising Vent W/Supplies From Above and Off-Line Vent W/Supplies From Below. Station quantities are 3, 4, 5, and 8 Stations. Water outputs are 1.25, 2, 3, and 5 Gallons Per Minute. Dimensions vary per model.

    Click for more
  • Bradley Stainless Steel Classic Washfountains

    Bradley Stainless Steel Classic Washfountains
    See all 4 items in product family
    Bradley Stainless Steel Classic Washfountains Utilize Less Water, Energy And Space Than Lavatories Equipped With Conventional Faucets.

    Bradley Stainless Steel Classic Washfountains offer unique, space-saving appliances for use in restrooms, foodservice, schools, and other applications. Durable stainless steel washfountain bowls, pedestals and valve sets are completely assembled for long lasting dependability. Only the support column and connections to the valve set and drain require assembly. Operating range is 20-80 PSI. Flow rate controlled by volume control valve. Includes foot control valve, manual mixing valve, and liquid soap dispenser. Available drain types are Centrally Rising Vent W/Supplies From Above and Off-Line Vent W/Supplies From Below. Station quantities are 3, 4, 5, and 8 Stations. Water outputs are 1.25, 2, 3, and 5 Gallons Per Minute. Dimensions vary per model.

    Click for more
  • Bradley Sentry Washfountains

    Bradley Sentry Washfountains
    See all 2 items in product family
    Bradley Sentry Washfountains Provide Convenient And Space-Saving Designs For Foodservice, School And Other Commercial Lavatories.

    Bradley Sentry Washfountains feature a durable sectional sprayhead module controlled by a push button to actuate an air valve (hand or foot control models), an infrared sensor-actuated solenoid valve, or a TouchTime push button that actuates the solenoid valve. Flow restrictor keeps flow rate constant at 0.5 GPM per station for all pressures for long lasting reliability. Operating range is 20-80 PSI. Includes standard pedestal height and liquid soap dispenser.

    Click for more
  • Bradley Express Lavatory System

    Bradley Express Lavatory System
    See all 2 items in product family
    Bradley Express Lavatory Systems Handle Washroom Traffic Quickly And Economically While Providing Each User With Personal Space.

    Bradley Express Lavatory Systems provide terreon bowl and sprayhead construction for long lasting durability and low maintenance. The continuous bowl features a contemporary flowing "wave" design, which is repeated in the sprayhead, integrating the components. Lavatories for the system are positioned on 30" centers. The preassembled sprayhead module is equipped with independent aerators, each served by separate infrared sensing module and solenoid valve. Includes sprayhead with infrared control and navigator thermostatic mixing assembly (hot and cold supplies). ADA compliant. Available station quantities are 2 and 3 Stations. Water output is 0.5 Gallons Per Minute. Dimensions vary per model.

    Click for more
  • Antimicrobial Semicircular Washfountains

    Antimicrobial Semicircular Washfountains
    See all 4 items in product family
    Antimicrobial Semicircular Washfountains Are Used For Quick And Efficient Washing For Heavily Soiled Hands And Arms.

    Antimicrobial Semicircular Washfountains are foot activated with a spray ring that provides water for all users. Available styles include Collective Push Button, Collective Sensor, Electronic Touch Button, Footrail, Individual Foot/Hand/Sensor, Push Button and Sensor. Number of stations are 3, 4 or 5 with 0.5 - 1 GPM per user. Anti-microbial finish the effectively reduces viruses and harmful bacteria. Available colors include Ash White, Desert Sand, Midnight Blue and Twilight Gray.. FDA approved.

    Click for more
  • Antimicrobial Circular Washfountains

    Antimicrobial Circular Washfountains
    See all 6 items in product family
    Antimicrobial Circular Washfountains Are Used For Quick And Efficient Washing For Heavily Soiled Hands And Arms.

    Antimicrobial Circular Washfountains Washfountains are foot activated with a spray ring that provides water for all users. Thermostatic mixing valve provides optimum performance. Individual Hand is a 6-Station Unit with 0.5 GPM per user. Available with No Soap, Powdered Soap or Liquid Soap. Flow rate ranges from 0.9 gpm for a 3-user and 3.25 gpm for an 8-user unit. Lead-free certified with an anti-microbial finish the effectively reduces viruses and harmful bacteria. Color is Ash White. FDA approved.

    Click for more
  • Streamlav Lavatory Deck Systems

    Streamlav Lavatory Deck Systems
    See all 1 items in product family
    Streamlav Lavatory Deck Systems Offer Highly Contemporary Yet Affordable Hand Wash Stations That Are Elegant And Functional.

    Streamlav Lavatory Deck Systems are made from anti-microbial Solidsan® composite material of acrylic polyester polymer resins and aluminum trihydrate fillers that is resistant to stains and burns. Streamlav system includes heavy gauge steel powder coated support brackets for long lasting durability and strength when mounting and installing. Lavatory appliances are designed to meet all ADA and TAS guidelines when mounted at the standard rim height of 34”. Washfountains available with a sensor faucet or without faucet. Systems available with 1, 2, or 3 Stations. Color finishes are Ash White, Desert Sand, and Twilight Gray. Dimensions vary per model.

    Click for more