Browse Pumps

(1,087 items)

Narrow Your Results

Voltage

Cord Length Feet

  • Less...
  • More...

Brand

Our Price

Go

Recently Viewed

Categories

  • Submersible Utility Pumps

    Submersible Utility Pumps
    See all 10 items in product family
    Submersible Utility Pumps Allow Transfer Or Recirculation Of Small Amounts Of Water In A Variety Of Commercial And Domestic Applications.

    Submersible Utility Pumps are available in a variety of styles and power levels to suit a range of pumping jobs. Available power levels are 1/6 HP up to 1 HP, with flow rates ranging from 16 GPM up to 80 GPM. Choose from a variety of options for switch type and cord length. Pumps are sold with either male or female pipe thread. Submersible Utility Pumps are offered from several trusted brand names.

    Click for more
  • Non-Submersible Utility Pump

    Non-Submersible Utility Pump
    See all 4 items in product family
    Non-Submersible Utility Pumps Are Used For A Wide Variety Of Portable Pumping Applications.

    Non-Submersible Utility Pumps are solidly manufactured for long lasting durability and dependability. Pumps offer various type lighter duty portable pumps for flooded basements, watering lawns or draining water heaters. Can also be used for removing water from waterbeds and washing machines, or for boosting water pressure. 1/6 and 1/2 horsepower units are available in various designs, dimensional sizes, connection types, 19, 22, 24, 337 or 900 gallon per minute (GPM) capacities and 6 -10 foot cord lengths available.

    Click for more
  • Pony Pump Non-Submersible Utility Pumps

    Pony Pump Non-Submersible Utility Pumps
    See all 5 items in product family
    Pony Pump Non-Submersible Utility Pumps Are Used For Small-Scale Liquid Transfers In A Variety Of Commercial And Industrial Applications.

    Pony Pump Non-Submersible Utility Pumps are available in a variety of styles and power levels to suit a wide range of liquid transfer applications. Pony Pump materials, voltages, amps and cord length vary per model. Flow rates vary from 4 GPM up to 21 GPM. Pony pump non-submersible utility pumps are available from trusted brand names.

    Click for more
  • Little Giant Multi Purpose Utility Pumps

    Little Giant Multi Purpose Utility Pumps
    See all 8 items in product family
    Little Giant® Multi Purpose Utility Pumps Are Used For A Wide Variety Of Residential, Commercial Or Industrial Liquid Transfer Or Recirculation Applications.

    Little Giant® Multi Purpose Utility Pumps are made of sturdy, lightweight Nylon or Aluminum housings with durable Nitrile, Viton or Stainless Steel shafts for long lasting use and dependability. Various Multi-Purpose Pumps, Dual Purpose Pump or Double-Viton Seal Acid Pump types are available for a wide range of water transfer of recirculation applications, including aquariums, swimming pools, water displays, ice makers, air conditioners, boat bailing, fuel oil transfer, circulating water for welding and pipe threading machines or pumping mild chemicals such as soap solutions, acids, plating solutions and fertilizers. Choose from 1/12, 1/15, 1/40, 1/150 and 1/160 horsepower units with 2 to 13-1/2 gallons per minute (GPM) pumping capacities.

    Click for more
  • Little Giant® Oil-Filled Direct Drive Submersible Pumps

    Little Giant® Oil-Filled Direct Drive Submersible Pumps
    See all 16 items in product family
    Little Giant® Oil-Filled Direct Drive Submersible Pumps Are Used For Commercial, Industrial And Home Applications Where Liquid Must Be Transferred Or Circulated.

    Little Giant® Oil-Filled Direct Drive Submersible Pumps are available in variety of styles to fit a wide array of pumping applications, including aquariums, swimming pools, water displays, ice makers, air conditioners, boat bailing, circulation in welding and pipe threading machines, pumping mild chemicals and statuary displays. Be sure to match the appropriate pump to the desired application. Choose from models with horsepowers of 1/200, 1/160, 1/150, 1/40, 1/15 and 1/12. Gallons per hour (GPH), volts, amps, watts and cord lengths vary from model to model.

    Click for more
  • Little Giant® Epoxy Encapsulated Direct Drive Submersible Pumps

    Little Giant® Epoxy Encapsulated Direct Drive Submersible Pumps
    See all 3 items in product family
    Little Giant® Epoxy Encapsulated Direct Drive Submersible Pumps Are Used For Commercial, Industrial And Home Applications Where Liquid Must Be Transferred Or Circulated.

    Little Giant® Epoxy Encapsulated Direct Drive Submersible Pumps are small, submersible and epoxy encapsulated for long lasting durability. Designed for use with statuary fountains, water displays, air conditioners, machine tools and more. Features a 1/4 in. MNPT discharge, 7 in. shut-off head capability, a screened inlet and a 6 in. power cord. Choose from models with horsepowers of 1/125, 1/40 or 1/28. Gallons per hour (GPH) and amps vary from model to model.

    "
    Click for more
Featured Items