Browse Pumps

(1,093 items)

Narrow Your Results

Inlet Connection Inches

  • Less...
  • More...

Phase

Stages

Our Price

Go

Recently Viewed

Categories

  • Regenerative Blowers

    Regenerative Blowers
    See all 44 items in product family
    Regenerative Blowers Are Designed For Industrial Duty To Be Run 24/7.

    Regenerative Blowers are made with a corrosion resistant cast aluminum alloy construction for long lasting durability. Provides clean, oil-free air without any contaminants. Energy efficient design virtually maintenance free with fewer moving parts reducing wear and tear. Low acoustical noise levels running quieter (between 51-81 db's) compared to traditional blowers. Lightweight, compact size provides built in thermal protectors for overload protection. Double shielded stainless steel sealed bearings and high quality shaft oil Seals are standard between the impeller & bearings for protection against air contamination. Tighter tolerances between impellers and housings increase flow and pressure efficiency. Available in a variety of horsepower's from 0.16 to 50. Phases are 1 and 3. Stages are 1 and 2. Inlet connections are 1 in., 1-1/4 in., 1-1/2 in., 2, 2-1/2 in. and 4 in.. Color is Gray. Quantity is 1.

    Click for more
  • Centrifugal Blowers

    Centrifugal Blowers
    See all 10 items in product family
    Centrifugal Blowers Supply Clean Oil-Free Air Without Any Contaminants.

    Centrifugal Blowers are made with a corrosion resistant cast aluminum alloy construction for long lasting durability. Energy efficient design virtually maintenance free with fewer moving parts reducing wear and tear. Low acoustical noise levels running quieter (between 51-81 db's) compared to traditional blowers. Lightweight, compact size provides built in thermal protectors for overload protection. Double shielded stainless steel sealed bearings and high quality shaft oil Seals are standard between the impeller & bearings for protection against air contamination. Tighter tolerances between impellers and housings increase flow and pressure efficiency. Available in a variety of horsepower's from 0.33 to 5. Phases are 1 and 3. Stages are 1 and 2. Inlet connections are 4 in., 5 in. and 11 in.. Color is Gray. Quantity is 1.

    Click for more
  • Blower Filters & Canisters

    Blower Filters & Canisters
    See all 9 items in product family
    Blower Filters And Canisters Are Essential For Keeping Blowers From Failing.

    Blower Filters And Canisters are made of paper or polyester for long lasting durability. Filters used for both vacuum and pressure applications to capture and separate contaminants in air before reaching blower. Filter comprised of filter canister which houses filter element. Filter element is media that must be replaced regularly. Styles are Vacuum and Pressure. Microns are 2 and 5. Stages are 1 and 2. Connection sizes are 1-1/4 in., 2 in., 2-1.2 in. and 4 in.. Type is FPT. Color is Gray. Quantity is 1.

    Click for more
  • Blower Valves & Silencers

    Blower Valves & Silencers
    See all 12 items in product family
    Blower Valves And Silencers Are Used For Pressure And Vacuum Applications.

    Blower Valves And Silencers are made of high quality materials for long lasting durability. Check valve (non-return valve) provides two openings, one for air to flow through and other for air to exit. Silencer used to muffle noise generated by exhaust air in blower system. Relief valve used to control or limit amount of pressure in blower system by allowing pressurized air to flow through auxiliary passage out of system. Valve types are Check, Relief and Silencer. Connection sizes are 1-1/2 in., 2 in., 2-1.2 in. and 4 in.. Dimensions and colors vary per item. Quantity is 1.

    Click for more