Browse Pumps

(369 items)

Narrow Your Results

Availability

Maximum Diameter Solids Inches

Cord Length Feet

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Little Giant® TSW® Series Wastewater Sump Systems

    Little Giant® TSW® Series Wastewater Sump Systems
    See all 2 items in product family
    Little Giant® TSW® Series Sump Systems Feature A Solid State "Intelliswitch" And Alarm Circuit That Eliminates The Potential Hang Up Of A Float Switch.

    The alarm circuit is built into the pump's plug and features a red alarm light and audible alarm. The kit includes the TSW® pump, choice of 22" or 30" depth basin, clear check valve and clear sump cover with center discharge for mounting the pump and all hardware required for installation. Available with an auxiliary power system that operates the pump during power outages. Requires a 12V DC deep cycle battery, not included.

    Click for more
  • Little Giant® Pit+Plus® Premium Simplex Systems

    Little Giant® Pit+Plus® Premium Simplex Systems
    See all 1 items in product family
    Little Giant® Pit+Plus® Premium Simplex Systems Are Designed For The Collection Of Sewage, Effluent, Drainage Or Seepage Water Applications.

    System features 20” x 30” polyethylene basin with 4” external inlet hub. UL/CSA listed automatic sewage pump. Structural foam two-piece cover with bolt-on flanges. 2” vent size. Schedule 80 PVC discharge pipe. Available with 2” or 3” check valve. Choose between 4/10 HP or 1/2 HP models.

    Click for more
  • Little Giant® Drainosaur® Water Removal Systems

    Little Giant® Drainosaur® Water Removal Systems
    See all 4 items in product family
    Little Giant® Drainosaur® Water Removal Systems Are Designed To Quickly And Efficiently Drain Water.

    Little Giant® Drainosaur® Water Removal Systems have a sturdy construction for long lasting durability and strength. Used for impractical gravity drainage and can be used to remove water from laundry trays, lavatory sinks, wet bar sinks, dehumidifiers, water softeners and more. Most units install above floor so that there is no need to dig a sump, and come with a pump, a discharge pipe and an IAMPO approved basin with inlet and discharge vent. Available with cord lengths of 8 ft., 9 ft. and 10 ft. Diameter is 14-1/2 in. and HP is either 1/3 or 1/6. Units come preassembled and ready to install. Tank sizes and amps vary.

    Click for more
  • Little Giant® Water Collection & Removal System

    Little Giant® Water Collection & Removal System
    See all 1 items in product family
    The 2" solids handling WCR-9SP system is designed for collection and removal of water run-off from low-lying problem areas. The package has a solid structural foam cover. The discharge and electrical connections are made through the side of the basin. The unit is equipped with sched. 40 PVC discharge pip and a full flow check valve. The unit is also equipped with a 2" bulkhead fitting to easily route power cords out of the basin. Includes a 4/10 HP sewage ejector pump and piggyback mechanical float switch.

    Click for more
  • Little Giant® Pit Plus® Junior Premium Simplex Systems

    Little Giant® Pit Plus® Junior Premium Simplex Systems
    See all 1 items in product family
    Little Giant® Pit Plus® Junior Premium Simplex Systems Are Provided Completely Assembled And Ready For Installation.

    System features a large-capacity 24” x 24” polyethylene basin with 4” external inlet hub. UL/CSA listed automatic sewage pump. 2” vent size. Schedule 80 PVC discharge pipe. Structural foam cover. Available with choice of 4/10 HP or 1/2 HP motor.

    Click for more
  • Utility Pump Systems

    Utility Pump Systems
    See all 2 items in product family
    Utility Pump Systems Are Made For Use With Laundry Tray Systems, Crawl Space Pump Systems, Drain Pump Systems And More.

    Utility Pump Systems are available in several sizes and power levels to suit a range of water pumping applications. Flow rates vary per model, from 24 GPM up to 72 GPM. Connection types, gallon capacities and motor types vary per model. Utility pump systems are offered in several specific functions from trusted brand names.

    Click for more
  • Sewage Pump Systems

    Sewage Pump Systems
    See all 1 items in product family
    Zoeller Sewage Pre-Packaged Pump Systems Help Reduce Installation Errors And Costs.

    Zoeller Sewage Pre-Packaged Pump Systems are made for long lasting use, durability and dependability. Various Simplex or Grinder Shark packages combine pumps, float switches, connection tubing and other components in self-contained polyethylene structural foam basins for easy and economical installation. Available in 2/5 or 1/2 horsepower units with 110 or 130 gallons per minute (GPM) pumping capacities and 10 or 15 foot length cords.

    Click for more
  • Little Giant® Pump & Basin Systems

    Little Giant® Pump & Basin Systems
    See all 1 items in product family
    Little Giant® Pump & Basin Systems Are Used For Use In Homes, Farms And Light Commercial And Industrial Applications.

    Little Giant® Pump & Basin Systems are designed for drainage, seepage water, sewage and effluent collection. Particularly effective in areas with rocky terrain or when digging is difficult due to soil conditions. Uses Pit+Plus® Jr. Simplex Systems, which extends the pump life by reducing pumping cycles. Can handle liquid and solid waste materials up to 2 inches in diameter. Choose from models with a Polyethylene Inlet Hub, A Cast Iron Inlet Hub or a Snap-In Vinyl Inlet Hub. Available with Bolt On or Slip Fit flanges. Voltage is 115 and horsepower (HP) is either 4/10 or 1/2. Amps and watts vary from model to model.

    Click for more
Featured Items