Browse Plumbing Tools & Equipment

(649 items)

Narrow Your Results

Availability

Brand

Recently Viewed

Categories

  • Ridgid RP 210 Battery Press Tool Kit

    Ridgid RP 210 Battery Press Tool Kit
    See all 1 items in product family
    Ridgid RP 210 Battery Press Tool Kits Provide Fast And Reliable Joining Of Copper, Stainless Steel, PEX and Multilayer Fittings.

    Ridgid RP 210 Battery Press Tool Kits are made of high quality materials for long lasting durability and dependability. Available as kit or tool only. Pressing tool designed shorter and lighter than other tools allowing for more pressing with less fatigue. Provides longest service interval available for compact press tools (32,000 cycles). Powerful 18V Advanced Lithium 2 batteries maximize presses per charge for more uptime. 270-degree swiveling barrel allows tight space access. 5 second cycle time. Compatible with all RIDGID® compact series pressing attachments. Used tool for a variety of plumbing applications. Variety of types available to meet joining requirements. Color finish is Red. Dimensions vary per type. Package quantity is 1. Full RIDGID Lifetime Warranty.

    Click for more
  • Ridgid RP 340 Battery Press Tool Kits

    Ridgid RP 340 Battery Press Tool Kits
    See all 1 items in product family
    Ridgid RP 340 Battery Press Tool Kits Are Used Pressing Tools For Use With Copper And Stainless Steel Tubing Plumbing Applications.

    Ridgid RP 340 Battery Press Tool Kits are equipped with Lithium 4 batter to provide more than 400 presses per charge. 30% smaller tool increases maneuverability and 17% lighter weight reduces operator fatigue. Tool Kit can switch between battery and AC power to provide flexibility. Available types include Battery Press Tool Kit/No Jaws, Battery Press Tool Kit w/ProPress Jaws and Corded Press Tool Kit w/ProPress Jaws. Kit includes 340 Press Tool, (2) 18V Advanced Lithium 2 Batteries, 120V Advanced Lithium Battery Charger, and Carrying Case.

    Click for more
  • Ridgid RP 200 Battery Press Tool Kits

    Ridgid RP 200 Battery Press Tool Kits
    See all 1 items in product family
    Ridgid RP 200 Battery Press Tool Kits Are Used Pressing Tools For Use With Copper, Stainless Steel Tubing and PEX Plumbing Applications.

    Ridgid RP 200 Battery Press Tool Kits have an inline form to provide access to tighter spaces or difficult to reach areas. Two 18V Advanced Lithium 2 batteries produce over 200 presses per charge to provide higher levels of efficiency. Large capacity 18V Advanced Lithium 4 batteries are also available and can achieve over 400 presses per change to maximize uptime. Available types include 200 Battery Press Tool Kit w/ProPress Jaws and 200 Battery Press Tool Kit w/PureFlow PEX Jaws.

    Click for more
  • Ridgid ProPress Jaw Assembly For Copper Tubing

    Ridgid ProPress Jaw Assembly For Copper Tubing
    See all 1 items in product family
    Ridgid ProPress Jaw Assembly For Copper Tubing Provides Fast And Reliable Joining In A Variety Of Plumbing Applications.

    Ridgid ProPress Jaw Assembly For Copper Tubing is made of high quality materials for long lasting durability and dependability. Pressing tool with 270° rotating swivel barrel used for hard-to-reach connections. 40% lighter and 33% smaller than standard series jaws allowing use in tight spaces. Designed in conjunction with ProPress System fittings to ensure total system compatibility with RP 200-B, RP 210-B and 100-B press tools. 1/2 inch - 1-1/4 inch copper pipe/tube capacity. 5 second cycle time. Runs on 18V Advanced Lithium 2 battery providing over 400 presses per charge. Types are 1/2 in. Jaw Assembly, 3/4 in. Jaw Assembly, 1 in. Jaw Assembly and 1-1/4 in. Jaw Assembly. Color finish is Red. Dimensions vary per type. Package quantity is 1. Full RIDGID Lifetime Warranty. Fittings Sold Separately.

    Click for more
  • Ridgid Standard Series Press Rings

    Ridgid Standard Series Press Rings
    See all 1 items in product family
    Ridgid Standard Series Press Rings For Copper And Stainless Fittings Permit Access In Tight Plumbing Spaces.

    Ridgid Standard Series Press Rings are made of high quality materials for long lasting durability and dependability. Available with or without actuator and case. Designed in conjunction with ProPress System fittings ensuring total system compatibility. Patented ring design allows pressed connections for 2 1/2 in. to 4 in. copper tube. XL-C rings include patented swiveling feature allowing tool to connect to ring at any angle relative to tubing for greater access in tight spaces. Compatible only with RIDGID Standard Series pressing tools (CT-400, 320-E, RP 330-B, RP 330-C, or RP 340). Additional plumbing and pressing tools available. Types are Rings/Actuator/Case and Press Ring. Color finish is Black. Dimensions vary per type. Package quantity is 1. Full RIDGID Lifetime Warranty.

    Click for more
  • Ridgid ASTM F1807 PEX Crimp Tools

    Ridgid ASTM F1807 PEX Crimp Tools
    See all 1 items in product family
    Ridgid ASTM F1807 PEX Crimp Tools Maneuver Into Tight Plumbing Spaces With Ease.

    Ridgid ASTM F1807 PEX Crimp Tools are made of high quality materials for long lasting durability and dependability. Handle opens up 71% smaller and 20% lighter than traditional PEX Crimp Tools. For use with ASTM F1807 black copper crimp rings and insert fittings for PEX tubing. Up to 33% less force required to produce crimp compared to traditional PEX crimp tools. Compact tool length allows for access to tight spaces. Easily adjustable lock screw for tool calibration. Glass-filled polycarbonate E3™ handles provide increased comfort. Integrated Go/No-Go gauge folds into handle for easy storage. Additional plumbing and pressing tools available. Types are Crimp Tool and Combo Tool. Sizes are 3/8 in., 1/2 in., 5/8 in., 3/4 in., 1 in. and combo 1/2 in./3/4 in.. Dimensions vary per type. Color finish is Black. Package quantity is 1.

    Click for more
Featured Items