Browse Plumbing Tools & Equipment

(649 items)

Narrow Your Results

Availability

Brand

Our Price

Go

Recently Viewed

Categories

  • Gear & Lever Type Benders

    Gear & Lever Type Benders
    See all 1 items in product family
    Gear & Lever Type Benders Are Used For Shaping Aluminum, Soft Copper, Brass, Steel And More.

    Each bender is designed to bend one size. Can create smooth, tight radius up to 180°. No scoring or flattening of tubing. Calibration show angle of bend. Tight hook grip on tubing.

    Click for more
  • Gardner Bender PVC Heating Benders

    Gardner Bender PVC Heating Benders
    See all 7 items in product family
    Gardner Bender PVC Benders & Plug Sets For Heating And Bending Solutions.

    Gardner Bender PVC Benders & Plug Sets offer a variety of heating and bending technologies to tackle any PVC construction need. Choose from patented HotBlanket™ PVC Bender has internal thermostatic control that will not scorch or burn conduit.Thermostatic control heats pipe fast, even in cold or windy conditions. Multiple circuit design extends the life of the blankets. Multiple wound heavy-gauge wire ensures the longest life of any bending blanket. HotBox™ PVC Bender has highly polished reflector surfacesthat heat conduit quickly and evenly. Power drive model automatically rotates conduit for faster bends. Large wheels provide job-site portability. Allows conduit to be reheated and reformed. and HotTube™ PVC Bender has adjustable thermostatic control that heats conduit fast and maintains perfect bending temperature. Patented technology enables it to maintain temperature in wide range of ambient temperatures and wind conditions. Insulated, weatherproof housing provides safe, cool operation.

    Click for more
  • Hand Benders

    Hand Benders
    See all 1 items in product family
    Hand Benders Are Used For Bending Small Areas Of Piping Or Conduits.

    Hand Benders are manually-operated machines that allow easy bending of pipes and conduits for plumbing installations. Benders are available in a variety of styles from several trusted brand names.

    Click for more
  • Ridgid® Pipe & Tubing Benders

    Ridgid® Pipe & Tubing Benders
    See all 9 items in product family
    Ridgid® Pipe And Tubing Benders Are Used For A Variety Of Installation Applications.

    Ridgid® Pipe And Tubing Benders are made of high quality materials for long lasting durability. Variety of types available to meet job requirements and specifications. Accessories also available to coordinate for assembly, repair and installation applications. Types are Geared Ratchet Tube Bender, Instrument Bender, Instrument Tubing Bender, Plumbing Bender, Spring-Type Tube Bender and Tri-Bender. Available in a variety of type series and pipe/tube sizes. Package quantity is 1.

    Click for more
Featured Items