Browse Plumbing Tools & Equipment

(652 items)

Narrow Your Results

Availability

Application

Brand

Our Price

Go

Recently Viewed

Categories

  • General Pipe Cleaners Pipe Inspection / Location Systems

    General Pipe Cleaners Pipe Inspection / Location Systems
    See all 19 items in product family
    Pipe Inspection And Location Systems Provide Analysis Tools To Detect Problems Within Pipes And Drains Using Push Rods With Camera Ends.

    Pipe Inspection And Location Systems provide a rugged video inspection system in a compact, portable package that accommodates 2" up to 10" drain lines and plumbing systems. Reels are durably constructed of steel to contain push rod cables for long lasting reliability and strength. Systems feature a color camera with a large LCD monitor that provides a clear image of pipes for efficient and thorough visibility. Some models feature a self-leveling camera that automatically keeps picture right side up as the camera glides through the line. Available cable lengths are 65, 100, 125, 130, 150, and 200 feet. Dimensions and accessories vary per model.

    Click for more
  • Ridgid® Pressure Test Pump

    Ridgid® Pressure Test Pump
    See all 1 items in product family
    RIDGID® Model No. 1450 Pressure Test Pump, 725 Psi, 1/2 Inch Npt Is Used For Use In Heating, Compressed Air, Refrigeration Systems, Oil Installations, Sprinkler Systems And Other Small Bore Pipe Installations.

    RIDGID® Model No. 1450 Pressure Test Pump, 725 Psi, 1/2 Inch Npt is made of high quality materials for long lasting durability. Tests hydraulically for leaks in installations required to be leak proof. Will test systems up to 725 PSI. Series is 1450. Connection size is 1/2 in. NPT. Pipe/Tube Size is 725 PSI. Package quantity is 1.

    Click for more
  • Ridgid SeeSnake Video Inspection Reels & Systems

    Ridgid SeeSnake Video Inspection Reels & Systems
    See all 2 items in product family
    Ridgid SeeSnake Video Reels And Systems Are Designed For A Wide Range Of Pipe Inspection Needs.

    Ridgid SeeSnake Video Reels And Systems are built tough for long lasting durability and strength. Used for when portability and maneuverability are crucial, such as in multi-story buildings, rooftops, confined areas and more. Reliable illumination and a rugged camera provide excellent visibility of pipes. Choose from models designed for Industrial, Lateral Drain Lines, Main Drain Lines or Toilet And Sink Lines for increased versatility. Types include Camera System, Color Compact System, Color Reel, Inspection System, MicroReel, Mini Color Reel and Self Leveling Color Reel. Dimensions, cable length, pipe size and video resolution vary per model.

    Click for more
  • Ridgid Inspection Monitors

    Ridgid Inspection Monitors
    See all 1 items in product family
    Ridgid Inspection Monitors Are Designed To Record Video In A Wide Range Of Pipe Inspection Needs.

    Ridgid Inspection Monitors have a sturdy construction for long lasting durability and strength. Used for recording or taking snapshots of pipes during inspection. Displays are large and well lit for easy reading and better viewing. Choose from Digital Recording Monitors, Digital Recording Monitors With Keyboard or Inspection Camera Monitors for increased versatility. Available with DVD Burning Technology or USB Thumbdrive Capability. Dimensions, display sizes and video resolutions vary per model. MINIPak Monitors are also available and have a new integrated line trace feature that allows the user to trace the push cable with a locator (requires transmitter).

    Click for more
  • Line Locators

    Line Locators
    See all 3 items in product family
    Line Locators Are Used For Locating Underground Pipes Quickly And Efficiently.

    Line Locators have a sturdy construction for long lasting durability and strength. Designed to track energy lines with ease. Clear display screen ensures easy viewing for confident locating. Uses 4 C-Cell batteries for reliable powering. Choose from Locators, Locators With Carrying Case and Locators With Carrying Case And Surface Maker With Clip for increased versatility. Frequency and battery life vary per model.

    Click for more
  • Ridgid Line Transmitters

    Ridgid Line Transmitters
    See all 1 items in product family
    Honeywell Aube Thermostats Provide Reliability And Accuracy In A Simple, Easy-To-Use Design.

    Honeywell Aube Thermostats have a sturdy construction for long lasting durability and strength. Used for reliable and efficient control of heating systems and more. Choose from Electric Heating, Heat/Cool Conventional Systems, or Electric Baseboards, Convectors And Fan Forced Heaters for increased versatility. Available in Programmable and Non-Programmable styles with Hardwired or Battery power types. Comes in white. Dimensions and switch types vary per model.

    Click for more
  • Gen-Eye Micro-Scope Handheld Pipe Inspection Tools

    Gen-Eye Micro-Scope Handheld Pipe Inspection Tools
    See all 2 items in product family
    The Gen-Eye Micro-Scope™ compact handheld inspection tool has a bright, easy to see 3.5" LCD screen for crisp clear pictures. You can record photos or videos on the built-in SD card reader with one-touch record button for playback on the internal screen, TV, or laptop computer though a USB port. The Micro-Scope™ reel carries up to 100 ft. of micro push rod with a color camera, giving you the ability to inspect 1-1/2" to 3" drain lines and many toilet traps. A 3 ft. probe rod with color camera lets you inspect in hard to reach places. Three adapters are included to improve your viewing angle or to retrieve objects. Probe extensions are available.The Micro-Scope™ Command Module™ is loaded with lots of great stuff, including a digital zoom, rotatable picture, voice over recording capability, and LED brightness control. On-screen status indicators include date and time, SD card capacity, and battery strength. The rechargeable battery drive the unit for up to four hours.

    Click for more
Featured Items