Browse Hoses & Fittings

(2,255 items)

Narrow Your Results

Availability

Connection Size Inches

Construction

Our Price

Go

Recently Viewed

Categories

  • Steel Hose Strainers

    Steel Hose Strainers
    See all 18 items in product family
    Apache™ Steel Hose Strainers Are Used For Construction, Agricultural And Industrial Applications.

    Plated Steel Hose Strainers are rust and crush resistant for long lasting durability. Strainers increase pump longevity by preventing solids from entering the hose. For use when foot valve is not required. Square Hole Strainer allows small debris to pass through, making it used for trash pumps. Top and Bottom Hole Skimmer Strainers feature slim design for shallow applications. Available in Round Hole, Skimmer Bottom Hole, Skimmer Top Hole and Square Hole

    Click for more
  • Polypropylene Hose Strainers

    Polypropylene Hose Strainers
    See all 3 items in product family
    Apache™ Polypropylene Hose Strainers Are Used For Construction, Agricultural And Industrial Applications.

    Polypropylene Hose Strainers are rust, chemical and salt water resistant for long lasting durability. Strainers increase pump longevity by preventing solids from entering the hose. For use when foot valve is not required. Available in 1-1/2", 2" and 3" diameters

    Click for more
  • Foot Valves & Flappers

    Foot Valves & Flappers
    See all 7 items in product family
    Apache™ Foot Valves & Flappers Are Used For Irrigation, Drainage And Construction Projects

    Foot Valves are built of cast iron and Flappers of high-grade leather for long lasting durability. Flappers prevent pump from losing prime when shut down for easy use and increased longevity. Foot Valve features built in strainer to keep foreign objects from entering pump. Available in diameters 1-1/2"-8"
    , Foot Valve w/ Leather Flapper and Replacement Leather Flapper

    Click for more
Featured Items