Browse Hoses & Fittings

(2,250 items)

Narrow Your Results

Availability

Brand

Type

  • Less...
  • More...

Maximum Clamping Diameter Inches

Minimum Clamping Diameter Inches

Our Price

Go

Recently Viewed

Categories

  • Aero Seal Clamps

    Aero Seal Clamps
    See all 50 items in product family
    The Original Stainless Steel Worm-Drive Clamp!

    Offers heavy-duty 4-piece Quadra-lock construction that enables more tightening torque to be delivered to the band perforations. Used for aircraft and heavy-duty industrial applications. Type 301 stainless steel band is 9/16”W. Sold in quantities of 10.

    Click for more
  • Mini Hose Clamps

    Mini Hose Clamps
    See all 37 items in product family
    These lightweight clamps are used for small diameter applications including air and fuel lines. Streamlined configurations allow installation in tight fitting or difficult to reach areas. Creates high sealing pressure with only 10-15 in. lbs. torque. Stainless steel 5/16”W band. Sold in quantities of 10.

    Click for more
  • Constant-Torque Clamps

    Constant-Torque Clamps
    See all 27 items in product family
    Breeze Constant-Torque Clamps Are The Solution For Leakage And Rupture Caused by Temperature Changes.

    Breeze Constant-Torque Clamps are designed to react to changes in hose systems by increasing or decreasing in diameter as the system expands or contracts. Clamps prevent leakage and rupture problems caused by cold flow, or changes in environment or operation temperature. Choose between 5/8"W or 9/16"W Type 301 stainless steel bands. Also available with 410 Stainless Steel or Plated Hex Screw. Sold individually.

    Click for more
  • Hi-Torque Clamps

    Hi-Torque Clamps
    See all 20 items in product family
    The Strongest Worm-Gear Clamp Made In The World Today!

    Withstands more than 4 times the SAE torque requirements for Type F worm-drive clamps. Eight screw-threads are engaged in the band simultaneously for incredible torque drive (over 150 in. lbs.), sealing pressure, and vibration resistance. 5/8"W Type 304 stainless steel bands. Includes 410 stainless steel screw. Hex Screw Clamps are sold in quantities of 10; Extended Range Clamps are sold 1 per package.

    Click for more
  • Standard T-Bolt Clamps

    Standard T-Bolt Clamps
    See all 45 items in product family
    Performance engineered for long term durability and manufactured to the highest quality standards. 3/4”W Type 301 stainless steel band with plated hex screw. Sold individually.

    Click for more
  • Make-A-Clamp

    Make-A-Clamp
    See all 9 items in product family
    Make-A-Clamp Systems Are Used For Varying Sized Clamp Requirements.

    Reusable 100% stainless steel worm-drive clamps are made with 1/2"W Type 302 stainless steel band with type 410 stainless steel hex screw. Works by cutting off a piece of banding from a continuous roll. Allows cutting banding to a needed size. Available in 8.5', 50', and 100' band rolls.

    Click for more
  • Marine Grade Clamps

    Marine Grade Clamps
    See all 50 items in product family
    Type 301 stainless steel clamps offer high corrosion resistance necessary for marine, underground and other corrosive applications. Available in 9/16” or 1/2"W Type 301 stainless steel bands. Includes Type 305 stainless steel hex screw. Sold in quantities of 10.

    Click for more
  • Liner Clamps

    Liner Clamps
    See all 44 items in product family
    Breeze Liner Clamps Give The Truest Concentric Seal Of Any Clamp Made!

    Protects soft-surface hoses, such as silicone, from damage caused by extrusion. Integral band extension with inner protective liner prevents shearing through band slots. 1/2"W Type 301 stainless steel bands. Choose between 410 Stainless Steel or Plated Hex Screw. Sold in quantities of 10.

    Click for more
  • Power Seal Clamps

    Power Seal Clamps
    See all 50 items in product family
    Power Seal Clamps, Plated Hex Screw: General Purpose Automotive and industrial clamps. High Strength 4-Piece Quadra-Lock construction. Exceeds all SAE requirements. Use for all standard clamp applications. 1/2" (12.7mm) band.
    Click for more
  • Constant Tension Hose Clamp

    Constant Tension Hose Clamp
    See all 20 items in product family
    Ideal Clamp Products WS24 WaveSeal 360™, 9/16" Band, Constant Tension Hose Clamp, 1-3/16" - 1-13/16" Clamping Diameter (Pack of 10)

    WaveSeal 360™ provides unique expansion and contraction to create a steady 360° seal in response to changing temperatures and works well with non-uniform hoses. Two inward pointed ridges form points of high pressure, and between them a low pressure center that creates an O-ring effect. This stainless steel clamp has a 5/16" hex head screw and the 9/16" band width offers a greater sealing area. Commonly used with hydraulic, cooling, and charged air systems.

    Click for more
  • Shielded/Lined Hose Clamps

    Shielded/Lined Hose Clamps
    See all 18 items in product family
    Precision Brand® Shielded/Lined Hose Clamps Provide Inner Liner Covering Band Serrations Preventing Damage To Soft Hose Applications.

    Precision Brand® Shielded/Lined Hose Clamps are constructed of a stainless steel band, liner and housing with a plated 5/16" slotted hex head screw for long lasting durability. Provides maximum protection for all soft hoses while ensuring a strong, positive seal. Available in a variety of clamping diameters to fit hose specifications Package quantity is 10

    Click for more
  • Standard Series Hose Clamps

    Standard Series Hose Clamps
    See all 76 items in product family
    Precision Brand® Standard Series Hose Clamps Are Easily Installed With Screwdriver, Nut Driver Or Socket Wrench And Used For Most Clamping Applications.

    Precision Brand® Standard Series Hose Clamps are constructed of 1/2" stainless steel band and plated housing with 5/16" slotted hex head screw for long lasting durability. Efficient 100% interlock three-piece construction with one piece housing directly locking into band and spot weld free design. Screws feature deep slots for quick installation. Rounded edges to protect the hose. Meets or exceeds SAE torque specifications. Available in a variety of clamping diameters to fit hose specifications Package quantity is 10

    Click for more
  • Quick Release Hose Clamps

    Quick Release Hose Clamps
    See all 28 items in product family
    Precision Brand® Quick Release Hose Clamps Are Used In Closed Areas Where Clamp Must Be Disengaged For Installation And Removal.

    Precision Brand® Quick Release Hose Clamps are constructed from 300 series stainless steel 1/2" band and housing with 5/16" 400 series stainless steel hex head screw for long lasting durability. Includes 400 series stainless steel bridge. Swivel action designed screw allows for fast and easy adjustments. Available in a variety of clamping diameters to fit hose specifications Package quantity is 10

    Click for more
  • Heavy Duty 3-Piece Hose Clamps

    Heavy Duty 3-Piece Hose Clamps
    See all 40 items in product family
    Precision Brand® Heavy Duty 3-Piece Hose Clamps Are Used For Automotive, Plumbing And Heavy Duty Industrial Applications.

    Precision Brand® Heavy Duty 3-Piece Hose Clamps are constructed of 200/300 series stainless steel 9/16" band and housing with zinc plated, carbon steel hex head screw for long lasting durability. One-piece, spot weld free housing and wide band provides greater sealing area. Available in a variety of clamping diameters to fit hose specifications Package quantity is 10

    Click for more
  • Heavy Duty 4-Piece Hose Clamps

    Heavy Duty 4-Piece Hose Clamps
    See all 21 items in product family
    Precision Brand® Heavy Duty 4-Piece Hose Clamps Are Used For Marine, Plumbing, Agricultural And Heavy Duty Industrial Applications.

    Precision Brand® Heavy Duty 4-Piece Hose Clamps are constructed of 300 series stainless steel 9/16" band, housing and slotted hex head screw for long lasting durability. Heavy duty, four-piece construction with two-piece, mechanical interlock housing allow 80 inch pounds of torque. They have a wide range of applications including. Wide band provides greater sealing area. Available in a variety of clamping diameters to fit hose specifications Package quantity is 10

    Click for more
  • Create-A-Clamp

    Create-A-Clamp
    See all 2 items in product family
    Precision Brand® Create-A-Clamps Are An Used, Easy Way To Solve Almost Any Clamping Problem.

    Precision Brand® Create-A-Clamps are made of 300 series stainless steel for long lasting durability. Mount, secure or position as an ordinary worm drive clamps in a maintenance environment would operate. Includes 50 feet of 1/2" wide banding, 20 fasteners, 10 splices and 400 series stainless steel hex head screw. Available types are Create-A-Clamp Set With 20 Fasteners and Create-A-Clamp Set With 50 Fasteners

    Click for more
  • Military Standard Hose Clamps

    Military Standard Hose Clamps
    See all 7 items in product family
    Precision Brand® Military Standard Hose Clamps Are Used For High Vibration And Heavy Leakage Applications Including Industrial Machinery, Heavy Truck, Marine and Farm Equipment.

    Precision Brand® Military Standard Hose Clamps are constructed of 300 series stainless steel 1/2" band and one-piece, spot weld free housing with a 5/16" hex head screw for long lasting durability. Manufactured to military standard A-A-52506-B for low pressure type "F" clamps and Federal Specification WW-C-440B. Available in a variety of clamping diameters to fit hose specifications Package quantity is 10

    Click for more
  • Miniature Series Hose Clamps

    Miniature Series Hose Clamps
    See all 16 items in product family
    Precision Brand® Miniature Series Hose Clamps Are Used For Hard To Reach Areas Preventing Damages To Hose Walls.

    Precision Brand® Miniature Series Hose Clamps are constructed of 300 series stainless steel 5/16" band and plated carbon steel housing with 1/4" hex head screw for long lasting durability. Installs in tight places providing a tight, lasting seal that won't shake loose. Applications include hose and tubing, fuel lines, air lines, fluid lines and more. Available in a variety of clamping diameters to fit hose specifications Boxed quantity is 10

    Click for more
  • Metric Hose Clamps

    Metric Hose Clamps
    See all 11 items in product family
    Precision Brand® Metric Hose Clamps Provide More Efficient Sealing At Lower Torques.

    Precision Brand® Metric Hose Clamps are constructed of 400 series stainless steel 9mm band and housing with a 6mm zinc plated slotted hex head screw for long lasting durability. Pressed tooth form and rounded, raised band edges prevent damage to the hose as smooth form evens the pressure around the hose. Short housing saddle is weld free and keyed into the band. Available in a variety of clamping diameters to fit hose specifications Package quantity is 10

    Click for more
  • Collared Screw Hose Clamps

    Collared Screw Hose Clamps
    See all 15 items in product family
    Precision Brand® Collared Screw Hose Clamps Satisfy A Wide Range Of Fastening Applications.

    Precision Brand® Collared Screw Hose Clamps are constructed of 300 series stainless steel band and housings with zinc plated carbon steel hex head screws for long lasting durability and dependability. Safety collared screws eliminate danger of screwdriver slipping and damaging hoses. Wider band provides more sealing surface area than conventional bands. Can be used with blade and nut type drivers and socket wrenches. Available in wide variety of 3/8 to 4 inch adjustable clamping diameters. Package quantity is 10.

    Click for more
  • 316 Grade Stainless Hose Clamps

    316 Grade Stainless Hose Clamps
    See all 22 items in product family
    Precision Brand® 316 Grade Stainless Steel Hose Clamps Are Used For Highly Corrosive And Salt Water Environments.

    Precision Brand® 316 Grade Stainless Steel Hose Clamps are made of 316 grade non-magnetic and rustproof stainless steel for long lasting durability and dependability. Help prolong hose life in multiple plumbing applications. Include 316 stainless steel hex head screws. Available in wide variety of 7/32 to 7 inch adjustable clamping diameters. Package quantity is 10.

    Click for more
  • Stainless Steel H.D. Super Clamps

    Stainless Steel H.D. Super Clamps
    See all 6 items in product family
    Apache™ Stainless Steel H.D. Super Clamps Are Used For Agricultural, Irrigation, Municipal, Industrial And Mining Applications.

    Stainless Steel H.D. Super Clamps are built tough for rugged environments and long lasting durability. Clamps feature 3 spot welds for added strength. Bridge provides 360-degree even pressure sealing surface to eliminate leakage. Bolt hex and thread are metric and require no special tools to install. Available in min/max diameters 1.73"/1.85"-4.8"/5.12"

    Click for more
  • Stainless Steel Worm Gear Clamps

    Stainless Steel Worm Gear Clamps
    See all 26 items in product family
    Apache™ Stainless Steel Worm Gear Clamps Are Used For Construction, Agricultural And Industrial Applications.

    Stainless Steel Worm Gear Clamps are constructed completely of high-grade stainless steel for long lasting durability. Clamps ratchet tight with hex head screw to assure reliable seal. Available in Micro Worm Gear Clamp and Worm Gear Clamp

    Click for more
  • Stainless Steel Ultra T-Bolt Clamps

    Stainless Steel Ultra T-Bolt Clamps
    See all 14 items in product family
    Apache™ Stainless Steel Ultra T-Bolt Clamps Are Used For Industrial And Commercial Applications.

    Stainless Steel Ultra T-Bolt Clamps are constructed completely of high-grade stainless steel for long lasting durability. T-bolt is threaded the entire length to allow for maximum range of size and tension. Clamp will handle high torque, creating even sealing pressure around the coupling shank. Includes nylon locking nut. Available in min/max diameters 1-5/16"/1-11/16"-4-9/16"/4-15/16"

    Click for more
  • Band-It Clamps & Tools

    Band-It Clamps & Tools
    See all 15 items in product family
    Apache™ Band-It Clamps & Tools Are Used For Industrial And Commercial Applications.

    Band-It Clamps & Tools are constructed of carbon steel for flexibility and long lasting durability. Preformed Band-It Jr. Clamps are double wrapped for added strength and feature a vibration-resistant lip wrap lock designed to reduce movement, increase longevity and tight seal with a simple lever movement. Center Punch Preformed Band-It Clamps are heat-treated and feature stainless steel buckles for maximum locking strength. Available in Band-It Jr. and Center Punch Preformed Band-It

    Click for more