Browse Hoses & Fittings

(2,278 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Hose Benders

    Hose Benders
    See all 7 items in product family
    Unicoil™ Hose Benders Are Used For Re-Routing Hoses Away From Hazardous Areas Including Hot Spots, Moving Machinery, Walkways And More.

    Unicoil™ Hose Benders are made of rust-proof stainless steel for long lasting durability. Bends straight hose into any shape and keeps in place. Prevents hose kinks and reduces fatigue from repeated bending. Works above or below ground and underwater. Requires no special tools or equipment. Available in a variety of sizes to fit hose specifications

    Click for more
  • Hose Menders

    Hose Menders
    See all 12 items in product family
    Apache™ Hose Menders Are Used For Construction, Agricultural And Industrial Applications.

    Hose Menders are constructed of zinc-plated steel for long lasting durability. Menders extend hose length or repair/splice damaged hoses, increasing longevity. Shanks are the same I.D. on both ends to match hose I.D., allowing for tight grip on hose tube to prevent leaky splices. Require clamps to attach to hose. Menders are fully reusable, increasing economic value. Available in diameters 1/2"-8"

    Click for more
  • Fog Nozzles

    Fog Nozzles
    See all 8 items in product family
    Apache™ Fog Nozzles Are Used For Firefighting, Industrial And Commercial Applications.

    Apache™ Fog Nozzles are constructed with polycarbonate thermoplastic and/or brass for long lasting durability. Rubber bumper protects spray nozzle tip for abrasion resistance. Thermoplastic models adjust from straight stream to fog and brass models from shut-off to straight stream and fog. Available in diameters 3/4" to 2-1/2".

    Click for more
  • Brass Hydrant Adapters

    Brass Hydrant Adapters
    See all 7 items in product family
    Apache™ Brass Hydrant Adapters Are Used For Firefighting And Industrial Applications.

    Brass Hydrant Adapters are machined from solid brass castings for long lasting durability. Pin-lug style in reducer and same size end configurations assure strong and reliable fitting. Available in diameters 1-1/2"-3"

    Click for more
  • Spanner Wrenches For Pin-Lug Couplings

    Spanner Wrenches For Pin-Lug Couplings
    See all 5 items in product family
    Apache™ Spanner Wrenches For Pin-Lug Couplings Are Used For Firefighting And Industrial Applications.

    Spanner Wrenches For Pin-Lug Couplings are constructed of plated malleable iron for long lasting durability. Wrench quickly tightens collar and pin-lugs to assure a tight, non-leak seal. Malleability reduces risk of wear and tear from over tightening. Can be used on male and female pin-lug couplings. Available in sizes 1-1/2"-6"

    Click for more
Featured Items