Browse Hoses & Fittings

(2,279 items)

Narrow Your Results

Connection Size Inches

Length Inches

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Stainless Steel Braided Hoses With Threaded Nipples

    Stainless Steel Braided Hoses With Threaded Nipples
    See all 33 items in product family
    Stainless Steel Braided Hoses With Threaded Nipples Are Used For Commercial And Residential Plumbing Applications.

    Braided Hoses are made of annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid for long lasting durability. The corrugations are very close pitched for maximum flexibility. Type MN has carbon steel male threaded ends. Metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress Available in a variety of dimensions.

    Click for more
  • Stainless Steel Braided Hoses With Grooved Nipple & Flange

    Stainless Steel Braided Hoses With Grooved Nipple & Flange
    See all 9 items in product family
    Stainless Steel Braided Hoses With Grooved Nipple & Flange Are Used For Commercial And Residential Plumbing Applications.

    Braided Hoses are made of annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid for long lasting durability. The corrugations are very close pitched for maximum flexibility. Metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stressType GNF has a carbon steel grooved fitting on one end and a carbon steel fixed flange on the other. Available in a variety of dimensions.

    Click for more
  • Stainless Steel Braided Hoses With Grooved Nipple

    Stainless Steel Braided Hoses With Grooved Nipple
    See all 18 items in product family
    Stainless Steel Braided Hoses With Grooved Nipple Are Used For Commercial And Residential Plumbing Applications.

    Braided Hoses are made of annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid for long lasting durability. The corrugations are very close pitched for maximum flexibility. Type GN has carbon steel grooved fittings on each end to provide optimum performance. Metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress Available in a variety of dimensions.

    Click for more
  • Braided Bronze Hoses With Copper Sweat Ends

    Braided Bronze Hoses With Copper Sweat Ends
    See all 21 items in product family
    Braided Bronze Hoses With Copper Sweat Ends Are Used For All Services Except Refrigeration Or Steam.

    Hoses are manufactured with bronze hose covered by a tightly woven bronze braid for long lasting durability. The corrugations are very close pitched for maximum flexibility. Type CPSB has female copper sweat fitting on both ends. Designed for all services except refrigerant and not suitable for steam. Copper Lines have virtually no stiffness or mass. Metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress Corrugations are very close pitched for maximum flexibility. Available in a variety of dimensions

    Click for more
  • Braided Stainless Steel Hoses With Copper Sweat Ends

    Braided Stainless Steel Hoses With Copper Sweat Ends
    See all 11 items in product family
    Braided Stainless Steel Hoses With Copper Sweat Ends Are Used For Commercial And Industrial Plumbing Installation Applications.

    Metallic flexible hoses are made of annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid for long lasting durability. Reduces pipe wall noise transmission, prevents pipe fatigue, simplifies alignment problems and reduces equipment flange stress Corrugations are very close pitched for maximum flexibility. Type NF is braided stainless steel with copper sweat ends and are U.L. approved for refrigeration service. Diameters range from 3/8" - 3-1/8" Fits over 5/8" - 1" tubing

    Click for more
  • Braided Stainless Steel Hoses With Carbon Steel Fixed & Floating Flanges

    Braided Stainless Steel Hoses With Carbon Steel Fixed & Floating Flanges
    See all 45 items in product family
    Braided Stainless Steel Hoses With Carbon Steel Fixed & Floating Flanges Are Used To Reduce Pipe Wall Noise Transmission And More.

    Steel Hoses are made of annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid for long lasting durability. The corrugations are very close pitched for maximum flexibility. Type FFL has fixed x floating raised face flanges. Floating flange on one side provides easy installation. Raised face flanges seal better than traditional flat face flanges. Hoses prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress Available in a variety of dimensions.

    Click for more
  • Raised Face Fixed Flange Carbon Steel Reducer Hoses

    Raised Face Fixed Flange Carbon Steel Reducer Hoses
    See all 17 items in product family
    Raised Face Fixed Flange Carbon Steel Reducer Hoses Are Used To Reduce Pipe Wall Noise Transmission And More.

    Reducer Hoses are made of annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid for long lasting durability. The corrugations are very close pitched to provide maximum flexibility. Type RFFL is a reducer style with fixed x floating flanges. Floating flange on one side provides easy installation. Maximum permanent lateral offset is 1/8". Metallic flexible hoses prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress. Available in a variety of dimensions.

    Click for more
Featured Items