Browse Drinking Fountains

(553 items)

Narrow Your Results

Availability

Refrigerated

Vandal Resistant Bubbler

Rebate Available

Installation Type

Filter

Color Finish

  • Less...
  • More...

ADA Certified

Number of Stations

  • Less...
  • More...

Gallons Per Hour

Brand

Our Price

Go

Recently Viewed

Categories

  • Elkay® ezH2O® Next Generation Water Bottle Refilling Stations

    Elkay® ezH2O® Next Generation Water Bottle Refilling Stations
    See all 4 items in product family
    Elkay® ezH2O® Next Generation Water Bottle Refilling Stations

    Elkay's new line of Next Generations enhanced water bottle refilling stations feature an updated look with a new visual monitor area, for ease of viewing. Water Bottle Refilling Stations can be put into an Energy Savings mode, which can be programmed to power down refrigeration in times of low or non-use.

    A diagnostic system is built into the refrigeration system to help get the unit back up and running should there ever be an issue. Filter recognition allows for the unit to recognize the new filter being installed and reset the LED light only by changing out the filter. Low-Energy LED light allows users to easily see when bottles are filled and illuminates dark hallways.

    Click for more
  • Elkay® ezH2O® Wall Mounted Water Bottle Refilling Stations

    Elkay® ezH2O® Wall Mounted Water Bottle Refilling Stations
    See all 33 items in product family
    Elkay® ezH2O® Water Refilling Stations Help Create The Ultimate Water Station.

    Elkay® ezH2O® bottle filling stations provide drinking water from a traditional fountain bubbler and also allows filling of water bottles with ease. Chose from refrigerated units which provide 8 GPH of chilled water or non-refrigerated units. Wall Mount Stations are used in educational and healthcare facilities including fitness clubs and hospitality applications.
    ADA compliant.
    Easy-Touch activated units feature front and side pushbars which require less than 5 lbs. of force to activate.

    Bottle Filling tops feature a no-touch electronic sensor to provide ease of use. Antimicrobial finish is featured on key areas for extra sanitation. Includes automatic 20-second shut-off timer. Quick fill rate is 1.1 GPM for refrigerated units and 1.5 GPM for non-refrigerated units.
    Water Sentry® Plus 3000 gallon filter included for taste, odor and lead reduction.
    Silver ion coating provides anti-microbial protection. Minimal splash and no standing water provided by laminar flow and a real drain.
    NSF/ANSI 61 Compliant.


    Click for more
  • Elkay Water Refilling Retrofit Kits

    Elkay Water Refilling Retrofit Kits
    See all 4 items in product family
    Elkay Water Refilling Retrofit Kits Attach To Existing Wall Mounted Coolers For Filling Water Bottles In Schools, Fitness Clubs, Healthcare Facilities And More.

    Elkay Water Refilling Retrofit Kits allow easy water bottle filling at standard Elkay coolers. Refilling units feature sanitary, no-touch sensor activation with automatic 20-second shut-off timer. Digital visual interface displays the quantity of bottles saved from landfills. Elkay Water Refilling Retrofit Kits attach to most 115V/60Hz EZ and LZ pushbar activated water coolers. Available in models with or without filter.

    Click for more
  • Halsey Taylor Wall Mounted Water Refilling Stations

    Halsey Taylor Wall Mounted Water Refilling Stations
    See all 7 items in product family
    Halsey Taylor Wall Mounted Water Refilling Stations Provide Laminar Flow For Clean Fill With Minimal Splash And Easy Maintenance.

    Wall Mounted Water Refilling Stations are made of stainless steel for long lasting durability. The In-Wall HydroBoost model includes the innovative Green Counter and optional WaterSentry® Plus 3000 gallon filtration system. GreenSpec® listed HydroBoost models reduce dependency on disposable plastic water bottles and provide energy savings and environment-friendly practices. Electronic sensor provides touchless, sanitary operation; equipped with automatic 20-second shut-off timer. Optional WaterSentry® Plus Filter with Visual Monitor. LEDs provide filter status. Silver Ion Anti-Microbial inhibits the growth of common bacteria, molds, and fungi that cause stains, odors and product deterioration. HydroBoost Station equipped with plug-in, 3-wire ground type service cord. Trap and service stop not included. Several models available. With Filter or Without. Color finishes are Light Gray and Stainless Steel.

    Click for more
  • Halsey Taylor Water Refilling Station Retrofit Kits

    Halsey Taylor Water Refilling Station Retrofit Kits
    See all 2 items in product family
    Halsey Taylor Water Refilling Station Retrofit Kits Used For Indoor Use In Offices, Public Buildings And More.

    Halsey Taylor Water Refilling Station Retrofit Kits are designed to retro-fit existing HAC pushbar activated models. Applicable on 115V models only. Sensor-activated enhanced with user interface graphics to provide convenient use. Quick fill rate is 1.5 gallons per minute on refrigerated model and 1.1 gallons per minute on ambient model. Laminar flow provides a clean fill with minimal splash and easy maintenance. Automatic 20-second shut-off timer and key plastic components are integrated with silver ion anti-microbial protection to inhibit growth of mold and mildew. Available with or without filter. Quick-Disconnect and automatic inlet shut-off valve closes when filter is removed. High-grade filter is made with activated carbon and patented ATS lead-removal media. Certified to NSF/ANSI 42 for Chlorine-Class 1, Particulate-Class 1 and Taste and Odor and NSF/ANSI 53 for Lead Reduction. Green, yellow and red LEDs visually indicate when filter maintenance is required. Visually displays count of plastic bottles saved from the landfills. Styles available with or without ADA compliance. Coloris Light Gray.

    Click for more
  • Elkay EZH20 Energy Saving Water Bottle Refilling Stations

    Elkay EZH20 Energy Saving Water Bottle Refilling Stations
    See all 12 items in product family
    Elkay EZH20 Energy Saving Water Bottle Refilling Stations.

    Green Spec listed models provide 50% more energy efficiency. Low flow bubbler reduces water usage by almost 40%. Cooler is produced from 60% recycled stainless steel and reduced refrigerant by nearly 8%. Meets ADA guidelines. Lead-free design certified to NSF/ANSI 61 and 372 and meets Federal and State low-lead requirements. Certified to UL399 and CAN/CSA 22.2 No. 120. Number of stations are 1, 2 (Lower On Right) and 2 (Lower on Left). Color finish is Stainless Steel or Light Gray.

    Click for more
  • Elkay® Outdoor Bottle Refilling Stations

    Elkay® Outdoor Bottle Refilling Stations
    See all 12 items in product family
    Elkay® Outdoor Water Refilling Stations

    Used for outdoor educational campuses, recreational areas, office complex grounds, golf courses and parks. Durable tubular steel construction.

    Weather-resistant finish with corrosion protection internal and external coating. Outdoor models are non-filtered and non-refrigerated.

    Units feature vandal-resistant one-piece bubblers, heavy-duty steel water refilling stations with a 1 GPM fill rate, and some also include a pet fountain. Configurations vary by model.

    Each unit includes a vandal resistant pushbutton activation. Standard color finish is evergreen. Additional colors and freeze resistant units can be special ordered upon request.

    Click for more
  • Elkay EZH20 Vandal Resistant Water Bottle Refilling Stations

    Elkay EZH20 Vandal Resistant Water Bottle Refilling Stations
    See all 26 items in product family
    Elkay EZH20 Vandal Resistant Water Bottle Refilling Stations Provide Convenient Hydration And Reducing Dependency On Plastic Water Bottles.

    Elkay EZH20 Vandal Resistant Water Bottle Refilling Stations provide convenient hydration with rapid fill water to quench thirst and help minimize disposable plastic bottle waste in environment. Each unit delivers 8GPH of 50° F drinking water at 90° F ambient and 80° F inlet water. Features rounded edges and vandal-resistant bubbler. Sensor-activation offers auto 20-second shut-off timer. Green Ticker™ displays count of plastic bottles saved from waste. Bottle filler provides 1.1 gpm flow rate with laminar flow to minimize splashing. Includes integrated silver ion anti-microbial protection in key areas.

    Meets ADA guidelines. Lead-free design certified to NSF/ANSI 61 and 372 and meets Federal and State low-lead requirements. Certified to UL399 and CAN/CSA 22.2 No. 120. Number of stations are 1, 2 (Lower On Right) and 2 (Lower on Left). Color finish is Stainless Steel. Dimensions vary per type. Quantity is 1.

    Click for more
  • Elkay EZH20 Recessed Bottle Refilling Stations

    Elkay EZH20 Recessed Bottle Refilling Stations
    See all 11 items in product family
    Elkay EZH20 Recessed Bottle Refilling Stations Are Used For Helping To Minimize Disposable Plastic Bottle Waste In The Environment.

    Elkay EZH20 Recessed Bottle Refilling Stations are constructed of 18 gauge type 300 series stainless steel and ABS plastic for long lasting durability and dependability. Designed specifically for use with SwirlFlo and Soft Sides architectural fountains. Available refrigerated or non refrigerated and with or without filter. Features electronic sensor for no-touch activation with automatic shut-off timer. Bottle filler provides 1.1 gpm flow rate with laminar flow to minimize splashing. Antimicrobial protected plastic components prevent mold and mildew. Includes mounting frame for quick and simple installation. Hinged door allows for easy servicing. Includes WaterSentry® Plus, certified to NSF/ANSI 42 and 53 for lead reduction, with visual monitor indicating when replacement is necessary. Some models meet Green Specifications providing 50% more energy efficiency, low flow bubbler and 10% less refrigerant. Meets ADA guidelines for reach ranges, when properly installed. Lead-free design meets Safe Drinking Water Act and certified to NSF/ANSI 61 and California AB1953. Certified to UL399 and CAN/CSA 22.2 No. 120. Available in a variety of types and styles to meet environmental requirements. Color finish is Stainless Steel. Dimensions vary per type. Quantity is 1.

    "
    Click for more
  • Elkay EZH20 Combination Water Bottle Refilling Stations & Surface Mount

    Elkay EZH20 Combination Water Bottle Refilling Stations & Surface Mount
    See all 22 items in product family
    Elkay EZH20 Combination Water Bottle Refilling Stations And Surface Mounts Are Used For Schools, Healthcare Facilities, Fitness Clubs, Sporting Venues, Airports And Other Commercial Environments.

    Elkay EZH20 Combination Water Bottle Refilling Stations And Surface Mounts are made of recycled stainless steel, ABS plastic and other high quality materials for long lasting durability and dependability. Provides convenient hydration with rapid fill water to quench thirst and help minimize disposable plastic bottle waste in environment. Designed with filling station, bi-level refrigerated oval fountain and high-efficiency chilling unit. Delivers 8GPH of 50° F drinking water at 90° F ambient and 80° F inlet water. Features rounded edges and vandal-resistant pushbutton activation. Sensor-activation offers auto 20-second shut-off timer. Green Ticker™ displays count of plastic bottles saved from waste. Bottle filler provides 1.1 gpm flow rate with laminar flow to minimize splashing. Includes integrated silver ion anti-microbial protection in key areas. Green Specification provides 50% more energy efficiency, low flow bubbler and 10% less refrigerant. Meets ADA guidelines. Lead-free design certified to NSF/ANSI 61 and 372 and meets Federal and State low-lead requirements. Certified to UL399 and CAN/CSA 22.2 No. 120. Types are Filtered In- Wall Water Bottle Filling Station w/Single Station Swirlflo and Unfiltered In- Wall Water Bottle Filling Station w/Single Station Swirlflo. Color finish is Stainless Steel. Dimensions vary per type. Quantity is 1.

    Click for more
  • Elkay Surface Mount Water Bottle Refilling Stations

    Elkay Surface Mount Water Bottle Refilling Stations
    See all 6 items in product family
    Elkay EZH20 Recessed Bottle Refilling Stations Are Used For Helping To Minimize Disposable Plastic Bottle Waste In The Environment.

    Surface Mount bottle filling stations are desgned for installations with limited wall depth. Bottle filling stations include an electronic sensor for touchless activation with auto 20-second shut-off timer or a mechanical push button for non-electric model.

    Click for more