Browse Drains & Traps

(1,695 items)

Narrow Your Results

Availability

Type

  • Less...
  • More...

Pipe Size Inches

Construction

  • Less...
  • More...

For Use With

  • Less...
  • More...

Length Inches

Height Inches

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Style

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Kitchen Sink Drains

    Kitchen Sink Drains
    See all 59 items in product family
    Kitchen Sink Drain Components Provide Replacement Parts For Plumbing Repair, Maintenance And Improvement Applications.

    Kitchen Sink Drain components are constructed of brass, metal, plastic, and stainless steel materials for long lasting durability and reliability. Basket strainers feature removable baskets with metal stems and rubber stoppers for catching and disposing of solid materials. Disposal flanges are designed to snap over popular sized garbage disposal drain openings. P-traps and tailpieces provide quality replacement pipes for drainage and debris control in sinks. Available part types include Basket Strainers, Continuous Waste Drains, Disposal Flanges, Drain Fittings, Drains w/Overflow & Tailpiece, P-Traps, S-Traps, Sink Tailpieces, and Twin Waste. Pipe sizes are 1-1/4, 1-1/2, 2, and 3 inches diameter. Dimensions vary per model.

    Click for more
  • Bathroom Sink Drains

    Bathroom Sink Drains
    See all 16 items in product family
    Bathroom Sink Drains And Accessories Are Durable Plumbing Components For Commercial And Residential Bathroom Installations.

    Bathroom Sink Drains and accessories are made with brass, PVC plastic, and stainless steel for long lasting reliability. Drain fittings feature perforated grid openings for control and collection of solid materials. Pop-up drain assembly includes a brass cap and rubber seal as well as vandal resistant lift plug. Available types include Double Extension Tube, Drain Fitting, Extension Tube, Lavatory Drain, P-Trap, P-Trap w/Cleanout, Pop-Up Drain, S-Trap, and Strainer Drain. Color finishes are Chrome, Chrome Plated, Silver, and White. Dimensions vary per model.

    Click for more
  • Plumberex Under-Lavatory Pipe & Supply Covers

    Plumberex Under-Lavatory Pipe & Supply Covers
    See all 4 items in product family
    Plumberex Under-Lavatory Pipe & Supply Covers

    Insulate all exposed drainage piping including hot, cold and tempered water supplies under lavatories or sinks with the hard Plumberex PRO-EXTREME™ or the soft Handy-Shield Maxx⁜. Installed cover shall meet ADA 4.19.4, ADAAG 606.5, ICC/ANSI A117.1 606.6, or GSA & DOD's ABA 606.5.requirement to protect against contact no sharp or abrasive surfaces. Pipe Cover is 1/8" thick PVC with antimicrobial, antifungal and U/V inhibited properties.

    Click for more
  • Suction Line P-Trap Copper X Copper

    Suction Line P-Trap Copper X Copper
    See all 7 items in product family
    Suction Line P Traps Are Commonly Used In Residential Or Commercial Refrigeration Installations.

    Suction Line P Traps are made from lead-free wrot copper for long lasting durability and reliable performance. Commercially pure copper mill products throughout each P Trap meet ASTM Specifications as well as ASME/ANSI specifications for workmanship. P Traps offer solder cup end fittings for leakproof installations. Pipe sizes range from 2-5/8 to 1/2 inch diameter. Other specifications vary by model.

    Click for more
  • Sink Traps

    Sink Traps
    See all 11 items in product family
    Sink Traps Retain A Small Amount Of Water After Use To Create A Seal That Prevents Sewer Gas From Passing Up The Drain.

    Sink Traps feature a localized low-point to capture heavy objects that are inadvertently dropped into the sink and other debris. Cast brass plumbing provides long lasting durability and strength. Some models include cleanout plug for manually removing trapped items from pipes. Available accessories include Brass Nuts, Cleanout, Copper Sweat Elbow, Cover Tube, Deep Flange, Escutcheon, Ground Joint, Reducing Poly Washer, Schedule 40 ABS or PVC Adapter, and Washer Joint. Package quantities are 5 and 10. Sizes vary per model.

    Click for more
  • Pop-Up Assemblies

    Pop-Up Assemblies
    See all 4 items in product family
    Pop-Up Assemblies Provide Built-In Drain Plugs For Use In Commercial And Residential Plumbing Applications.

    Pop-Up Assemblies are made of durable brass and plastic for long lasting reliability and dependability. Available finishes are Brass/Plastic, Chrome, and Polished Brass. Package quantities are 8 and 10. Size is 1-1/4".

    Click for more
  • Brass Extension Tubes

    Brass Extension Tubes
    See all 37 items in product family
    Brass Extension Tubes Lengthen Existing Drain Pipes For Use In Commercial And Residential Plumbing Applications.

    Brass Extension Tubes feature high quality brass construction for long lasting durability and strength. Available with Slip Joint, Slip Joint & Brass Nut, and Solder Joint. Package quantity is 10. Sizes vary per model.

    Click for more
  • Strainer Tailpieces

    Strainer Tailpieces
    See all 27 items in product family
    Strainer Tailpieces Securely Connect To Sink Strainers And Drainage Plumbing For Repairing And Replacing Commercial And Residential Assemblies.

    Strainer Tailpieces are constructed of durable brass for long lasting strength and reliability. Available styles are Double Flanged and Single Flanged Strainer Tailpiece. Sizes vary per model.

    Click for more
  • Branch Tailpieces

    Branch Tailpieces
    See all 21 items in product family
    Branch Tailpieces Allow Connection From Tailpiece To Supply Route For Water To Travel To Drain Trap.

    Branch Tailpieces feature durable brass construction for long lasting strength and reliability in commercial and residential kitchen plumbing assemblies. Available styles include Nominal Sweat Branch, Hose & Clamp, Hose & Clamp Slip Joint Top or Threaded Top, and Trap Primer Tailpiece. Sizes vary per model.

    Click for more
  • Box Pattern Chrome Plated Flanges

    Box Pattern Chrome Plated Flanges
    See all 3 items in product family
    Flanges, Connectors And Adapters Offer Replacement Plumbing Parts For Repairing Commercial And Residential Drain Assemblies.

    Flanges, Connectors And Adapters are made of steel, PVC and polypropylene plastic for long lasting durability and reliability. Flanges provide a snap over fit for tubing to enhance its appearance. Available sizes are 1-1/4", 1-1/2", and 1-1/2" x 2". Package quantities are 12 and 25.

    Click for more
  • Disposal Connectors

    Disposal Connectors
    See all 2 items in product family
    Disposal Connectors Provide Durable And Efficient Joining Of Disposal Drain Assemblies In Residential And Commercial Plumbing Applications.

    Disposal Connectors are made with quality plastic construction for long lasting use and reliability. Available types include Disposal Gasket and Elbow. Package quantities are 10 and 24.

    Click for more
  • Bagged Nuts and Washers

    Bagged Nuts and Washers
    See all 7 items in product family
    Bagged Nuts and Washers Provide Beveled And Flanged Styles For Use With Plumbing And Drain Assemblies.

    Bagged Nuts and Washers are constructed of durable polyethylene for long lasting reliability and secure connection. Available sizes are 1-1/4" and 1-1/2". Package quantities are 12, 20, 24, and 30.

    Click for more
  • Form-N-Fit Plastic Tubular Products

    Form-N-Fit Plastic Tubular Products
    See all 5 items in product family
    Form-N-Fit Plastic Tubular Products Are Designed To Connect To Kitchen, Metal, Plastic, Or All Drain Systems For Plumbing Applications.

    Form-N-Fit Plastic Tubular Products feature durable construction for long lasting use and dependability. Available styles include Coupling, Flanged/Slip Tailpiece, P-Trap, and Slip Joint Tailpiece. Package quantities are 10, 12, 20, and 30.

    Click for more
  • Flanges

    Flanges
    See all 1 items in product family
    Flanges Provide A Clean Finish Where Piping Passes Through A Wall.

    Flanges are made of polypropylene plastic for long lasting durability in commercial and residential plumbing and drain applications. Available sizes are 1-1/4 and 1-1/2 inches. Package quantity is 25.

    Click for more
  • Plastic P-Traps

    Plastic P-Traps
    See all 1 items in product family
    Plastic P-Traps Are Great For Bathroom Vanity Cabinets, Kitchen Sinks, Rental Properties And Other Plumbing Applications.

    Plastic P-Traps feature durable polypropylene construction for long lasting use and dependability in drain assemblies. Options include Deep Flange, Solvent weld, or threaded PVC adapter. Available size is 1-1/4 inches. Package quantity is 25.

    Click for more
  • Plastic P-Traps

    Plastic P-Traps
    See all 24 items in product family
    Dearborn Brass P9701 1-1/4" P-Trap

    Dearborn brass Plastic Tubular P-traps are designed fror use in tubular drain applications. Options include Deep Flange, Solvent weld, or threaded PVC adapter.

    Click for more
  • Plastic Extension Tubes

    Plastic Extension Tubes
    See all 25 items in product family
    Plastic Extension Tubes Are Uniquely Designed For Use With Tubular Commercial And Residential Plumbing Applications.

    Plastic Extension Tubes extend the length of drain piping where needed with durable ABS, polypropylene, and PVC plastic construction for long lasting reliability. True Blue Premium Washers available with some models for superior sealing. Available styles include Double Connect Slip Joint, Double Connect Solvent, Slip Joint, and Solvent Weld Extension Tube. Package quantity is 25. Sizes vary per model.

    Click for more
  • Double Slip Joint Extension Tubes

    Double Slip Joint Extension Tubes
    See all 7 items in product family
    Double Slip Joint Extension Tubes Provide Added Length For Installing, Repairing And Replacing Plumbing Assemblies And Sink Drains.

    Double Slip Joint Extension Tubes feature tubular brass construction with a chrome finish for long lasting durability and strength. Options include brass nuts. Available in 20-Gauge and Budget-Gauge Brass. Package quantity is 5. Sizes vary per model.

    Click for more
  • Extension Tubes with Threaded Joint

    Extension Tubes with Threaded Joint
    See all 15 items in product family
    Extension Tubes with Threaded Joint Replaces And Lengthens Plumbing Assemblies For Kitchen Or Lavatory Drains.

    Extension Tubes with Threaded Joint feature brass construction with threading on both ends for long lasting durability and efficient fitting. One-end threading also available. Options include chrome or rough brass finish. Available in 17-Gauge and 20-Gauge Brass. Package quantity is 10. Sizes vary per model.

    Click for more
  • Air Gaps

    Air Gaps
    See all 1 items in product family
    Air Gaps Provide An Unobstructed Vertical Space Between The Water Outlet And The Flood Level Of A Fixture For Drain Backflow Prevention.

    Air Gaps are made with durable plastic construction for long lasting reliability in commercial plumbing applications. Package quantity is 24.

    Click for more
  • Flanged Strainer Tailpieces

    Flanged Strainer Tailpieces
    See all 12 items in product family
    Flanged Strainer Tailpieces Offer High Quality Repair And Replacement Parts For Commercial And Residential Plumbing Assemblies.

    Flanged Strainer Tailpieces provide a secure fit and easy installation in drain assemblies with durable polypropylene and PVC plastic construction for long lasting dependability. Available with Double Flange and Single Flanged Ends. Package quantity is 25. Sizes vary per model.

    Click for more
  • Center Outlet Wastes with Baffle Tee

    Center Outlet Wastes with Baffle Tee
    See all 9 items in product family
    Center Outlet Wastes With Baffle Tee Are Made For Use In Tubular Drain Applications.

    Center Outlet Wastes With Baffle Tee include tailpiece tee, 2 waste arms, 2 hi-line nipples, 4 slip nuts and 4 washers. Available in white or black polypropylene plastic. Sold in package quantities of 25.

    Click for more
  • Baffle Tees

    Baffle Tees
    See all 6 items in product family
    Baffle Tees Block Floating Scum And Debris From Flowing Out Of Septic Tanks Into The Outlet Line To Prevent Clogging Drain Fields.

    Baffle Tees are designed for hi-line end and slip joint end outlet waste connections. Plumbing fittings are made of polypropylene plastic for long lasting durability. Size is 1-1/2 inches. Package quantity is 25.

    Click for more
  • Kraus Pop-Up Sink Drains

    Kraus Pop-Up Sink Drains
    See all 12 items in product family
    Kraus Pop-Up Sink Drains Are Used For Vessel Sink Operations.

    Kraus Pop-Up Sink Drains are made of solid brass with a variety of color finishes for long lasting durability and dependability. Pop Up drain and mounting ring combo designed to work with any vessel sink with above counter installation, including glass, stone and ceramic (without overflow). Mounting ring works with any rounded bottom vessel sink (without overflow). Fits any standard 1.75 inches opening installation. Includes rubber gaskets needed for mounting ring installation. Styles are Pop Up Drain, Pop-Up Drain w/Mounting Ring and Pop-Up Drain w/Overflow. Color finishes are Brushed Nickel, Chrome, Gold, Oil Rubbed Bronze, Satin Nickel and Stainless Steel. Heights are 7 in. and 9-7/8 in.. Diameters are 3 in. and 2-11/16 in..Package quantity is 1. Limited Lifetime Warranty.

    Click for more
  • Anti-Siphon Traps

    Anti-Siphon Traps
    See all 2 items in product family
    Anti-Siphon Traps Prevent Buildup Of Gas Pressure Within Plumbing Systems.

    Anti-Siphon Traps are brass with chrome finish, and are available in 1-1/2" and 1-1/4" sizes. 1-1/2" size traps are available in weights of 1 lb. or 2.93 lbs.

    Click for more
  • Plastic End Outlet Wastes

    Plastic End Outlet Wastes
    See all 26 items in product family
    Plastic End Outlet Wastes Are Made For Tubular Drain Applications.

    Plastic End Outlet Wastes are made using polypropylene plastic and consist of waste arm, tailplace tee, 3 slip joint nuts and 3 washers. Choose from a variety of arm lengths and additional options.

    Click for more
  • Plastic Waste Arms

    Plastic Waste Arms
    See all 6 items in product family
    Plastic Waste Arms Are Made For Use In Tubular Drain Applications.

    Plastic Waste Arms consist of waste arm, slip joint nut and washer. Available in white or black polypropylene plastic. Waste arms are sold in package quantities of 25.

    Click for more
  • Plastic Branch Tailpieces

    Plastic Branch Tailpieces
    See all 14 items in product family
    Plastic Branch Tailpieces Are Made For Use In Tubular Drain Applications.

    Plastic Branch Tailpieces include branch tailpiece, one slip joint nut and one washer. Available in white or black polypropylene plastic in a variety of sizes.

    Click for more
  • Plastic Disposer Kits

    Plastic Disposer Kits
    See all 14 items in product family
    Plastic Disposer Kits Are Made For Use In Tubular Drain Applications.

    Plastic Tubular Disposer Kits include outlet tee, discharge gasket, two flange tailpieces, two slip joint nuts and two washers. Outlet tees are available in black or white polypropylene plastic.

    Click for more
  • Floor and Ceiling Plates

    Floor and Ceiling Plates
    See all 7 items in product family
    Floor And Ceiling Plates Fit Various Sizes Of Iron Pipe Size Tube In Tubular Drain Applications.

    Floor And Ceiling Plates are steel with chrome finish. Available in a variety of sizes and package quantities.

    Click for more
  • Double Slip Joint Trap Offsets

    Double Slip Joint Trap Offsets
    See all 4 items in product family
    Double Slip Joint Trap Offsets Provide High Quality Replacement Plumbing Parts For Use In Commercial And Residential Applications.

    Double Slip Joint Trap Offsets are built from ABS or PVC plastic and brass for long lasting strength and durability. Offsets are designed for use in tubular drain applications. Brass nuts available with some models. Available sizes are 1-1/4" and 1-1/2". Package quantities are 5, 6, and 25.

    Click for more
  • Outlet Wastes

    Outlet Wastes
    See all 22 items in product family
    Outlet Wastes Provide Drain Assemblies For Dual Basin Sinks That Efficiently Remove Waste In Commercial And Residential Kitchens.

    Outlet Wastes feature durable brass construction for long lasting strength and reliability. Designed for use in tubular drain applications. Outlet wastes available with or without baffle tee. Available types are Baffle Tee, Center Outlet Waste Hi-Line, Center Outlet Waste Slip Joint, Center To Center Slip Joint, and End Outlet Waste Hi-Line. Package quantities are 5 and 10. Sizes vary per model.

    Click for more
  • Waste Arms With Slip Joints

    Waste Arms With Slip Joints
    See all 22 items in product family
    Waste Arms With Slip Joints Are Designed For Use In Commercial And Residential Tubular Drain Applications.

    Waste Arms With Slip Joints are made of durable brass with chrome finish for long lasting strength and reliability. Options include brass nut, and various lengths for use with center or end outlet waste assembly. Available in 17-Gauge, 20-Gauge, and Budget-Gauge Brass construction. Package quantity is 10. Sizes vary per model.

    Click for more
  • Wall Tubes

    Wall Tubes
    See all 21 items in product family
    Wall Tubes Offer A 90-Degree Joint For Commercial And Industrial Plumbing Applications.

    Wall Tubes feature durable brass and polypropylene plastic construction for long lasting strength and reliability. Available lengths range between 6-1/2 and 57 inches. Package quantities are 6, 10, 12, 20, and 25. Tube sizes vary per model.

    Click for more
  • J-Bends

    J-Bends
    See all 5 items in product family
    J-Bends Fit Securely To Existing Drain Pipes For Commercial And Residential Plumbing Replacement and Repair.

    J-Bends feature brass and polypropylene construction for long lasting durability in tubular drain applications. Available with 1-1/2" or 1-1/4" Washer, Ground Joint, Ground Joint & Brass Nuts, Washer Joint, and J-Bend Only. Tube sizes vary per model.

    Click for more
  • Metal P-Traps

    Metal P-Traps
    See all 43 items in product family
    Brass P-Traps Prevent Debris From Forming Clogs Deep Within Commercial And Residential Plumbing Systems.

    Brass P-Traps provide back flow prevention that prevents sewer gas from escaping back into sink drains. Features brass and polypropylene construction for long lasting durability and reliability. Available styles are L.A. Code, N.Y. Code, Washington Code, P-Trap Low Inlet, and P-Trap Only. Optional features include Box Flange, Brass Nuts, Choked Throat, Clean Out, Deep Flange, Ground Joint, and Wall Tube. Sizes and package quantities vary per model.

    Click for more
  • Repair Traps

    Repair Traps
    See all 5 items in product family
    Repair Traps Offer High Quality And Securely Fitting Replacement Plumbing Parts For Commercial And Residential Drain Repairs.

    Repair Traps feature durable brass and polypropylene plastic 90-degree elbow or j-bend and rubber seal pieces for long lasting dependability. Available types include L.A. Code Repair Trap w/Reducing Poly Washer, Repair Trap, and Repair Trap w/Compression Elbow & Washer. Sizes vary per model.

    Click for more
  • Cover Traps

    Cover Traps
    See all 3 items in product family
    Cover Traps Provide Durable Under-Sink Pipe Protection For Commercial And Residential Plumbing Applications.

    Cover Traps are soft, flexible, and will adapt to fit all tubular and cast brass p-trap/tailpiece assemblies or angle stop valves for long lasting use. Valve cover completely encloses angle valve and supply tube for both handled and key type water stops. ADA-compliant design protects wheelchair users from scalding and sharp, abrasive surfaces. Satisfies ADA article 4.19.1 compliance requirements. Kits available with p-trap, supply line covers, and offset cover. Sizes vary per model.

    Click for more
  • Patent Overflow & Center Outlet Plugs

    Patent Overflow & Center Outlet Plugs
    See all 11 items in product family
    Patent Overflow And Center Outlet Plugs Allow Water Overflow To Efficiently Enter Into Plumbing Drains To Prevent Excess Water Spillage.

    Patent Overflow And Center Outlet Plugs feature durable steel construction with a chrome finish for long lasting reliability and style. Optional features include Brass Nuts, Cleanout, Deep Flange, Solvent Weld Adapter, and Threaded Adapter. Package quantities are 10 and 25. Sizes vary per model.

    Click for more
  • S-Traps

    S-Traps
    See all 7 items in product family
    S-Traps Are Designed For Use With Plumbing Fixtures And Applications Where Complete Water Drainage Is Desired.

    S-Traps are constructed with durable brass and polypropylene plastic materials for long lasting reliability. Optional features include Brass Nuts, Cleanout, Deep Flange, Solvent Weld Adapter, and Threaded Adapter. Package quantities are 1, 5, 10, and 25. Sizes vary per model.

    Click for more
  • American Standard Sink Drain

    American Standard Sink Drain
    See all 1 items in product family
    American Standard 2411015.002 Heritage Sink Drain W/ 1-1/4" Trap, Polished Chrome

    American Standard 2411.015 Perforated Grid Strainer Sink Drain, Polished Chrome. Brass construction. Includes Overflow and Removable grid strainer. 1-1/4" Tailpiece.

    Click for more
Featured Items