Browse Bathroom Supplies

(1,407 items)

Narrow Your Results

Type

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Construction

Our Price

Go

Recently Viewed

Categories

  • PolyJohn® Portable Restrooms

    PolyJohn® Portable Restrooms
    See all 46 items in product family
    PolyJohn® Portable Restrooms Are Made Of Durable, Corrosion Resistant Polyethylene, And Offer A Spacious Design For Comfortable Use For Construction Sites, Outdoor Events And Remote Locations.

    Fleet™ Portable Restrooms offer 24% more interior floor space, 1,059 sq. in. total, than other units in its class, improving comfort for construction workers with bulky tool belts, or parents with small children.

    PJN3™ Portable Restrooms are easy to service and clean, with reduced time for pumping and wipe downs. Features an advanced waste tank design with rounded slope top, and conveniently placed deep central slump.

    We'll Care™ Portable Restrooms are design-certified to meet and exceed ADA requirements. The large interior allows wheelchairs to turn 360 degrees, providing maximum comfort.

    Comfort Inn™ Wheelchair Accessible Portable Restrooms offer a roomy interior that permits greater movement and a ground level design that is suitable for special needs users who require wheelchair access. Can be easily moved by one person.

    Click for more
  • PolyJohn® Self-Contained Flushing Toilet Systems

    PolyJohn® Self-Contained Flushing Toilet Systems
    See all 2 items in product family
    PolyJohn® Self-Contained Flushing Toilet Systems Are Lightweight, Mobile Units To Create Portable Toilets Where And When They're Needed.

    Made using durable, corrosion resistant polyethylene. For use in construction sites, temporary offices, tool cribs, buses, boats, lunchroom trailers and other environments where a complete portable toilet or urinal is inconvenient. Portable Toilet is a 23"W portable unit that can go nearly anywhere you need it to go. Features a 15 gallon capacity seat and a recirculating flush/RV dump valve. Portable Urinal features heavy-duty wheels and is easy to transport and service. 11 gallon holding tank capacity.

    Click for more
  • PolyJohn® Portable Hand Wash Stations

    PolyJohn® Portable Hand Wash Stations
    See all 4 items in product family
    PolyJohn® Portable Hand Wash Stations Provide Convenient, Hygienic Stations Where They're Needed.

    Portable hand wash stations are a great companion to Portable Toilets (sold separately). Durable plastic resin construction is corrosion resistant and used for both indoor and outdoor applications. Utilizes foot-pump operation that dispenses 2 fluid ounces per stroke to limit water usage; 128 fluid ounces per gallon. The average person only requires 3 pumps of water per hand wash. Built-in water tanks help supply fresh water for hand wash use and store used water for disposal. Hand washing stations offer a multi-sink and dispenser system to accommodate multiple users at once. Built-in lift handles for easy portability. All Models, except Applause™ units, easily fit inside portable restrooms for easy transport. Bravo!™ Stations include four 250-sheet paper towel dispensers and two 30-fl. Oz. soap dispensers. Siphon port allows easy pump-out of used water. Applause™ Stations are great for large job sites. Allows 2 stations to be placed back-to-back to create a large 4-sink station. FDA food-grade compliant.

    Click for more
  • PolyJohn® Water Delivery & Holding Systems

    PolyJohn® Water Delivery & Holding Systems
    See all 3 items in product family
    PolyJohn® Water Delivery & Holding Systems Provide Customers Or Employees With The Benefits Of Indoor Plumbing And Sanitation.

    Water Tank is a fresh water delivery system that is easy to install, service, clean and transport. Used for fresh-water flush portable toilets, sinks, portable showers, lunch rooms, tool cribs, food service trailers and office trailers. Delivers water at the push of a button. Adjustable water pressure from 30 to 50 psi. 95 gallon capacity. Designed to operate on regular household current. Circuits are protected by GFCI and a low-water electrical shut-off. Quickly drained using 1" drain valve. Semi-transparent tank shows how much water is left. Holding Tanks provide versatile storage under office trailers on job sites with a quick installation time. Used for bulk waste storage. Features recessed ports to accommodate various plumbing configurations. Accepts Fernco® rubber couplers and clamps, with no threaded or cemented joints. The heavy-duty thick wall construction is designed for durability.

    Click for more
  • PolyJohn® We'll Care™ ADA Compliant Portable Restrooms

    PolyJohn® We'll Care™ ADA Compliant Portable Restrooms
    See all 1 items in product family
    PolyJohn® We'll Care™ ADA Compliant Portable Restrooms Allow Wheelchairs Full Movement Inside For Maximum Comfort.

    We'll Care™ portable restrooms are design-certified to meet and exceed ADA requirements. The large interior allows wheelchairs to turn 360 degrees, providing maximum comfort. Includes ground level access and stainless steel grab bars that surround the entire interior for better support and stability. Made from high grade polyethylene for durability. Heavy-duty, self-closing Ryobi door closures provide added convenience and dependable wind resistance. Interior measures 82"L x 84"W x 88-1/2"H. Exterior measures 85-1/5"L x 92-2/5"W x 92-1/2"H overall.

    Click for more