Browse Bath & Shower Fixtures

(2,568 items)

Narrow Your Results

Color Finish

Number of Jets

Width Inches

Height Inches

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Zurn® Stainless Steel Shower Panels

    Zurn® Stainless Steel Shower Panels
    See all 1 items in product family
    Zurn® shower panels are made of prefabricated stainless steel. Shower panel consists of TEMP-GARD pressure balancing shower valve with single bronze stem, stainless steel balancing piston & bottom access integral service stops. Comes standard with 1/2" copper tubing assembly enclosed by 18 gauge stainless steel #4 brushed finish shroud, chrome plated brass shower head with flow control on institutional bracket, metal stem handle & all vandal proof securing screws. Shower heads meet ANSI A112.18.1 standard. Aqua Panel & Shower Panel Unit include a side mount soap dish for convenient placement. Meets ANSI A117.1M standard for physically handicapped. 2 & 3 Person Shower Panels include integral mounting frame.

    Click for more
  • Zurn Shower Valves & Trim

    Zurn Shower Valves & Trim
    See all 6 items in product family
    Single handle pressure balancing mixing tub and shower unit, ceramic control cartridge with stainless steel balancing piston, built in reverse connection capability, (To reverse the hot and cold inlets simply remove cartridge and turn 180ยบ), two service stops/check stops, and adjustable limit stop.
    Click for more
  • Speakman ® Handicap Shower & Tub Combination Systems

    Speakman ® Handicap Shower & Tub Combination Systems
    See all 23 items in product family
    Speakman® Handicap Shower And Tub Combination Systems Are Used For The Hospitality Industry, Gyms, Hospitals And Home Use.

    Handicap Shower And Tub Combination Systems feature polished chrome plated brass trim with a metal index plate for vandal resistance and long lasting durability. Systems are designed for logical ease of use in any environment. Temperature can be adjusted through precise temperature limit stops and valves feature a ceramic temperature-regulating module that provides high quality, anti-scald, pressure balanced protection. Valves are ADA compliant. Available in Anti-Scald, Thermostatic Pressure Balance, Anti-Scald w/Diverter and Thermostatic Pressure Balance w/Diverter in a wide variety of styles and combinations.

    Click for more
  • DreamLine™ Shower Columns

    DreamLine™ Shower Columns
    See all 4 items in product family
    Dreamline™ Shower Columns Turn Ordinary Showers Into A Efficient And Stylish Spa Experience.

    Dreamline™ Shower Columns are made of aluminum, satin aluminum, acrylic and ABS for long lasting durability. Available in different styles and colors to fit any bathroom design. Features include hand held shower, adjustable body massage sprays, large rain shower head and individual water controls. Easy installation with only hot and cold water connections and fast mounting on wall-attached brackets. Types are Hydrotherapy and Jetted. Color finishes are Aluminum, Aluminum In-Satin and White. Dimensions vary per type.

    Click for more
Featured Items