Browse Bath & Shower Fixtures

(2,539 items)

Narrow Your Results

Brand

Our Price

 
Go

Recently Viewed

Categories

  • DreamLine™ Shower Enclosures

    DreamLine™ Shower Enclosures
    See all 63 items in product family
    DreamLine™ Shower Enclosures Are Used For Commercial And Residential Shower Installations.

    Shower Enclosures are made with 1/2 inch thick clear glass, stainlees steel hardware, and stainless steel top bar and bottom threshold for long lasting durability. Anti-splash threshold and convenient handle provide added user convenience. Left-wall or right-wall installation available. Shape is Rectangular. Color finishes are Brushed Stainless Steel or Polished Stainless Steel. Sliding door w/opening ranges of 24 or 26 inches. Other dimensions vary per model.

    Click for more
  • Dreamline Pivot Door Shower Enclosures

    Dreamline Pivot Door Shower Enclosures
    See all 20 items in product family
    The ELEGANCE collection offers something for every space with Shower Doors and Shower Enclosures designed to fit a wide range of openings. A clean frameless glass design and minimal hardware create an open and airy appeal, while premium 3/8" thick tempered glass offers a rich look and feel. Smart wall profiles provide an easy and adjustable installation for a perfect fit. Choose any ELEGANCE model to give your shower a sophisticated touch with fresh modern styling and exceptional quality.

    Click for more
  • Steam Planet Corner Shower Enclosure

    Steam Planet Corner Shower Enclosure
    See all 1 items in product family
    Steam Planet Corner Shower Enclosures Are Used For Commercial And Residential Shower And Bathroom Applications.

    Steam Planet Corner Shower Enclosures are made with acrylic and tempered glass for long lasting durability. Corner unit with accessory rack, mirror, body massage jets, rainfall shower, hand held shower, sliding door and molded seat. 8 jets. Available in white with polished finish. Pressure balance valve is optional and sold separately.

    Click for more
  • DreamLine™ Shower Enclosures, 56" - 61" W

    DreamLine™ Shower Enclosures, 56
    See all 168 items in product family
    DreamLine™ Shower Enclosures, 56" - 61" W Are Used For Any Commercial Or Residential Bathroom Applications.

    DreamLine™ Shower Enclosures are made of tempered glass and brass to provide long lasting durability. Premium thick tempered glass has a fingerprint-free frosted band to provide an element privacy. All hardware included. Frameless glass design, 1/2" out-of-plumb adjustment on stationary panel side and anodized aluminum U-channel profile for stationary panel(s) installation provide optimum performance. Installation types are Corner and Left Or Right. Available color finishes are Oil Rubbed Bronze, Chrome and Brushed Nickel. Dimensions and door opening ranges vary per style. ANSI certified. Optional SlimLine™ shower base for select sizes sold separately.

    Click for more
  • DreamLine™ Shower Enclosures, 51" - 55" W

    DreamLine™ Shower Enclosures, 51
    See all 150 items in product family
    DreamLine™ Shower Enclosures, 51" - 55" W AAre Used For Any Commercial Or Residential Bathroom Applications.

    DreamLine™ Shower Enclosures are made of tempered glass and brass to provide long lasting durability. Premium thick tempered glass has a fingerprint-free frosted band to provide an element privacy. All hardware included. Frameless glass design, 1/2" out-of-plumb adjustment on stationary panel side and anodized aluminum U-channel profile for stationary panel(s) installation provide optimum performance. Installation types are Corner and Left Or Right. Available color finishes are Oil rubbed Bronze, Chrome and Brushed Nickel. Dimensions and door opening ranges vary per style. ANSI certified. Optional SlimLine™ shower base for select sizes sold separately.

    Click for more
  • DreamLine™ Shower Enclosures, 46" - 50" W

    DreamLine™ Shower Enclosures, 46
    See all 152 items in product family
    DreamLine™ Shower Enclosures, 46" - 50" W Are Used For Any Commercial Or Residential Bathroom Applications.

    DreamLine™ Shower Enclosures are made of tempered glass and brass to provide long lasting durability. Premium thick clear tempered glass has a frameless glass design, 1/2" out-of-plumb adjustment on stationary panel side and anodized aluminum U-channel profile for stationary panel(s) installation to provide optimum performance. Installation types are Corner and Left Or Right. Available color finishes are Oil rubbed Bronze, Chrome and Brushed Nickel. Dimensions and door opening ranges vary per style. ANSI certified. Optional SlimLine™ shower base for select sizes sold separately. All hardware included.

    Click for more
  • DreamLine™ Shower Enclosures, 36" - 40" W

    DreamLine™ Shower Enclosures, 36
    See all 154 items in product family
    DreamLine™ Shower Enclosures, 36" - 40" W Are Used For Any Commercial Or Residential Bathroom Applications.

    DreamLine™ Shower Enclosures are made of tempered glass and brass to provide long lasting durability. Premium thick tempered glass has a fingerprint-free frosted band to provide an element privacy. All hardware included. Frameless glass design, 1/2" out-of-plumb adjustment on stationary panel side and anodized aluminum U-channel profile for stationary panel(s) installation provide optimum performance. Installation types are Corner and Left Or Right. Available color finishes are Oil rubbed Bronze, Chrome and Brushed Nickel. Dimensions and door opening ranges vary per style. ANSI certified. Optional SlimLine™ shower base for select sizes sold separately.

    Click for more
  • DreamLine™ Shower Enclosures, 20" - 35" W

    DreamLine™ Shower Enclosures, 20
    See all 224 items in product family
    DreamLine™ Shower Enclosures, 20" - 35" W Are Used For Any Commercial Or Residential Bathroom Applications.

    DreamLine™ Shower Enclosures are made of tempered glass and brass to provide long lasting durability. Premium thick tempered glass has a fingerprint-free frosted band to provide an element privacy. All hardware included. Frameless glass design, 1/2" out-of-plumb adjustment on stationary panel side and anodized aluminum U-channel profile for stationary panel(s) installation provide optimum performance. Reversible for right or left door opening installation. Installation types are Corner and Left Or Right. Available color finishes are Oil rubbed Bronze, Chrome and Brushed Nickel. Dimensions and door opening ranges vary per style. ANSI certified. Optional SlimLine™ shower base for select sizes sold separately.

    Click for more
  • DreamLine™ Shower Enclosures, 41" - 45" W

    DreamLine™ Shower Enclosures, 41
    See all 151 items in product family
    DreamLine™ Shower Enclosures, 41" - 45" W re Used For Any Commercial Or Residential Bathroom Applications.

    DreamLine™ Shower Enclosures are made of tempered glass and brass to provide long lasting durability. Premium thick tempered glass has a frameless glass design, 1/2" out-of-plumb adjustment on stationary panel side and anodized aluminum U-channel profile for stationary panel(s) installation to provide optimum performance. Installation types are Corner and Left Or Right. Available color finishes are Oil rubbed Bronze, Chrome and Brushed Nickel. Dimensions and door opening ranges vary per style. ANSI certified. Optional SlimLine™ shower base for select sizes sold separately. All hardware included.

    Click for more