Browse Tape & Dispensers

(687 items)

Narrow Your Results

Availability

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Cold Temperature Carton Sealing Tape

    Cold Temperature Carton Sealing Tape
    See all 1 items in product family
    3M Cold Temperature Carton Sealing Tape Is Used In Packaging And Supplies To Seal Heavy Duty Boxes.

    3M Cold Temperature Carton Sealing Tape is made with conformable polypropylene for sealing heavy-duty corrugated boxes. Tape resists abrasion, moisture, chemicals, and scuffing. ASTM D1974-92 and is USDA acceptable compliant. Color is Clear. Polypropylene and rubber resin coating provide long lasting durability and maximum performance.

    Click for more
  • ESD Tape

    ESD Tape
    See all 16 items in product family
    ESD Tape Is Low Charging For Safe Use Around Most Static Sensitive Equipment.

    ESD Tape is made of cellulose, crepe paper, and polyimide with durable adhesive for long lasting use and dependability. Low charging film with high-tack rubber or polysiloxide adhesive generates less than 50 volts when unwound from roll for packaging products sensitive to electrostatic discharge. Some models are marked with ESD symbols between film and adhesive to distinguish ESD version tapes from standard, non-ESD tapes. Tested to meet dissipative limits of packaging standard ANSI/ESD S541. Steel ESD tape dispenser with ground cord available for use with ESD tape. Available tape lengths are 36, 39.3, 60, and 72 yards. Colors are Brown, Brown/Black, Clear, Clear/Black, Clear/Yellow, and Cream. Tape widths vary per model.

    Click for more
  • 3M Short Length Double Sided Foam Tape

    3M Short Length Double Sided Foam Tape
    See all 59 items in product family
    3M 4611 Double Sided VHB Acrylic Foam Tape 3/4" x 5 Yds 45 Mil Gray

    Use to bond metal parts prior to paint processing. Excellent temperature resistance. Moisture, UV and solvent resistant. UL listing 746C. Temperature range -31° F to 300° F. Red polyethylene liner, dark gray acrylie foam with an acrylic adhesive.

    Click for more
  • Double Sided Tape

    Double Sided Tape
    See all 18 items in product family
    Double Sided Tape Is Used For Applications Including Painting, Construction, Maintenance, And More.

    Double sided tape is made of high quality materials for long lasting durability and dependability. Tape is designed for indoor, light duty applications including sealing, splicing, temporary holding, and more. Double sided, high-tack adhesive provides optimal performance and application versatility. Conforms to almost any surface. Available types are Double Coated Tape, Double Sided Film Tape, Double Sided Foam Tape, Double Sided Masking Tape, High-Tack Double Coated Tape, Industrial Double Sided Foam Tape, and VHB Acrylic Foam Tape. Package quantities range from 1 to 96. Colors are Black, Clear, Off White, and White. Dimensions vary per model.

    Click for more
  • Duct Tape

    Duct Tape
    See all 16 items in product family
    Duct Tape Is Used For Industrial And HVAC Applications, Hanging Poly Sheeting, Wrapping Pipe Insulation And General Repairs.

    Duct Tape is made with high-tack rubber adhesive for long lasting durability. Features a poly-coated cloth design for greater reliability. Moisture-resistant for added dependability. Colors are Black, Dark Blue, Dark Green, Olive Drab, Orange, Red, Silver, Slate Blue, White or Yellow. Lengths are 45, 50 or 60 yards. Widths are 2 or 3 inches. Mil thicknesses vary per model. Package quantities are 2, 3, 16 or 24.

    Click for more
  • Vinyl Tape

    Vinyl Tape
    See all 33 items in product family
    3M Vinyl Tape Is Used For Color Coding Pipe Systems, Conduit, Duct Work, Bundling, Tools And Other General Purpose Applications.

    3M Vinyl Tape is made of premium grade vinyl for long lasting durability. Features a flexible backing with rubber adhesive that bonds, conforms and seals most surfaces for greater versatility. Resistant to abrasion, scuffing, moisture, weathering acids and alkaline chemicals for added reliability. 5.2 mil thickness. Colors are Black, Clear, Red, White or Yellow. Lengths are 36 or 60 yards. Package quantities are 2, 3, or 6. Widths vary per model. Stretchable Tape stretches up to 700 percent for optimal performance. Clear LDPE backing with synthetic rubber resin adhesive for ease of use. Reduces waste created by stretch film and netting by 95 percent. Available in 5 or 7 mil thicknesses.

    Click for more
  • Pocket Tape Pads

    Pocket Tape Pads
    See all 2 items in product family
    A high performance 3 mil polypropylene tape pad that is coated with a rubber adhesive system. Available in 2" x 6", 4" x 6", or other sizes upon request. Each pad contains 25 strips of easily applied tape. (40 pads/carton, 5 cartons/case, 200 pads/case).

    Click for more
  • Color Coded Polypropylene 2 Mil Acrylic Adhesive Tape

    Color Coded Polypropylene 2 Mil Acrylic Adhesive Tape
    See all 7 items in product family
    This Selection Of Polypropylene 2 Mil Acrylic Adhesive Tape Is Available In Vivid Colors To Color Coordinate Inventory.

    Colored carton sealing tape allows easy product identification and helps control inventory. Made using polypropylene film coated with all-weather, long aging and non-yellowing acrylic adhesive. 2 mil thickness offers a tensile strength of 20 lbs. / in. Allows a working temperature range of -40° to 150°F. Complies with Federal regulation #20, 175.105. Sold in Quantities of 36.

    Click for more
  • 3M™ Masking Tapes & Packaging Tapes

    3M™ Masking Tapes & Packaging Tapes
    See all 2 items in product family
    3M Masking Tapes And Packaging Tapes Are Used For Applications Including Painting, Construction, Maintenance, And More.

    3M masking tapes and packaging tapes are made of high quality materials for long lasting durability and dependability. Tapes are designed for indoor, light duty applications including sealing, splicing, temporary holding, and more. Units accommodate high temperature masking such as powder coating, flash breaker, and bag sealing. Optional tape dispensers available. Case quantities are 24, 36, 48, and 72. Colors are Beige, Blue, Natural, and Tan. Dimensions vary per model.

    Click for more
  • 3M Industrial Strength Painters Tape

    3M Industrial Strength Painters Tape
    See all 5 items in product family
    3M Industrial Strength Painters Tape Is Used For Paint Masking, Bundling, Holding, Color Coding And Sealing Applications.

    3M Industrial Strength Painters Tape is made for lasting durability and dependability. High Performance Green type features superior adhesion to metal, rubber, glass and plastic, while removing cleanly in one piece with no adhesive residue. Highly conformable to many surfaces. Resists paint bleed-through and creates super-sharp paint lines. Green backing improves visibility and accuracy during paint masking. Used for high performance industrial painting, including two-tone color applications on trucks, buses, trailers, trains, fire trucks, ambulances and airplanes. Withstands surface temperatures up to 250°F for 30 minutes. 6.7 mil thickness. Performance Yellow type features good conformability to irregular surfaces. Resists paint bleed-through and offers great paint lines. Yellow backing ensures good visibility. Used for industrial paint masking, bundling, holding, marking, color coding and sealing. Withstands surface temperatures up to 225°F for 30 minutes. 6.3 mil thickness. 55 meter length rolls are available in 6, 12, 18, 24, 36, 48, 72 and 96 millimeter widths.

    Click for more