Browse Tape & Dispensers

(692 items)

Narrow Your Results

Availability

Type

Style

  • Less...
  • More...

For Use With

  • Less...
  • More...

Tape Max Width Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Hand Held Tape Dispensers

    Hand Held Tape Dispensers
    See all 15 items in product family
    Hand Held Tape Dispensers Offer Fast, Efficient Packaging For Use In Warehouses, Shipping, Factories And Other Packaging Applications.

    Hand Held Tape Dispensers are made of durable plastic, metal, polycarbonate, and steel materials for long lasting use and dependability. Available in a variety of Pistol Grip or Clam Shell styles to hold different tape refill types in 3/4, 1, 2, 3 and 4 inch widths. Colors include Black, Blue, Gray, Green, Multi, Orange, Red, Silver, Tan, and Tan/Brown. Dimensions and styles vary per model.

    Click for more
  • Definite Length Tape Dispensers

    Definite Length Tape Dispensers
    See all 1 items in product family
    Dispensers Create Precise Cuts Of Definite Length Packaging Tape For Repetitive Taping In Gift Wrapping, Retail, Office And Industrial Applications.

    Dispensers are made of plastic and steel for long lasting durability and smooth cutting. Definite length cuts can be adjusted to desired size for dispensing tape as required. Available with Automatic and Manual Cutting mechanisms.

    Click for more
  • Electric Tape Dispensers

    Electric Tape Dispensers
    See all 22 items in product family
    Electric Tape Dispensers Increase Efficiency In Packaging And Production Lines.

    Electric Tape Dispensers are constructed with durable aluminum, plastic and steel for long lasting use and dependability. Provides automatic dispensing and cutting desired length of tape for high volume production lines and operations requiring repetitive taping. Available tape styles include Foam Tapes, Protective Films, Double-Sided Tapes, Electrical Tapes. Accessories include Cutting Head Accessories, Foot Switch Accessories. Dimensions and tape size ranges vary per model.

    Click for more
  • Filament & Strapping Tape Dispenser

    Filament & Strapping Tape Dispenser
    See all 2 items in product family
    Filament And Strapping Tape Dispensers Feature A Special Corrugated Blade For Efficiently Cutting Tough Tapes.

    Filament And Strapping Tape Dispensers are made with high-impact plastic and steel construction for long lasting durability. The hand brake allows the operator to control the tension for tight, secure reinforcing of supplies and bundling applications. Available styles are Filament & Strapping, Portable High Impact Hand Held, Lightweight Filament Hand Break, and Utility Bracketed Filament Tape Dispenser. Tape widths range from 1/4 to 1 inch. Roll diameter is 4-1/2 inches. Core size is 3 inches. Dimensions vary per model.

    Click for more
  • Desk Organizers & Tape Dispensers

    Desk Organizers & Tape Dispensers
    See all 8 items in product family
    Desk Organizers And Tape Dispensers Are Designed For Office, Retail, Shipping And Packaging Applications.

    Desk Organizers And Tape Dispensers are made of high impact plastic and steel materials for long lasting durability and strength. Non-skid weighted base provides stability during use. Multi-Roll Dispensers utilize separator bars and split mandrels for dispensing either single or multiple rolls at once. Desktop Dispenser can be mounted, sit on its own, or clamped to any surface using included "C" clamp. Available tape widths are 2 and 3 inches. Dimensions vary per model.
    Click for more
  • Wide Manual Tape & Label Dispenser

    Wide Manual Tape & Label Dispenser
    See all 7 items in product family
    Wide Manual Tape And Label Dispensers Are Simple And Easy To Use For Office, Retail, And Production Applications.

    Wide Manual Tape And Label Dispensers are economical and made of durable plastic and steel for long lasting dependability. Works on any flat surface. Tape is cut by pulling upward across the high-quality serrated blade. Weighted base ensure stability during operation. Multi-Roll dispensers include tiered metal bars to help guide and separate the tape rolls for optimal use. Desk organizers feature multiple compartments for tape, small supplies, paper clips, thumb tacks, pens, pencils, scissors and more. Available styles include Desk Tape Dispenser, Desktop Labels & Packaging List Dispenser, Multi Desk Organizers, Multi Manual Tape & Label Dispenser, and Multi Manual Water Activated Tape & Label Dispenser. Tape widths range from 1/4 to 18 inches. Roll diameters are 2-3/4, 2-13/16, 4-3/4, 5, 6, and 6-1/4 inches. Dimensions vary per model.

    Click for more
  • Double Sided Tape Dispenser

    Double Sided Tape Dispenser
    See all 1 items in product family
    Double Sided Tape Dispensers Feature Sturdy, Heavy Duty Construction For Industrial, Assembly Shop And Specialty Packaging Applications.

    Double Sided Tape Dispensers are durable enough for laying carpet, signage, trade shows, sample and demonstration boards, and specialty packaging. Corrugated blades cut the heaviest double sided and foam tapes for long lasting use. Includes adjustable brake, rubber roller, and gear driven positive rewind system for the waste liner. Bench top dispensers feature a weighted base for stable operation. Available styles are Bench Top Dispenser, Hand-Held Dispenser, and Hand-Held Dispenser w/Liner Remover. Tape widths range from 1/2 to 2 inches. Roll diameters are 6 and 7 inches. Core size is 3 inches. Dimensions vary per model.

    Click for more
  • Tape Dispensers

    Tape Dispensers
    See all 1 items in product family
    MSD ET-338 Heavy-Duty Dispenser - For Up to 3"W Tape

    Heavy-Duty Dispenser features durable metal construction and one-piece steel body. Natural rubber roller features a flip-up blade protector. Adjustable brake assures tight seal. For tape with 3" core.

    Click for more