Browse Tape & Dispensers

(959 items)

Narrow Your Results

Availability

Width Inches

Width Millimeters

Length Yards

  • Less...
  • More...

Length Feet

Length Meters

Thickness Mil

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • 3M Industrial Carton Sealing Tape

    3M Industrial Carton Sealing Tape
    See all 11 items in product family
    This Collection Of 3M Carton Sealing Tape Represents The Best The Industry Has To Offer.

    Choose 3M top selling, high quality sealing tapes for all your packaging needs. These box sealing tapes provide secure containment and ease of application for the packaging professional. Durable backing resists breaking and splitting, even during rough handling. Aggressive pressure sensitive hot-melt rubber adhesive holds tight and seal seams. Consistent, easy unwind to reduce rework due to tabbing. Complies with environmental considerations of ASTM D1974. Tartan 369 Tape is light duty 1.6 mil thick tape. 371 Sealing Tape is medium duty 1.9 mil thick tape.373 is 2.5 mil thick and 375 is 3.1 mil thick, both are heavy duty tapes. All have biaxially oriented polypropylene backings and are easy to handle and dispense. Resists abrasion, moisture, chemicals, and scuffing. Conforms around edges and over rough surfaces for a tight seal. Very high edge tear and split resistance.

    Click for more
  • Shurtape® Carton Sealing Tape

    Shurtape® Carton Sealing Tape
    See all 2 items in product family
    Shurtape® Packaging Tape Provides Quality Carton Sealing For A Variety Of Applications.

    Shurtape® Packaging Tape are made with polypropylene film and other quality materials for stronger adhesive and long lasting durability. Available in a variety of types and sizes to meet many taping applications.

    Hot Melt Packaging Tape offers aggressive synthetic rubber resin adhesive adhering to corrugated cartons, paper, film and a variety of other substrates. Hot Melt BOPP Film Packaging Tape developed for superior performance in automated industrial carton sealing applications.

    Acrylic Packaging Tape designed expressly for light packaging, paper repair/mending and holding applications. Label Protection and Packaging Tape provides moisture-proof label protection tape for industrial and production laminating, joining, protecting, covering. Resists bacteria, fungi, solvents, weathering and yellowing. Polypropylene Film Packaging Tape for use with hand or machine dispenser to seal/repair/bundle corrugated cartons, paper or film containers.

    Click for more
  • Water Activated Paper Carton Sealing Tape

    Water Activated Paper Carton Sealing Tape
    See all 7 items in product family
    Water Activated Paper Carton Sealing Tapes Handle Applications From Light Duty To Heavy Duty.

    Water Activated Paper Carton Sealing Tape is made with quality adhesive materials in a variety of strengths for long lasting durability. Available in a variety of types requiring water to activate glue on tape. Water activated adhesive bonds to corrugated even in dusty or dirty conditions. Reinforced and Non-Reinforced Kraft Paper available in plain Tan, White, Tan/Red Stripe, and Printed Warning (Tamper Proof) styles. Widths range from 70mm to 76mm to fit most dispensers. Quantity of rolls per carton are 6, 8, and 10.

    Click for more
  • 3M™ Machine Length Carton Sealing Tape

    3M™ Machine Length Carton Sealing Tape
    See all 1 items in product family
    3M™ Machine Length Carton Sealing Tape Is Used For Applications Including Packaging, Distribution, Postal, And More.

    3M™ machine length carton sealing tape is made of polypropylene for long lasting durability and dependability. Tape secures various box and carton materials including cardboard, corrugated fiberboard, and more. Moisture-resistant backing resists abrasion, chemicals, and scuffing for unit stability and content protection. Material strength and adhesion ensures tear resistance and box integrity for overseas and export shipping. Unit conformity accommodates edges and uneven surfaces creating a tight seal. Easy to handle and dispense. Rolls per case are 4 and 6. Colors are Blue, Clear, Red, Tan, White, and Yellow. ASTM and CID approved. Dimensions vary per model.

    Click for more
  • Packaging & Carton Sealing Tape

    Packaging & Carton Sealing Tape
    See all 5 items in product family
    3M™ Scotch® 371 Carton Sealing Tape 3" x 55 Yds. 1.9 Mil Clear

    A good, reliable tape for general-purpose packaging. Economical Tartan Brand Tape No. 369 is perfect for non-critical packaging applications. Scotch Brand Tape No. 371 sticks instantly to a variety of surfaces. Both feature edge tear and split resistance. Must order in case quantities listed.

    Click for more
  • Reinforced Economy Grade Tape

    Reinforced Economy Grade Tape
    See all 7 items in product family
    Reinforced Economy Grade Tape

    Click for more
  • Tape Logic® Carton Sealing Tape - Small Packs

    Tape Logic® Carton Sealing Tape - Small Packs
    See all 41 items in product family
    Tape Logic® #1000 Economy Tape 2" x 55 Yds. 3 Mil Clear - 6/PACK

    Super strong pressure sensitive polypropylene tape for economical, repetitive volume packaging. Hot Melt adhesive provides a quiet release, easy unwind and extra elongation for help in seating irregular shapes. Excellent performance on over-stuffed cartons. Adheres well to film. Application temperature range 32° - 104°F. Service temperature range 10° - 120°F.

    Click for more
  • Tape Logic™ Carton Sealing Tape

    Tape Logic™ Carton Sealing Tape
    See all 27 items in product family
    Tape Logic™ Carton Sealing Tape Provides Secure Packaging And Sealing.

    Tape Logic™ Carton Sealing Tapes are made of polypropylene, natural rubber, and acrylic for long lasting durability. Strong, pressure sensitive polypropylene tape is the economical choice for repetitive volume packaging. Natural Rubber provides consistent box closure and the most aggressive adhesive of any pressure sensitive tape. Acrylic Tape is best for long term storage. Sealing tapes available in 2 and 3 inch widths, and 55, 60, and 100 yard lengths. Available colors are Clear, Blue, Red, Tan, Orange, White and Yellow. Sold in package quantities of 24 or 36.

    Click for more
  • Synthetic Rubber Adhesive Tape

    Synthetic Rubber Adhesive Tape
    See all 7 items in product family
    Synthetic Rubber Adhesive Tape Is Widely Used To Seal Boxes, Mailers, Tubes And More In Packaging And Shipping Applications.

    Synthetic Rubber Adhesive Tape provides excellent adhesion for long lasting seal to most surfaces. Performs well in temperatures from -2 to 60 degrees C for effective long term holding power. 2' and 3" wide rolls available in 72", 110", 144" or 219" lengths. Colors are Clear or Tan. Order in case quantities specified, priced per roll.

    Click for more
  • Scotch® Recycled Corrugate Tapes

    Scotch® Recycled Corrugate Tapes
    See all 3 items in product family
    Scotch® Recycled Corrugate Tapes are industrial packaging tapes that are designed to deliver performance on today's corrugated boxes.
    These boxes often can be difficult to stick to for many adhesives and tapes and include recycled and postconsumer waste corrugated. Scotch recycled corrugate tape is used for box sealing, splicing, recouperage and other demanding packaging applications. This product has a conformable backing and a consistent pressure sensitive, high performance, hot melt synthetic rubber adhesive system. Meets FDA requirements for indirect food contact.

    Click for more
  • Small Packs - Carton Sealing Tape

    Small Packs - Carton Sealing Tape
    See all 20 items in product family
    Convenient Small Packs Of Carton Sealing Tape

    Variety of popular carton sealing tapes conveniently packaged in either 6-packs or individually. Clear, Tan and various colors available in 2 or 3" widths and various mil thicknesses. Choose from Acrylic, Hot Melt Synthetic Rubber Resin or Natural Rubber adhesives for any application.

    Click for more