Browse Shrink Wrap

(322 items)

Narrow Your Results

Length Feet

Width Inches

Thickness Mil

Recently Viewed

Categories

  • Dr. Shrink Preservation Tape

    Dr. Shrink Preservation Tape
    See all 15 items in product family
    Dr. Shrink Preservation Tape Is Used For Commercial Or Industrial Storage And Shipping Applications.

    Dr. Shrink Preservation Tape is made of durable Low Density Polyethylene (LDPE) material for long lasting use and dependability. Contains UV inhibitors for long term storage and leaves minimal adhesive residue. Used for use with transportation covers where the cover needs to be taped directly to the object. Wide selection of 10 mil thickness, 108 foot length Clear, Blue, White or Black color rolls are available in 1, 2, 3 4 and 6 inch widths and 8, 12, 16, 24 and 48 package quantities. Note: Although designed not to leave a residue, the adhesion is very strong to most surfaces and it is possible that the top layer of paint or finish may come off painted surfaces or wood. A small area should be tested before applying to entire surface.

    Click for more
  • Dr. Shrink Heat Shrink Tape

    Dr. Shrink Heat Shrink Tape
    See all 30 items in product family
    Dr. Shrink Heat Shrink Tape Is Used For Various Taping And Patching Applications.

    Dr. Shrink Heat Shrink Tape is made of durable Low Density Polyethylene (LDPE) material for long lasting use and dependability. Used for taping seams, patching holes and securing zipper access doors. No UV inhibitors. Wide selection of 9 mil thickness, 180 foot length Clear, Blue, White or Green color rolls are available in 2, 3 4 and 6 inch widths and 8 to 864 package quantities. NOTE: Clear tape is not recommended for usage longer than 60 days, as an adhesive residue will result.

    Click for more
Featured Items