Browse Pallets

(213 items)

Narrow Your Results

Openings

Construction

Brand

Recently Viewed

Categories

  • Galvanized Steel Pallets

    Galvanized Steel Pallets
    See all 2 items in product family
    Galvanized Steel Pallets Are Rust Resistant Making Them Used For Corrosive Environments.

    Heavy duty welded steel pallets have a galvanized finish for rust resistance. Offers 12,000 lb. static, 4,000 lb. fork and 2,200 lb. rack capacity. 3.9"H fork openings allow fork access for fork trucks and pallet jacks. Base includes deck board stringers for increased strength and rigidity. Measures 4-3/4"H overall.

    Click for more
  • Aluminum Pallets Static Capacity 6000 Lbs.

    Aluminum Pallets Static Capacity 6000 Lbs.
    See all 3 items in product family
    Aluminum Pallets Resist Rust & Withstand Pressure Washing, Steam and Scrubbing Processes.

    Heavy-duty welded aluminum pallets are used for food, pharmaceutical and chemical industries. Reinforced with 3 stringers, these metal pallets support loads up to 4500 lb. dynamic and 6000 lb. static capacity. Textured non-skid surface keeps loads in place during transport. 2-way fork entry.

    Click here to see our full selections of Pallets and Skids.

    Click for more
  • Aluminum Pallets

    Aluminum Pallets
    See all 1 items in product family
    Aluminum Pallets Offer A Durable, Lightweight And Non-Corrosive Solution For Transporting Goods. Aluminum Pallets are made of lightweight, corrosion resistant aluminum for long lasting durability. Pallets measure 40” or 48"L x 40 or 48”"W. Heights vary per model. Pallets available with 2-Way or 4-Way Entry. Open channel base provides easy cleaning. Side rails are made out of an open channel. Ends are capped for extra rigidity on corners. Cross bars are made of thick aluminum channel. Pallet with 4-Way Fork Access has a base constructed of 3/4” x 3-3/8” aluminum. Risers, Top framework and laterals are made of wall tubing. NSF and FDA approved. 5 Year Limited Warranty.

    Click for more
Featured Items