Browse Mailers & Tubes

(391 items)

Narrow Your Results

Availability

Length Inches

  • Less...
  • More...

Diameter Inches

  • Less...
  • More...

Color Finish

  • Less...
  • More...

Type

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Square Tubes

    Square Tubes
    See all 18 items in product family
    Square Tubes Prevent Rolling On Conveyors For Easy Loading, Shipping And Emptying Of Contents.

    Square Tubes are made of a 200#-B Flute corrugated construction for long lasting durability. Locking tabs secure contents during shipping. No tape needed. Ships and stores flat. Inside lengths range from 3" - 45". Inside widths range from 2" - 5". Inside diameters range from 2" - 48". Color is White. Package quantities are 25 or 50 per bundle.

    Click for more
  • Shipping Tubes

    Shipping Tubes
    See all 142 items in product family
    Shipping Tubes Safely Ship Documents, Posters, Blueprints And More.

    Shipping Tubes are made with strong 3-ply spiral wound construction for content protection and long lasting durability. White, plastic end caps snap on to securely hold contents and will not pop off during shipping. Inside length dimensions range from 6"-72". Inside diameter dimensions range from 1-1/2"-10". Available colors are Kraft or White.
    Click for more
  • Triangle Tubes

    Triangle Tubes
    See all 8 items in product family
    Strong, Triangle Shaped Mailing Tubes Provide Maximum Protection Against Crushing And Bending During Shipping.

    These rigid shipping tubes feature strong sidewalls for additional content protection and locking tabs that don’t require the use of tape or a shipping label. Cartons open along the length of the tube for easy packing. These tubes have a rigid 200#-B oyster white corrugated construction. Ship and store flat.
    Click for more
  • Colored Tubes

    Colored Tubes
    See all 66 items in product family
    Easily Identify And Categorize Important Documents Or Mail With Colored Mailing Tubes.

    These brightly, colored tubes feature an eye-catching glossy finish that stands out amongst other conventional mailing tubes. They have a 3-ply spiral wound construction that provides rigid protection and reduces the chance of bending and crushing during shipping. White, plastic end caps secure contents and will not pop off. These shipping tubes are reusable and recyclable. Available in Black, Blue, Green, Red, Yellow and Gold.
    Click for more
  • Crimped End Tubes

    Crimped End Tubes
    See all 40 items in product family
    Crimped End Tubes Easily And Securely Close To Reduce Packaging Costs!

    These crimped end mailing tubes close by simply pinching the ends without the use of tape or a shipping label. Tubes have a rigid 3-ply spiral wound construction that resists bending and the chance of crushing during shipping. Cardboard tubes are reusable and recyclable.
    Click for more
  • Extra Plastic End Caps

    Extra Plastic End Caps
    See all 8 items in product family
    Re-use Old Shipping Tubes Of All Sizes With White Plastic End Caps!

    These mailing tube caps snap into place to safely and securely hold in contents during shipping. White Caps will not pop off and stay tightly sealed. For use on all round tubes.
    Click for more
  • Premium Telescoping Tubes

    Premium Telescoping Tubes
    See all 16 items in product family
    Telescoping Mailing Tubes Allow You To Mail Documents, Blueprints Or Posters Of All Sizes!

    Premium telescoping tubes expand to hold documents of any size to add flexibility to your packages. These tubes have a heavy-duty 1/8” spiral wound double wall construction that is virtually crush proof to protect contents during shipping. The 6” flush joint caps seal with tape or with a shipping label. Shipping tubes are available in Kraft or Red.
    Click for more
  • Adjustable Shipping Tubes

    Adjustable Shipping Tubes
    See all 5 items in product family
    Adjustable Shipping Tubes Easily Adjust In Length To Ship Or Store Heavy-Duty Objects Like Industrial Parts And Metal Rods Safely.

    Adjustable Shipping Tubes are constructed of thick and durable fibreboard for long lasting reliability. Features pre-attached end caps to load and seal tubes from the middle for secure packaging. Available length ranges are 24-44", 60-120", and 72-144". Tube diameters are 3-1/2" and 4-3/4". Package quantities are 15 and 25.

    Click for more