Browse Labels & Dispensers

(625 items)

Narrow Your Results

Availability

Construction

Width Inches

  • Less...
  • More...

Length Inches

  • Less...
  • More...

Length Feet

Labels Per Roll

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Adam Equipment Thermal Printer & Accessory

    Adam Equipment Thermal Printer & Accessory
    See all 2 items in product family
    Adam Equipment ATP Thermal Printer 24 x 24 Print Size, 57.5mm Paper Width

    ATP Adam Thermal Printer Connect your Adam balance or scale to this easy to use thermal printer to keep a record of all your weighing readings. Comes with one roll of printer paper, the cable to connect to an Adam balance or scale and the AC adapter.



    Click for more
  • Resin Printer Ribbon

    Resin Printer Ribbon
    See all 30 items in product family
    Zebra Resin Printer Ribbons Are Used For Printing-Density Bar Codes And High Resolution Graphics On A Wide Range Of Materials From Matte To Gloss Synthetics.

    Zebra Resin Printer Ribbons are made of black resin for superior performance. Features a chemical-resistant design for enhanced reliability. UL recognized. CSA component acceptable. Dimensions vary per model. Package quantities are 6, 10 or 12.

    Click for more
  • Non Perforated Printer Labels

    Non Perforated Printer Labels
    See all 11 items in product family
    Non Perforated Printer Labels Are Used For Creating Address, Shipping, Barcode And Other Labels In Grocery Stores, Packaging, Healthcare And Retail Environments.

    Non Perforated Printer Labels are made for long lasting durability. Permanent acrylic adhesive backing provides efficient adhesion of label to items. Features thermal transfer with smear and scratch resistance. Includes a chemical resistant design for enhanced reliability. Uncoated and continuous labels are used for applications requiring maximum roll footage per roll. Labels available as Continuous and With or Without Flaps. Available roll materials are Coated Paper, Gloss Polyester, Polypropylene, Uncoated Paper, and Wax/Resin Ribbon. Dimensions and labels per roll vary per model.

    Click for more
  • Label Printers

    Label Printers
    See all 1 items in product family
    Label Printers Are Used For Creating Address, Shipping, Barcode, Wristband And Other Labels In Grocery Stores, Packaging, Healthcare And Retail Environments.

    Label Printers are solidly made for long lasting durability. Printers provide interfaces for connecting to computers, scanners, and other devices to retrieve label information. Mobile printers include belt clips for added versatility. Power cord and USB cable included with some models. Available print methods are Direct Thermal, Direct Thermal (LP), and Thermal (TLP) or Direct Thermal (LP). Available resolutions are 203, 300, and 600 DPI. Print widths are 30.16, 56, 72, and 104 mm.

    Click for more
  • Wax Printer Ribbon

    Wax Printer Ribbon
    See all 59 items in product family
    Zebra Wax Printer Ribbons Are Designed To Produce Excellent Print Quality For Bar Codes And Uncoated Labels And Tags.

    Zebra Wax Printer Ribbons are made of wax for superior performance. Features a low printhead energy design for enhanced versatility. Color is Black. UL recognized. Dimensions and package quantities vary per model.

    Click for more
  • Direct Thermal Labels

    Direct Thermal Labels
    See all 1 items in product family
    Direct Thermal Labels Are Widely Used For Shipping, Product Identifications, Barcoding And More.

    Direct Thermal Labels feature smooth surface to ensure superior print quality and readability. DT perm perforated rolls are designed for use with industrial bar code printers. 4"Wx6"L labels on 3" diameter cores. Roll quantity is 1000 labels.

    Click for more
  • Barcode Scanners

    Barcode Scanners
    See all 25 items in product family
    Barcode Scanners Are Used For Use With Coupons, Merchandise Labels, Ticketing, And Kiosk Applications In Packaging, Healthcare, And Retail Environments.

    Barcode Scanners are solidly made for long lasting durability. 1D-capable scanners provide fast scanning of linear bar codes for scan-intensive or light industrial applications to increase retail checkout efficiency. 2D-cabaple scanners provide the ability to capture large amounts of data from small non-linear barcodes such as QR codes for added versatility. USB cable included with some models. Available styles are Corded and Wireless. Available scanner capabilities are 1D and 1D/2D.

    Click for more
  • Wax/Resin Printer Ribbon

    Wax/Resin Printer Ribbon
    See all 33 items in product family
    Wax/Resin Printer Ribbons Are Used For Printing Bar Codes, Small Text, Logos, Packaging Labels And Tags.

    Wax/Resin Printer Ribbons are made of wax and resin for long lasting durability. Ribbons provide a chemical-resistant design for enhanced reliability. Features smear and scratch resistance for added versatility. Available widths range from 33 to 220 mm. Lengths range from 74 to 625 Meters. Package quantities are 6, 12, 24 and 48. Dimensions vary per model.

    Click for more
  • Perforated Printer Labels

    Perforated Printer Labels
    See all 58 items in product family
    Perforated Printer Labels Are Used For Creating Address, Shipping, Barcode And Other Labels In Grocery Stores, Packaging, Healthcare And Retail Environments.

    Perforated Printer Labels are made for long lasting durability. Permanent acrylic adhesive backing provides efficient adhesion of label to items. Features thermal transfer with smear and scratch resistance. Includes a chemical resistant design for enhanced reliability. Available roll materials are Coated Paper, Gloss Polyester, Polypropylene, and Uncoated Paper. Core sizes are 3/4, 1, 1-1/2, and 3 Inches. Dimensions and labels per roll vary per model.

    Click for more