Browse Protective Packaging

(327 items)

Narrow Your Results

Availability

Width Inches

  • Less...
  • More...

Length Feet

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Flush Cut Foam Pouches

    Flush Cut Foam Pouches
    See all 26 items in product family
    Flush Cut Foam Pouches Are Used For Protecting Small Parts.

    Flush Cut Foam Pouches are made of 1/8" polyethylene foam for appliance and parts protection and for long lasting durability. Non-abrasive convenient lightweight bag. Used for packaging and storing items. Color is White. Package quantities are 30, 50, 75, 150, 275, 400, 500 and 1,000. Lengths are 3" to 36". Widths are 2-3/4" to 36".

    Click for more
  • Packing Peanuts

    Packing Peanuts
    See all 8 items in product family
    Packing Peanuts Prevent Contents From Settling In Packaging And Protects Contents In Shipping.

    Packing Peanuts are made from recycled polystyrene, pink anti static polystrene, virgin polystrene, biodegradable or corn starch for long lasting durability. Interlocking shape cushions contents on all sides and prevents contents from settling. Colors are Green, Pink, White and Yellow. Available sizes are 7, 12 or 20 cubic feet.

    Packing Peanut Dispensers.

    Click for more
  • Loose Fill Packing Peanuts

    Loose Fill Packing Peanuts
    See all 3 items in product family
    Loose Fill Packing Peanuts Are Used For Applications Including Packaging, Distribution, Storage, And More.

    Loose fill packing peanuts are made of starch and polystyrene for long lasting durability and dependability. Peanuts lock into place preventing shifting or settling for content safety and stability. Cost effective, degradable, lightweight, and easy to use. Types are Anti-Static and Degradable/Reusable Packing Peanuts. Color finish is White. Dimensions vary per model.

    Click for more
  • Dissipative ESD Foam

    Dissipative ESD Foam
    See all 4 items in product family
    Dissipative ESD Foam Features Closed Cell Cross Linked Structure Designed To Not Flake, Slough, Or Contaminate Products.

    Dissipative ESD Foam creates electrostatic discharge properties that will not degrade for long lasting reliability. Durable polyethylene foam is compounded for permanent ESD control properties. Non-abrasive surface provides cushioning to protect supplies from shock and physical damage. Superior to pink dissipative products where <10E9 Rtt and cushioning is required, such as work surfaces, shelving, cart shelves, or material handling containers. Dissipative 10E5 - 10E8 Ohms Rtt per ANSI/ESD S4.1. Available thicknesses are 1/8, 1/4, 3/8, and 1/2 inch. Color is Black. Includes 1 year limited warranty. Sizes vary per model.

    Click for more
  • Packing Peanut Dispenser

    Packing Peanut Dispenser
    See all 6 items in product family
    Packing Peanut Dispenser Dispense All Types Of Loose Fill.

    Packing Peanut Dispenser is made with a heavy-duty woven polyethylene bag with reinforced flexible tubing attached to provide long lasting durability. Spring-loaded scissors release right amount of filler. Minimum ceiling height is based on a 30" high packing table with a 24" working area between the table and the scissor valve. Packing Peanut Dispensers can be used with 15, 30, 45, 60, 90 and 145 cubic feet bags. Color is Gray. Ceiling heights vary per model. Includes rope and 2 pulleys. Mounts to warehouse ceiling. Use to help you dispense Packing Peanuts.

    Click for more
  • Packing Peanuts & Dispensers

    Packing Peanuts & Dispensers
    See all 1 items in product family
    Relius Solutions Perforated Foam Cushioning - 12"X1000' - -1/32" Thick

    Economical foam protects your fragile shipments from damage.. Non-abrasive polyethylene foam. Rolls are perforated every 12", slit in 12" or 24" rolls. Reusable. Puncture-resistant and waterproof. CFC- and HCFC-free and meets Federal Spec. PPP-C-1752-D. Ships motor freight. Sold in bundle quantities, priced per roll.

    Click for more
  • Conductive ESD Foam

    Conductive ESD Foam
    See all 9 items in product family
    Conductive ESD Foam Is Corrosion Resistant For Packaging And Long Term Storage Of Electrical Components.

    Conductive ESD Foam is made of polyurethane for long lasting durability and protection. Antistatic, low tribocharging design minimizes charge generation. Material will conduct charges if grounded. Uniform protection will not affect the solderability of device leads. Lead-free RoHS Compliant. Available thicknesses are 1/4, 3/8, 1/2, 3/4, and 1 inch. Color is Black. Includes 1 year limited warranty. Sizes vary per model.

    Click for more
  • Instapak® System

    Instapak® System
    See all 14 items in product family
    Instapak® System Provides Protective Foam Cushions For Packaging Fragile Or Breakable Items.

    Instapak® System foam cushions are made of polyurethane for long lasting protection and durability. Protective foam cushion chemicals are activated in the bag so no clean up is required and foam cushioning is instant. Bag #10. Bulk packs available for a larger discount. Easy to use. Available in colors Blue or Gray. Package quantities are 24, 30, 36, 42, 48 and 96. Dimensions vary per style.

    Click for more
  • Polyethylene Foam Rolls

    Polyethylene Foam Rolls
    See all 15 items in product family
    Polyethylene Foam Roll 72"W x 550'L, 1/8" Thickness, White, 1 Roll Pack

    Resilient and cost/labor efficient. Clean, non-abrasive and lightweight. A high cling, low-slip material holds securely. Leaves no greasy residue. Resistant to moisture damage and provides excellent thermal insulation. Made of recyclable, low density polyethylene. Wide range of thicknesses available - Roll dimensions 72"W x 550'L, 1/8" thickness, color white 1 roll per pack.

    Click for more
  • Air Foam Rolls

    Air Foam Rolls
    See all 90 items in product family
    Air Foam Rolls Provide Shock Absorbency And Light Cushioning.

    Air Foam Rolls are made of polyethlyene for long lasting durability. Moisture resistant foam protects delicate items and provides surface protection. Perforated rolls. Widths are 6, 12, 18, 24, 48, and 72. Diameters vary per model.

    Click for more
  • Air Foam Dispenser Packs

    Air Foam Dispenser Packs
    See all 8 items in product family
    UPSable Perforated Air Foam Roll

    Light-weight protection.Foam absorbs shocks. Keeps products clean and mark free. Non-abrasive. Moisture resistant. UPSable sized rolls.
    Click for more
  • Air Foam Sheets

    Air Foam Sheets
    See all 6 items in product family
    Air Foam Sheets Provide Lightweight Protection.

    Air Foam Sheets are made of polyethylene for long lasting durability. 1/8" diameter non-abrasive foam can be used as a cushioning layer pad and will not scratch or mark. Protects contents such as plates in shipping and storage. Moisture resistant. Widths and lengths in inches are 4, 6, 8, 10, 12 and 24. Color is White.

    Click for more