Browse Corrugated Boxes & Cartons

(2,646 items)

Narrow Your Results

Length Inches

Width Inches

Depth Inches

Height Inches

Type

  • Less...
  • More...

Construction

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Corrugated Cardboard Boxes - Best Value

    Corrugated Cardboard Boxes - Best Value
    See all 10 items in product family
    Global Industrial Best Value Corrugated Cardboard Boxes

    These corrugated cardboard boxes are budget friendly and feature a rigid cardboard construction to protect contents for everyday shipping or storage. Regular slotted standard corrugated cardboard boxes are top-opening and feature vertical C flutes. 32 ECT single wall fiberboard is strong and versatile, 100% recyclable. Certified by the Sustainable Forestry Initiative.

    Ships and stores flat to save space. Sold in bundle quantities of 25. Same day shipping.

    Click for more
  • Corrugated Boxes-Standard 4 - 9" Length

    Corrugated Boxes-Standard 4 - 9
    See all 147 items in product family
    Corrugated Boxes-Standard 4 - 9" Length Provide Protection for Shipping And Packaging.

    Corrugated Boxes-Standard 4 - 9" Length are made of 100% recyclable rigid cardboard construction to provide long lasting durability. Standard size boxes protect contents in any shipping or storage environment. Boxes ship and store lat to save space. Available types are Half Slotted and Regular Slotted. Available colors are Kraft, Oyster White and White. Sold in package quantities of 15, 20 and 25. Dimensions vary per style.

    Click for more
  • Corrugated Boxes-Standard 10 - 12-3/4" Length

    Corrugated Boxes-Standard 10 - 12-3/4
    See all 158 items in product family
    Corrugated Boxes-Standard 10 - 12-3/4" Length Secure And Store Items For Transport.

    Corrugated Boxes-Standard are made of 200#/ECT-32 for long lasting durability. Boxes are 100% recyclable. Available styles include Regular Slotted, Half Slotted and Heavy Duty Double Wall. Available colors are Kraft or White. Shipped and stored flat to save space. Sold in package quantities of 10, 15, 20 and 25. Dimensions vary per type.

    Click for more
  • Corrugated Boxes-Standard 13 - 15" Length

    Corrugated Boxes-Standard 13 - 15
    See all 121 items in product family
    Corrugated Boxes-Standard 13 - 15" Length Secure And Store Items For Transport.

    Corrugated Boxes-Standard are made of 200#/ECT-32 for long lasting durability. Available styles include Full Over Lap, Multi-Depth Regular Slotted and Regular Slotted. Available colors are Kraft or White. Sold in package quantities of 10, 15, 20 and 25. Dimensions vary per type.

    Click for more
  • Corrugated Boxes-Standard 16 - 18" Length

    Corrugated Boxes-Standard 16 - 18
    See all 140 items in product family
    Corrugated Boxes-Standard 16 - 18" Length Secure And Store Items For Transport.

    Corrugated Boxes-Standard are made of 200#/ECT-32 for long lasting durability. Boxes are 100% recyclable. Available style is Regular Slotted. Available colors are Kraft or White. Shipped and stored flat to save space. Sold in package quantities of 10, 15, 20 and 25. Dimensions vary per type.

    Click for more
  • Corrugated Boxes-Standard 18-1/2 - 23" Length

    Corrugated Boxes-Standard 18-1/2 - 23
    See all 138 items in product family
    Corrugated Boxes-Standard 18-1/2 - 23" Length Secure And Store Items For Transport.

    Corrugated Boxes-Standard are made of 100% recyclable 200#/ECT-32 material for long lasting durability. Kraft corrugated construction that maintains rigidity for heavy weight shipping and storage. Available colors are Kraft or White. Shipped and stored flat to save space. Sold in package quantities of 10, 15, 20 and 25. Dimensions vary per type.

    Click for more
  • Corrugated Boxes-Standard 24" Length

    Corrugated Boxes-Standard 24
    See all 75 items in product family
    Corrugated Boxes Are Used For Shipping, Storage, Product Packaging And More.

    Corrugated Boxes are made to disperse product weight evenly. Available box types include Regular Slotted, Full Over Lap, and 200#/ECT-32. Sold in package quantities of 5, 10, 15 20 and 25. Other dimensions vary per style.

    Click for more
  • Corrugated Boxes-Standard 25 - 34" Length

    Corrugated Boxes-Standard 25 - 34
    See all 114 items in product family
    Corrugated Boxes-Standard 25 - 34" Length Secure And Store Items For Transport.

    Corrugated Boxes-Standard are made of 200#/ECT-32 for long lasting durability. Boxes are 100% recyclable. Available styles include Regular Slotted and Full Over Lap. Available color is Kraft. Shipped and stored flat to save space. Sold in package quantities of 5, 10, 15, 20 and 25. Dimensions vary per type.

    Click for more
  • Corrugated Boxes-Standard 36 - 48" Length

    Corrugated Boxes-Standard 36 - 48
    See all 43 items in product family
    Extra large cardboard cartons feature a 200#/ECT-32-C flute, Kraft corrugated construction that maintains rigidity for heavy weight shipping and storage.

    Boxes are 100% recyclable. Shipped and stored flat to save space. Sold in bundle quantities.

    Click for more
  • Corrugated Boxes-Standard

    Corrugated Boxes-Standard
    See all 8 items in product family
    200-Lb. Test Standard Corrugated Cartons - 10x10x10"

    200-lb. Test Standard Corrugated Cartons are approved for shipping via parcel post, truck, rails, express and UPS. Order in bundle quantities specified, priced each.

    Click for more
  • Side Loading Boxes

    Side Loading Boxes
    See all 29 items in product family
    Side Loading Boxes Open Along The Ends For Easy Insertion Of Frames, Mirrors And Other Flat Products.

    Side Loading Boxes are designed with full overlap flaps for added protection of shipped supplies. Boxes are manufactured from durable kraft single-wall corrugated cardboard for long lasting reliability. Boxes are sold in bundle quantities and ship flat to save on storage space and shipping. Available flute sizes are BC and C. Package quantities are 5, 10, and 20. Dimensions vary per model.

    Click for more