Browse Corrugated Boxes & Cartons

(2,646 items)

Narrow Your Results

Length Inches

Width Inches

Depth Inches

  • Less...
  • More...

Type

  • Less...
  • More...

Construction

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Single Face Corrugated

    Single Face Corrugated
    See all 17 items in product family
    Single Face Corrugated Paper Conforms To All Shapes And Sizes For Packing Applications.

    Single Face Corrugated flexible kraft paper is made of corrugated layers to provide long lasting durability and to protect items in shipping. Single face, Kraft paper has 1/4" A or B flutes that create a shock-absorbing cushion around packaged items to reduce the chance of damage or shattering. Protects glass, metal parts and other fragile items during shipping. Widths range from 3" - 72". Available lengths are 25, 50, 200 and 250 feet. Color finish is Kraft or White.

    Click for more
  • Stock Pads & Corrugated Sheets

    Stock Pads & Corrugated Sheets
    See all 98 items in product family
    Stock Pads & Corrugated Sheets Protect Packages From Forklift Damage During Shipping.

    Stock Pads & Corrugated Sheets are made of 200#/ECT-32 for long lasting durability. Protective layering pads and sheets are used in between shipped contents to evenly disperse weight. Available styles include Corrugated Sheets, Double Wall Corrugated Sheets, Paper Moving Pads, Stock Pads, Triple Wall Corrugated Sheets and White Corrugated Sheets. Corrugated pads have top layering that protects contents from damage when boxes are cut open. Pads and Sheets provide maximum protection when shipping fragile, breakable items. Corrungated sheets prevent dust build up in warehouses or factories. Corrugated Sheets and Stock Pads available in package quantities of 5 -100. Lengths and widths vary per model.

    Click for more
  • Honeycomb Pallet Pads

    Honeycomb Pallet Pads
    See all 6 items in product family
    Honeycomb Pallet Pads Provide Superior Cushioning Strength For Packaging Applications.

    Honeycomb Pallet Pads are made of compressed paper for lightweight, long lasting durability. Use flat between pallets for optimum performance. Easily cut to use as void fill. Honeycomb Pallet Pads are 100% recyclable and 100% biodegradable. Color finish is Kraft. Available in package quantities of 20 or 40. Dimensions vary per style.

    Click for more
  • Suspension & Rentention Packaging

    Suspension & Rentention Packaging
    See all 5 items in product family
    Suspension & Rentention Packaging Provides Engineered Protection For A Wide Range Of Packaging Applications.

    Suspension & Rentention Packaging holds product securely within proprietary retention frame and film membrane. Elastomeric film provides long lasting durability and safely entraps the product while providing excellent visibility and product display. The side flaps fold upward, loosening film and forming an insertion pocket for product loading. The side flaps tighten retention film to hold product securely. Finished package is inserted into the carton and is ready for shipment. Includes inner assembly and outer packaging. Fits into FedEx Large box. Ships and stores flat to save space. Suspension & Rentention Packaging is used with Award Plaques, Cell Phones, Circuit Boards, Digital Cameras and other Electronics. Wall type is Single Wall Corrugated. Flute size is C. Dimensions vary.

    Click for more