Browse Bags & Sealers

(1,954 items)

Narrow Your Results

Width Inches

Length Inches

  • Less...
  • More...

Depth Inches

Thickness Mil

Brand

Our Price

Go

Recently Viewed

Categories

  • Newspaper Bags

    Newspaper Bags
    See all 3 items in product family
    Newspaper Bags Protect Newspapers And Periodicals From The Elements During Delivery.

    Protects papers, magazines and promotional materials from rain, snow and dirt. Newspaper bags are mounted on cardboard header for rapid loading. Includes printed suffocation warning on each bag. Available in High Density (HDPE) or extra clear Low Density (LDPE). Sold 2,000 per case with 100 bags per header.

    Click for more
  • Mattress Bags On Rolls

    Mattress Bags On Rolls
    See all 18 items in product family
    Mattress Bags On Rolls Protect Mattresses From Dirt, Stains And Moisture When Stored Or Moving.

    Mattress Bags On Rolls are made of super strong Low Density 1.1, 1.5, 3, and 4 MIL Polyethylene (LDPE) to provide protection for mattresses and box springs. Vented for quick loading. Neatly wound on a 3" core with 1" diameter core plug. Perforations between bags makes tear off easy and fast. Smart Tech Bags™ are engineered to provide 3 times the impact and twice the tensile strength of traditional low density polyethylene bags. Available for Single, Double, Twin, Full, Queen, King, X-Queen and X-King. size mattresses. Roll quantities and dimensions vary.

    Click for more
  • Furniture Covers

    Furniture Covers
    See all 12 items in product family
    Furniture Covers Protect Furniture From Dirt, Stains And Moisture When Stored Or When Moving.

    Furniture covers are made of durable 1 mil thick Low Density Polyethylene (LDPE). These clear 1 mil covers tear-off perforated rolls for fast and easy dispensing. Neatly wound on a 3" core with 1" diameter core plug. Smart Tech Bags™ are engineered to provide 3 times the impact and twice the tensile strength of traditional low density polyethylene bags.

    Click for more
  • Umbrella Bags

    Umbrella Bags
    See all 2 items in product family
    Umbrella Bags Helps Prevent Dangerous And Costly Slip-And-Fall Accidents During Wet Weather.

    Umbrella Bags are made of high density polyethylene for long lasting durability and dependability. Proven, convenient and economical specialty packaging help keep water off floor during rainy weather reducing potentially dangerous and costly slips and falls. Available in two sizes to fit variety of umbrella lengths. Presented on convenient header pack providing easy dispensing for user. Easy to replenish bags on stand. Header pack with four large holes designed to accommodate many stand and hook designs. Bold graphic umbrella design and verbiage. Color is Clear. Sizes are 7 in. W x 24 in. L and 7 in. W x 35 in. L. Thickness is 0.7 mil.. Package quantity is 1,000.

    Click for more