Browse Bags & Sealers

(2,394 items)

Narrow Your Results

Width Inches

Thickness Mil

Our Price

 
Go

Recently Viewed

Categories

  • 4 Mil Gusseted Poly Bags And Pallet Covers On Rolls

    4 Mil Gusseted Poly Bags And Pallet Covers On Rolls
    See all 45 items in product family
    4 Mil Gusseted Poly Bags And Pallet Covers On Rolls Are Used For Heavy Duty Storage And Pallet Cover Applications.

    4 Mil Gusseted Poly Bags And Pallet Covers On Rolls are made with FDA/USDA approved, 100 % virgin low density, polyethylene resin for long lasting durability. Designed with expandable sides and fitted bottom to fit over bulky or irregular size objects. Large sizes used for pallet covers and liners. Provides tubular construction with durable bottom seal. Bags wound on 3 inch cores. Core plugs have 1 inch diameter holes. Can be closed using heat sealers, bag ties or twist ties (sold separately). Listed dimensions are interior usable space of bag. Available in a variety of widths, depths, lengths and bags per roll. Color finish is Clear.

    Click for more
  • Speedy Pac™ 1.5 Mil Pre-Opened Poly Bags On Rolls

    Speedy Pac™ 1.5 Mil Pre-Opened Poly Bags On Rolls
    See all 13 items in product family
    Pre-Opened Bags Are Used For Use With Automated Packing Machines.

    Clear poly bags are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. These plastic bags feature a tubular construction with a durable bottom seal. Slit in front and a perforated back is great for automatic or fast hand product loading. Bags are wound on 3-1/2" cores. Core plugs have 1" diameter holes. Poly bags can be closed using heat sealers, bag ties or twist ties (sold separately). Dimensions listed are the interior usable space of the bag.

    Click for more
  • 2 Mil Gusseted Poly Bags On Rolls

    2 Mil Gusseted Poly Bags On Rolls
    See all 56 items in product family
    2 Mil Gusseted Poly Bags On Rolls Offer Convenient Storage For Irregular Shaped Items.

    2 Mil Gusseted Poly Bags are made with FDA/USDA approved, 100 % virgin low density, polyethylene resin for long lasting durability. Designed with expandable sides and fitted bottom. Large sizes used for pallet covers and liners. Provides tubular construction with durable bottom seal. Bags wound on 3 inch cores. Core plugs have 1 inch diameter holes. Can be closed using heat sealers, bag ties or twist ties (sold separately). Listed dimensions are interior usable space of bag. Available in a variety of widths, depths, lengths and quantities. Color finish is Clear.

    Click for more
  • 2 Layflat Poly Bags On Rolls

    2 Layflat Poly Bags On Rolls
    See all 28 items in product family
    2 And 4 Mil Layflat Poly Bags On Rolls Are Used For Heavy Duty Storage Applications.

    4 Mil Layflat Poly Bags On Rolls are made with FDA/USDA approved, 100 % virgin low density, polyethylene resin for long lasting durability. Layflat poly bags on roll allow easy dispensing with perforations between bags. Provides tubular construction with durable double bottom seal. Offers superior clarity for showing product quality. Neatly wound on 3 inch core with 1 inch diameter core plug. Can be heat sealed, tied, stapled or taped shut. Available in a variety of widths and lengths. Color finish is Clear. Bags per roll are 45, 75, 125, 150, 200, 250, 500, 1,000 and 2,000.

    Click for more
  • 1 Mil Gusseted Poly Bags On Rolls

    1 Mil Gusseted Poly Bags On Rolls
    See all 4 items in product family
    Light Duty 1 Mil Thick Poly Bags Feature Side Gussets To Provide Extra Room For Irregular Shaped Items.

    Each of the gusseted poly bags are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. Side gussets expand easily to fit over bulky or irregular size objects. These plastic bags feature expandable sides and a fitted bottom. Large sizes are suited for Pallet Covers and Liners. Tubular construction with a durable bottom seal. Bags are wound on 3" cores. Core plugs have 1" diameter holes. Poly bags can be closed using heat sealers, bag ties or twist ties (sold separately). Dimensions listed are the interior usable space of the bag.

    Click for more
  • 1.5 Mil Gusseted Poly Bags On Rolls

    1.5 Mil Gusseted Poly Bags On Rolls
    See all 48 items in product family
    1.5 Mil Gusseted Poly Bags On Rolls Are Designed With Side Gussets To Expand Easily To Fit Over Bulky Or Irregular Size Objects.

    1 Mil Gusseted Poly Bags are made with FDA/USDA approved, 100 % virgin low density, polyethylene resin for long lasting durability. Designed with expandable sides and fitted bottom. Large sizes used for pallet covers and liners. Provides tubular construction with durable bottom seal. Bags wound on 3 inch cores. Core plugs have 1 inch diameter holes. Can be closed using heat sealers, bag ties or twist ties (sold separately). Listed dimensions are interior usable space of bag. Available in a variety of widths, depths, lengths and quantities. Color finish is Clear.

    Click for more
  • 3 Mil Gusseted Poly Bags On Rolls

    3 Mil Gusseted Poly Bags On Rolls
    See all 12 items in product family
    3 Mil Gusseted Poly Bags On Rolls Provide Expandable Side Gussets To Fit Over Irregular Size Items.

    3 Mil Gusseted Poly Bags are made with FDA/USDA approved, 100 % virgin low density, polyethylene resin for long lasting durability. Designed with expandable sides and fitted bottom. Large sizes used for pallet covers and liners. Provides tubular construction with durable bottom seal. Bags wound on 3 inch cores. Core plugs have 1 inch diameter holes. Can be closed using heat sealers, bag ties or twist ties (sold separately). Listed dimensions are interior usable space of bag. Available in a variety of widths, depths, lengths and quantities. Color finish is Clear.

    Click for more
  • Speedy Pac™ 4 Mil Pre-Opened Clear Poly Bags On Rolls

    Speedy Pac™ 4 Mil Pre-Opened Clear Poly Bags On Rolls
    See all 7 items in product family
    Heavy Duty 4 Mil Thick Pre-Opened Bags Are Used For Automated Packing Machines.

    Clear poly bags are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. These plastic bags feature a tubular construction with a durable bottom seal. Slit in front and a perforated back is great for automatic or fast hand product loading. Bags are wound on 3-1/2" cores. Core plugs have 1" diameter holes. Poly bags can be closed using heat sealers, bag ties or twist ties (sold separately). Dimensions listed are the interior usable space of the bag.

    Click for more
  • Speedy Pac™ 2 Mil Pre-Opened Clear Poly Bags On Rolls

    Speedy Pac™ 2 Mil Pre-Opened Clear Poly Bags On Rolls
    See all 28 items in product family
    Speedy Pac™ 2 Mil Pre-Opened Clear Poly Bags On Rolls Are Used For Automatic Or Fast Hand Product Loading.

    Speedy Pac™ 2 Mil Pre-Opened Clear Poly Bags On Rolls are made of 100% virgin low density polyethylene (LDPE) resin that meets FDA/USDA specifications and for long lasting durability. Provides tubular construction with durable bottom seal. Front slit and perforated back. Bags wound on 3-1/2" cores. Core plugs have 1" diameter holes. Bags close using heat sealers, bag ties or twist ties (sold separately). Dimensions listed are interior usable bag space. Lengths are 3", 4", 5", 6", 7", 8", 9", 10", 12, 12-1/2" and 15". Widths are 2", 3", 4", 5", 6", 7", 8", 9" and 10". Feet per roll are 750, 1,000, 1,250, 1,750, 2,000, 2,250, 3,000 and 4,000.

    Click for more
  • Speedy Pac™ 3 Mil Pre-Opened Clear Poly Bags On Rolls

    Speedy Pac™ 3 Mil Pre-Opened Clear Poly Bags On Rolls
    See all 9 items in product family
    Pre-Opened Bags Are Great For Use In Automated Packing Machines.

    Clear poly bags are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA/USDA specifications. These plastic bags feature a tubular construction with a durable bottom seal. Slit in front and a perforated back is great for automatic or fast hand product loading. Bags are wound on 3-1/2" cores. Core plugs have 1" diameter holes. Poly bags can be closed using heat sealers, bag ties or twist ties (sold separately). Dimensions listed are the interior usable space of the bag.

    Click for more
  • Speedy Pac™ 2 Mil Pre-Opened White Front Poly Bags On Rolls

    Speedy Pac™ 2 Mil Pre-Opened White Front Poly Bags On Rolls
    See all 6 items in product family
    Speedy Pac™ 2 Mil Pre-Opened White Front Poly Bags On Rolls

    Speedy Pac™ 2 Mil Pre-Opened White Front Poly Bags On Rolls are made with FDA/USDA approved, 100% virgin low density, polyethylene resin for long lasting durability. Provides tubular construction with durable bottom seal. Slit in front and perforated back allow for automatic or fast hand product loading. Bags wound on 3 inch cores. Core plugs have 1 inch diameter holes. Can be closed using heat sealers, bag ties or twist ties (sold separately). Listed dimensions are interior usable space of bag. Lengths are 5 in., 6 in., 7 in., 8 in., 10 in. and 12-1/2 in.. Widths are 3 in., 4 in., 5 in., 6 in., 8 in. and 9 in.. Color finish is White Front/Clear Back. Bags per roll are 1,000, 1,250, 1,750 and 2,000.

    Click for more