Browse Pressure Washers

(290 items)

Narrow Your Results

Availability

Gallons Per Minute

PSI

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Compact Portable Pressure Washers

    Compact Portable Pressure Washers
    See all 11 items in product family
    Compact Portable Pressure Washers Are Available In A Variety Of Styles To Suit Pressure Washing Jobs Of Any Size.

    Compact Portable Gas Pressure Washers are used for cleaning decks, driveways, sidewalks, fences, equipment and more. Gas pressure washers are cord-free, allowing freedom of movement during cleaning. Briggs & Stratton Pressure Washers are available with power levels ranging from 2000 to 3000 PSI and up to 2.7 GPM. Shark Pressure Washers are available with two PSI options, both operating at 2.3 GPM. Stanley Pressure Washers are available with 2350 or 2750 PSI.

    Click for more
  • Industrial Duty Direct Drive Pressure Washers

    Industrial Duty Direct Drive Pressure Washers
    See all 9 items in product family
    Pressure Washers Are Powered By Reliable & Durable Gas Engines.

    Pressure washers are made with a durable black powder coat finished tubular steel frame and steel base. Tubular steel handle has a hand screw knob for easy folding. Folding handle allows compact storage. Frame has cut-outs to allow easy oil changes. Front has an anti-vibration rubber foot for stationary positioning. Pump includes an oil sight glass, drain plug and low pressure chemical injector. Includes quick connect nozzles in 0, 15 and 40° and soap nozzle. Pressure washers include steel wire braided hose and insulated lance. Two 10” pneumatic tires roll smooth over any surface. Commercial Pressure Washers have a gas engine and commercial grade axial pump. Features EZ grip garden hose fittings. Industrial Pressure Washers have gas engine with steel gas tank. Other engines include Powerease, Hydro Power, 900, 1500 and 2150 Series OHV, Vanguard™ and Briggs & Stratton Vanguard™. Pumps vary per model.

    Click for more
  • Commercial Duty Direct Drive Pressure Washers

    Commercial Duty Direct Drive Pressure Washers
    See all 19 items in product family
    Industrial Pressure Washers Feature An Unloader For Built-In Plumbing And Easy Cartridge Replacement.

    Industrial pressure washers feature commercial grade Honda GX gas engines with steel gas tank and oil alert engine. Pressure washers are made with a durable black powder coat finished tubular steel frame and steel base. Heavy steel base has anti-vibration rubber feet for stationary positioning and cut-outs for easy oil changes. Industrial triplex pump includes an oil sight glass, drain plug, adjustable unloader and low pressure chemical injector. Pump uses thermal overload relief valve to prevent overheating. Clear bowl water filter for easy inspection. Includes quick connect nozzles in 0, 15 and 40° and soap nozzle. Pressure washers include 50’L steel wire braided hose and 36” insulated lance. Two 13” pneumatic tires roll smooth over any surface. Optional Hose Reel holds hoses up to 100’ (not included) and is easily installed to framing using the Optional Mounting Bracket (sold separately).

    Click for more
  • Professional Duty Direct Drive Pressure Washers

    Professional Duty Direct Drive Pressure Washers
    See all 17 items in product family
    These Compact Pressure Washers Feature Stainless Steel Framing For Corrosion Resistance.

    Stainless steel pressure washers feature commercial grade Honda GX gas engines with steel gas tank and low oil alert. Stainless steel frame has a wide anti-vibration rubber foot. Industrial triplex pump includes oil sight glass, drain plug, adjustable unloader and low pressure chemical injector. Thermal overload relief valve prevents overheating. Includes 36” insulated lance, 5,000 PSI industrial spray gun and 50’L steel wire braided hose. Pressure washers feature quick connect nozzles in 0, 15 and 40° and soap nozzle. 10” pneumatic tires roll smooth over any surface.

    Click for more
  • Professional Duty Belt Drive Pressure Washers

    Professional Duty Belt Drive Pressure Washers
    See all 30 items in product family
    Belt Drive Pressure Washers Feature A Dual Cogged Belt System To Help Prevent Slippage.

    Stainless steel pressure washers are powered by commercial grade 13HP Honda GX390 gas engines with steel gas tank and low oil alert. Stainless steel frame has a wide solid welded anti-vibration rubber foot. Industrial triplex pump features an oil sight glass, drain plug, EZ start, adjustable unloader and low pressure chemical injector. Thermal overload relief valve prevents overheating. Clear bowl water filter allows easy inspection. Includes 36” insulated lance, 5,000 PSI industrial spray gun and 50’L steel wire braided hose. Pressure washers feature quick connect nozzles in 0, 15 and 40° and soap nozzle. 13” pneumatic tires roll smooth over any surface.

    Click for more
  • Trailer Mount Pressure Washers

    Trailer Mount Pressure Washers
    See all 8 items in product family
    Trailer Mount Pressure Washers Provide On-Site Cleaning Capability.

    Trailer Mount Pressure Washer is a single-axle trailer package with swing-away hitch, 200-gallon water tank, electric-start hot water skid and select accessories for on-site cleaning. Package includes TRS-2500 Trailer, High-Pressure Hose Reel, Low-Pressure Garden Hose Reel, Saddle Boxes (2), Rock Guard, 3-way ball valve for easy switching of water flow from the holding tank to a faucet, and electrical wiring recessed within tubular frame. Hot Water Skid operates at 3.5, 3.7 or 4.7 GPM and up to 4200 PSI. Available drives are Direct or Belt. Battery installed.

    Click for more
  • Hot Water Pressure Washers

    Hot Water Pressure Washers
    See all 19 items in product family
    Diesel/Oil Heated Gas Powered Pressure Washers Are Used For Continuous On-Site Cleaning In Outdoor Work Environments.

    Diesel/Oil Heated Gas Pressure Washers are hot-water units that are used for removing grease, grime and oil. Portable Washers feature a Karcher KG pump and tubed pneumatic wheels that allow easy maneuvering on any terrain. Available with Recoil or Electric start and operating power ranging from 7 up to 13HP. Skids feature a shock-mounted sub frame and are built with a Karcher KT pump. Available in Gas or Diesel fuel compatible models in a variety of power levels. 7-Year Limited Warranty.

    Click for more
Featured Items