Browse Traffic & Parking Lot Safety

(2,609 items)

Narrow Your Results

Availability

Color Finish

  • Less...
  • More...

Construction

  • Less...
  • More...

Length Inches

Width Inches

Height Inches

Mount Type

Weight Lbs

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

 
Go

Recently Viewed

Categories

  • Rubber Parking Curbs

    Rubber Parking Curbs
    See all 20 items in product family
    Rubber Parking Curbs Are Engineered To Withstand Auto Impacts Without Deforming, Cracking Or Chipping.

    Rubber Parking Curbs feature molded reflective tape for high visibility and safety. Parking stop is made with corrosion resistant recycled rubber for long lasting durability and dependability. Galvanized steel spikes may be used to install on asphalt surfaces while lag bolts and shields may be used on asphalt or concrete. Installation hardware is sold separately. Parking curbs colors are Black with White Stripes, Black with Yellow Stripes and Blue with White Stripes. Includes 3-Year or 5-Year Limited Warranty depending on model. Dimensions vary per model.

    Click for more
  • Plastic Parking Curbs

    Plastic Parking Curbs
    See all 15 items in product family
    Plastic Parking Curbs Are Used For Applications Including Public, Commercial, Corporate And More.

    Plastic parking curbs are made of plastic for long lasting durability and dependability. Units provide high impact resistance for enhanced structural integrity and abrasion resistance. High visibility color finishes improve driver visibility for safety and security. Maintenance free construction provides chemical, weather, and corrosion resistance. Includes mounting holes for unit stability. Installation hardware available. Available styles include Lightweight Car Stop, Parking Curb/Parking Stop, Parking Curb/Parking Stop with Hardware, Parking Curb with Hardware, and Plastic Filled Parking Block. Colors are Black/Yellow Stripes, Blue, Gray, White, and Yellow. Dimensions vary per model.

    Click for more
  • Parking Blocks with Cable Protection

    Parking Blocks with Cable Protection
    See all 24 items in product family
    Parking blocks are an economical alternative to standard blocks.

    The channel shape of base makes these speed bumps stronger and more durable than standard blocks at a lower price. All Parking Blocks are 72" Long and 6" Wide. Choose from the Compact 3-1/4" High blocks or the Standard 4" High block.

    Both Compact & Standard Park Blocks include Cable Protection and includes Installation Hardware. Available in Yellow, White, Blue and Gray.

    Click for more
  • Garage Stop

    Garage Stop
    See all 1 items in product family
    Garage Stop w/ Reflective Stripe

    Safety Garage Stop was designed for the home owner that continually finds it difficult to get in the garage without pulling in too far and hitting something: the bench, wall, or bicycle.

    The safety garage stop also creates an insulated area between the tires of your car, camper, boat, or RV and the concrete floor, eliminating flat spots on your tires.

    The safety garage stop also helps prevent vehicles from settling in the ground when used outdoors. The flat tongue uses vehicle weight to keep the chock from moving.

    Click for more
  • Post Guard® Rubber Parking Curbs

    Post Guard® Rubber Parking Curbs
    See all 1 items in product family
    Park-It™ Parking Curbs are safer and more durable than concrete or plastic while reducing damage to low front end vehicles. Will not chip, crack, warp, or fade. Highly visible at night with molded-in reflective tape. Temporary or permanent installation.

    Click for more