Browse Lighting Fixtures - Outdoor

(241 items)

Narrow Your Results

Availability

Wattage

Volts

Brand

Our Price

Go

Recently Viewed

Categories

  • LED Area Lighting

    LED Area Lighting
    See all 2 items in product family
    Outdoor Area Lights Bring Safe Illumination To Parking Lots, Outdoor Walkways, Building Exteriors And More.

    Outdoor Area Lights are LED-powered for maximum efficiency, and are available in several sizes. LED Wall Pack Fixtures feature die-cast aluminum housing with a prismatic lens. Beam angle is 120°. Wall pack LED modules have a 50,000 hour rated life and are non-dimmable. LED Area Lights are made with an injected molded acrylic lens array to provide light uniformity without sideways glare. Fasteners and hinges are made of stainless steel. Area lights may utilize a direct or tenon mount with ±15° tilt adjustment. Area light LED modules have a 50,000 hour rated life and are dimmable. All LED outdoor area lights are UL and cUL approved.

    Click for more
  • LED Canopy Lighting

    LED Canopy Lighting
    See all 2 items in product family
    LED Canopy Light Is Used For Applications Including Residential, Commercial, Corporate, And More.

    LED canopy light is made of high quality materials for long lasting durability and dependability. Unit provides optimal lighting for walkways, garages, entrances, and other outdoor locations. Wide flood beam improves lighting distribution for optimal visibility. LEDs improve light efficiency, reduce maintenance, and improve cost over standard lighting. Diecast aluminum housing with polycarbonate lens ensures impact resistance for unit longevity. Average life hours are 50000, 65000, and 200000. Mounting options are Recessed, Recessed/Surface, and Surface. Lumens range from 2582 to 11500. Color temperatures are 4000, 5000, and 5600. Wattages range from 33 to 100. Dimensions vary per model.

    Click for more
Featured Items