Browse Greenhouses

(412 items)

Narrow Your Results

Length Feet

Width Feet

Our Price


Recently Viewed


  • Plant Grow Station

    Plant Grow Station
    See all 1 items in product family
    Palram Plant Grow Station And GrowDeck Provide Protected Gardening And More.

    Palram Plant Grow Station And GrowDeck are constructed of a heavy duty aluminum frame and galvanized steel shelves with crystal clear polycarbonate panels for long lasting durability. Palram Plant Grow Station is a workbench, greenhouse, and storage unit all in one. This compact gardening center contains three adjustable steel shelves for holding plantings on top and gardening supplies below. The two hinged doors and side walls allow 90% light transmission for optimal sunlight transmission. Measures 45-3/4" L. x 22" W. x 54-1/2" . Palram GrowDeck is a raised cold frame designed for comfortable gardening without bending. The unit protects plants and seedlings from frosts and pests and extends the growing season. Choose from two sizes. All models have a 5-Year Limited Warranty on polycarbonate.

    Click for more
  • Miniature Greenhouse

    Miniature Greenhouse
    See all 1 items in product family
    Palram Plant Inn Miniature Greenhouse Is Used For Growing A Garden Where Space Is Limited.

    The Palram Plant Inn Miniature Greenhouse is constructed of heavy duty polycarbonate with a sturdy aluminum frame for long lasting durability. The raised beds are 28" off the ground, making gardening accessible to all. The peak has two lids that can lock open for full access or partially for ventilation. Includes two 6-1/2" deep planting areas, internal water drainage and 10 plant hangers for trellising. Compact Raised Garden Bed Greenhouse also available. Large built-in storage area is used for gardening tools and accessories. 5-Year Limited Warranty on polycarbonate. Measures 3' 10'" L. x 3' 10" W. x 4' 10-1/2' H. Color is Charcoal Gray.

    Click for more
Featured Items