Browse School Furniture

(13,757 items)

Narrow Your Results

Collection

Width Inches

  • Less...
  • More...

Height Inches

  • Less...
  • More...

Brand

Our Price

 
Go

Recently Viewed

Categories

  • Virco® 785 Open Front Student Desk

    Virco® 785 Open Front Student Desk
    See all 6 items in product family
    Virco® 785 Open Front Student Desk feature durable components and contemporary styling, all classroom desks and chairs include a 10 Year Limited Warranty.

    Models including Martest 21® are made from an extremely durable resin plastic that resists warping, fading and chipping to stay attractive and neat for years. All pieces sold 2 per carton.
    Choose from these styles:
    Open Front School Desk
    Martest 21® Classroom Chairs (available in navy or burgundy)
    Classic Series Classroom Chairs (available in navy or burgundy)
    Martest 21 School Desk
    Classic School Desk

    Click for more
  • KFI - Designer Stacking Tablet Chairs

    KFI - Designer Stacking Tablet Chairs
    See all 8 items in product family
    Designer Stacking Tablet Chairs Offer A Cost-Effective Seating Solution For Institutions, Offices, Seminars, Training Facilities, Auditoriums And More.

    These chair desks include a fold-up writing tablet that allows chairs to stack when not in use. P-shaped writing tablet is made using durable black laminate and measures 14"W x 20.8"D. Chair is made with a contoured high impact polypropylene seat and back for corrosion resistance. Framing is made of oval cold rolled 15 gauge tubular steel with a black powder coat finish for scratch resistance. Includes non-marring floor glides. Chairs stack up to 15 units high with tablet in fold-up position. Features ganging brackets for creating rows of desk chairs. Some Assembly Required. Meets ANSI/BIFMA standards. Limited Lifetime Warranty.

    Click for more
  • Virco® Classic School Chair Desk

    Virco® Classic School Chair Desk
    See all 2 items in product family
    CLASSROOM FURNITURE
    Classic School Desk Choice of Curve Top or Full Top
    This stylish desk is supported by a chrome finished 1-1/8" tubular steel legs and frame, including an under seat bookrack and leveling glides. One piece molded seat is vented and contoured for comfort. High pressure laminate work surface is scratch, stain and moisture resistant and includes a chrome finished, welded steel support for added strength. Seat is 18"H. Feature a Navy seat with Medium Oak top. Choice of Full Top or Curve Top writing surface. Sold in cartons of 2. 10 Year Limited Warranty.

    Click for more
  • Safco® - Alphabetter™ Standing Desks

    Safco® - Alphabetter™ Standing Desks
    See all 8 items in product family
    Safco® Alphabetter™ Standing Desks Allow Students To Stand Up And Move Around Throughout The School Day Without Being A Distraction.

    Safco® Alphabetter™ Standing Desks are made with powder coated solid steel frames for long lasting durability and dependability. 26 to 42 inch height-adjustable desks allow students to stand or sit throughout the school day. Swinging Pendulum™ footrest bar ensures good posture, while allowing students to burn off excess energy by swinging their feet. Beige Standard Top desks are made using thick MDF with thermoplastic laminate. Gray Premium Top desks are made using thick Phenolic. Available in 28 and 36 inch widths and 20 and 24 inch depths respectively and with or without built-in Book Box for under-desk storage.

    Click for more
  • KFI - Economy Tablet Chairs

    KFI - Economy Tablet Chairs
    See all 6 items in product family
    Economy Tablet Chairs Are Used For Classrooms And Training Rooms.

    Economy Tablet Chairs are solidly made for long lasting durability and dependability. Include a P-shaped 14"W x 20.8"D fold-up writing tablet of sturdy black laminate for ease of access to and from seat. Chair is made with a contoured and textured injection molded polypropylene seat and back for corrosion resistance. Seat is reinforced for extra strength. Back has a convenient hand hold for easy lifting. Solid steel rod chrome frame has a sled base design for stability. Non-marring floor glides have ganging brackets for creating rows of desk chairs. Meets ANSI/BIFMA standards. 23-5/8"W x 26-3/8"D x 31-1/2"H. Available with Handed Tablet and in Black, Navy or Burgundy seat color.

    Click for more
  • Virco® - Junior Executive Student Desk

    Virco® - Junior Executive Student Desk
    See all 1 items in product family
    Junior Executive Student Desk Is Perfect For Spacious Individual Seating And Storage Applications.

    This is not your average student desk. This executive desk features a large 20" x 34" high-pressure laminate work surface, a large side-mounted book compartment with fixed height shelf and a molded modesty panel. Height is adjustable between 22" and 30" at 1" increments. 34"W x 20"D overall.

    Click for more
  • Balt® - Economy Shapes Configurable Student Desking

    Balt® - Economy Shapes Configurable Student Desking
    See all 3 items in product family
    Balt® - Economy Shapes Configurable Student Desking

    Economy Shapes Desks bring simplicity and functionality in a package made to fit any classroom or study setting. These desks offer quick and easy assembly, numerous group configurations, and height adjustability from 22" to 29". Easily group tables together in a multitude of ways to fit your classroom needs. Provides flexibility and workspace comfort for left or right hand seating. Top available in Fusion Maple or Gray Nebula with black edgebanding and adjustable powder-coated black steel leg. Glides keep table tops level. Optional accessories include a wire bookbox, and back pack hooks for the leg.

    Click for more
  • Wood Designs - Desks with Bookbox Fixed and Adjustable Height

    Wood Designs - Desks with Bookbox Fixed and Adjustable Height
    See all 14 items in product family
    Wood Designs Classroom High Pressure Laminate Desk with Hardwood Legs & Bookbox 18"

    Durable activity tables made from 1" thick MDF core with high pressure laminate and matching 3mm PVC maple grain heat-sealed edge banding. A 3-1/2" long apron provides added strength. Impact resistant, preventing heavy hands from leaving indentations behind on the table top. 10 Year Warranty. Leg assembly required.

    Click for more
  • KI Intellect Wave™ Cantilever Desk

    KI Intellect Wave™ Cantilever Desk
    See all 1 items in product family
    KI Cantilever Desk Allows Up Close Work With A Chair

    Get the right work surface for any application in nearly indestructible hard plastic or high-pressure laminate. With glass-like smoothness, hard plastic tops provide the most desirable writing surfaces. Virtually scratch resistant, hard plastic tops are perfect for everyday use in demanding environments. Contemporary style provides open leg room for easier access and better comfort. 3/4” x 1-1/2” x 15 gauge elliptical tubular steel framing is welded to heavy 11 gauge steel mounting bracket. Height adjustable desk has telescoping lower section in bright chrome finish; locks with 1/4” screw at 1” increments. Adjustable height range is 24”- 30”. Meets ANSI/BIFMA standards. 15 Year Limited Warranty.

    Click for more