Browse Outdoor Furniture & Equipment

(5,582 items)

Recently Viewed

Categories

  • Perforated Steel Picnic Tables

    Perforated Steel Picnic Tables
    See all 60 items in product family
    Portable Perforated Picnic Tables Are Used In High-Traffic Seating Areas In Parks, Campuses, Snack Bars And More.

    Premium Portable Perforated Picnic Tables are made using heavy-gauge metal with a thermoplastic coating on benches and tabletop. Protective coating provides a smooth, high-gloss surface that stays cool to the touch for comfortable seating in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Rugged galvanized tubular steel frame is shielded with a powder coat finish for rust-prevention and resilience against the elements. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security.

    Click for more
  • Expanded Metal Picnic Tables

    Expanded Metal Picnic Tables
    See all 65 items in product family
    Steel Surface/Portable Mount Picnic Tables Are Used For Parks, Public Buildings And Other Outdoor Areas.

    Steel Surface/Portable Mount Picnic Tables are made of high gauge metal for long lasting durability in outdoor weather conditions. Steel legs and supports add additional stability and outdoor tolerance. Thermoplastic finish offers excellent protection against corrosion and wear and tear. Some outdoor picnic benches feature up to a 2" opening to accept umbrellas. Available in Rectangular, Square, Octagon, Oval and Round. Measurements vary per model. Assembly is easy. Available colors include Black, Blue, Gray, Bronze, Green and Red.

    Click for more
  • Plastic and Recycled Plastic Picnic Table With Steel Frame - Rectangular, Round, Square & Hexagon

    Plastic and Recycled Plastic Picnic Table With Steel Frame - Rectangular, Round, Square & Hexagon
    See all 34 items in product family
    Picnic Tables With Steel Frame Are Perfect For Schools, Public Parks, Office Courtyards And More.

    Plastic/Recycled Plastic Picnic Tables can withstand outdoor environments and have steel frames for added durability. Available in Rectangular, Round, Hexagon and Square shape. Colors are Cedar, Tan, Gray, Putty, Almond, Blue, White and Green. Dimensions vary per model.

    Click for more
  • Steel In Ground Mount Picnic Tables - Expanded Metal & Perforated

    Steel In Ground Mount Picnic Tables - Expanded Metal & Perforated
    See all 92 items in product family
    Steel In Ground Mount Picnic Tables Are Durable Seating Solutions For Parks, Public Buildings And Other Outdoor Areas.

    Steel In Ground Mount Picnic Tables are made of high gauge metal for long lasting dependability and strength. Thermoplastic coating protects against elements for outdoor use. Graffiti proof for low maintenance. Available shapes are Rectangular, Round, and Square. Available colors include Black, Blue, Burgundy, Gray, Green, Navy, Orange, Red, and Yellow. Dimensions vary per model.

    Click for more
  • Plastic/Recycled Plastic Picnic Tables With Plastic Frame - Rectangular, Round & Hexagon

    Plastic/Recycled Plastic Picnic Tables With Plastic Frame - Rectangular, Round & Hexagon
    See all 135 items in product family
    Plastic Picnic Tables With Plastic Frames Provide Easy To Clean And Maintenance Free Seating For Home Patios, Schools, Parks, Courtyards And More.

    Plastic and Recycled Plastic Picnic Tables are made of rugged material able to withstand the elements and are ideal for wet environments. Frames are made of plastic or recycled plastic for long lasting durability. Available table shapes are Hexagon, Rectangular, Round, and Square. Mount Types are In Ground and Surface Mount. Colors are Blue, Brown, Cedar, Gray, Green, Red, Sage, Tan, Weathered, White, and Yellow. Dimensions vary per model.

    Click for more
  • ADA Plastic/Recycled Plastic Picnic Tables- Rectangular, Square & Hexagon

    ADA Plastic/Recycled Plastic Picnic Tables- Rectangular, Square & Hexagon
    See all 85 items in product family
    ADA Plastic/Recycled Plastic Picnic Tables Are Used For Schools, Public Parks, Office Courtyards And More.

    Plastic/Recycled Plastic Picnic Tables are ADA compliant and allow for handicap access. Picnic Tables have tabletops made of recycled materials for long lasting durability. Available in Rectangular, Hexagon and Square shape. Mounting Types include Surface or In Ground. Colors are Cedar, Green, White, Gray, Brown, Weathered and White. Dimensions vary per model.

    Click for more
  • Kids Plastic/Recycled Plastic Picnic Tables

    Kids Plastic/Recycled Plastic Picnic Tables
    See all 22 items in product family
    Kids Plastic/Recycled Plastic Picnic Tables Are Used For Schools, Public Parks, Courtyards And More.

    Kids Picnic Tables take the traditional design of adult tables and size them for a child. Picnic tables are made from nearly indestructable plastic or recycled plastic material which can withstand any environment or occassion. Available in Rectangular shape with mount choices of Surface or In Ground. Colors are Cedar and Green. Dimensions vary per model.

    Click for more
  • ADA Steel Picnic Tables - Expanded Metal & Perforated

    ADA Steel Picnic Tables - Expanded Metal & Perforated
    See all 122 items in product family
    Steel Picnic Tables Pass ADA Compliance Guidelines and are Ideal For Schools, Public Parks, Outdoor Office Areas And More.

    Steel Picnic Tables are handicap accessible and pass ADA compliance regulations. Ideal for high traffic municipalities. ADA Tables are commercial grade, made of high gauge metal and coated with a rugged thermoplastic layer for long lasting durability. Available in Rectangular, Square, Octagon and Round. Measurements vary per model. Mount types are Surface, Portable and In Ground. Easy Assembly.
    Click for more
  • Kids Height Steel Picnic Tables - Expanded Metal & Perforated

    Kids Height Steel Picnic Tables - Expanded Metal & Perforated
    See all 65 items in product family
    Kids Height Steel Picnic Tables Are Used For Schools, Playgrounds And Other Outdoor Areas For Children.

    Kids Height Steel Picnic Tables are made of high gauge metal for long lasting durability. Framing is made of steel legs for superior strength. Thermoplastic coating helps minimize maintenance, deter vandalism and withstand harsh weather conditions. Available in Rectangular, Square, and Round. Measurements vary per model. Mount types are Surface, Portable and In Ground. In-Ground Mount allows permanent installation in fresh, wet cement or can be installed in grass or soil surfaces. Assembly is easy. Available colors include Black, Blue, Multi-Colors, Green and Red.

    Click for more
  • ADA Concrete Picnic Tables

    ADA Concrete Picnic Tables
    See all 16 items in product family
    ADA Concrete Picnic Tables Are Used For Outdoor Areas.

    Concrete Picnic Tables are ADA compliant and handicap accessible. Picnic Tables are made of heavy duty concrete and a welded steel truss frame for long lasting durability. All-weather protective sealer finish allows year-round use. Beveled edges and corners provide chip resistance and added safety. Concrete componets are tested to stand up to 6000 psi. Available shapes are Rectangular, Round and Octagon. Available colors are Gray, Red, Tan and White.

    Click for more
  • Standard Concrete Picnic Tables

    Standard Concrete Picnic Tables
    See all 35 items in product family
    Standard Concrete Picnic Tables Provide Polished Cement Seats And Tabletops Bolted Together To Form One Solid Unit.

    Standard Picnic Tables are made of heavy duty concrete and a welded steel truss frame for long lasting durability and strength. All-weather protective sealer finish allows year-round use and minimal maintenance. Beveled edges and corners provide chip resistance and added safety. Rectangle tables feature a recessed leg angle that allows plenty of leg room for ease of entering the table. Round and octagon tables provide legs centered under seat for leg room and easy access. Available shapes are Octagon, Rectangular, and Round. Color finishes are Black, Blue, Brown, Gray, Green, Red, Sand, Tan, and White. Dimensions vary per model.

    Click for more
  • Wooden Picnic Tables

    Wooden Picnic Tables
    See all 3 items in product family
    Wooden Picnic Tables Are Attractive And Sturdy Outdoor Seating For Schools, Parks, Concession Areas And More.

    Wooden Picnic Tables are made using durable pine wood for lasting durability and strength. Tubular galvanized steel legs and MIG welded frame provide a sound structural base. Pre-drilled holes allow a convenient surface-mount option for stability and vandalism-resistance. All hardware is galvanized. 8' tables are available in ADA-compliant models. Tables are available in 6' and 8' lengths. Color finishes are Natural and Pine. Dimensions vary per model.

    Click for more
  • Ultra Play® - Aluminum & Wood Top Picnic Tables

    Ultra Play® - Aluminum & Wood Top Picnic Tables
    See all 4 items in product family
    Portable Picnic Tables Are Great For Outdoor Environments.

    Picnic tables utilize 2” thick x 10”W planks for sturdy, traditional construction. Benches are 18”H. Table top is 30”H. Picnic Tables feature 1-5/16” diameter x 14 gauge tubular steel frame. Measures 58”W overall. Includes hardware. Available in choice of Pressure Treated Wood or Aluminum. Aluminum is made of anodized aluminum with extruded aluminum alloy. Pressure Treated Wood is made of #1 southern yellow pine that is environmentally friendly and kiln dried before and after treatment with rounded edges. 1 Year Limited Warranty.

    Click for more
  • Ultra Play® - Extra Heavy Duty Aluminum Picnic Tables

    Ultra Play® - Extra Heavy Duty Aluminum Picnic Tables
    See all 2 items in product family
    Extra Heavy Duty Rectangular Picnic Tables Offer A High Quality, Practical And Comfortable Seating Solution For Parks And Recreational Areas.

    Extra heavy duty, all MIG welded steel frame offers superior strength for impact resistance and UV stability. Durable 2-3/8” diameter steel frame with 1-1/16” diameter bracing for extra strength and rigidity. Table top and benches are made of 2” x 10” 6063-T6 extruded aluminum alloy planks. Benches have a walk-through design for easy entry and exit. Sled base frame design allows portability. Bolt-through frames with zinc-plated hardware allow surface mounting for permanent installation. Table is 30”D x 30”H. Benches are 18”H. 1 Year Limited Warranty.

    Click for more