Browse Outdoor Furniture & Equipment

(4,871 items)

Narrow Your Results

On Sale

Type

Frame Construction

Seat Material

Adjustable

Mobile

Includes Cushion

Length Inches

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Frame Color

Brand

Our Price

Go

Recently Viewed

Categories

  • Resin Chaises

    Resin Chaises
    See all 1 items in product family
    Reclining Chaise Lounges Are Used For Outdoor Commercial Use Including Patios, Pool Decks, Beaches And More.

    These chaise lounge chairs offer twice the UV resistance than standard market chaises. These chaise lounges feature reinforced slats and frame for extra support. Lounge chairs are rated to 300 lbs. capacity to resist breakage under static loads. These reclining chaise loungers have a 4-position adjustable back with built-in safety guards that secure desired position. Includes recessed wheels for easy mobility. Chaises are stackable for compact storage. Meets ASTM F1988-99 Class B performance standards for commercial outdoor lounging. 3 Year Limited Warranty. Chaise Cushions provide a tufted fabric upholstered slipcover that offers superior comfort. These chaise slipcovers are secured to chaise using hood and loop side ties.

    Click here to see our full selection of Picnic Tables and Benches.

    Click for more
  • Sling Chaises

    Sling Chaises
    See all 6 items in product family
    Adjustable Chaise Lounge Chairs Are Specifically Made For Outdoor Commercial Environments Including Pool Decks, Beaches & Resorts.

    Chaise lounge chairs are designed for lasting comfort using a firm, breathable and supportive sling and 5-position back. These chaise lounges feature solid one-piece molded resin frame for strength and recessed wheels for mobility. These chaise lounges are upholstered in woven vinyl coated polyester fabric and sanitized mesh fabric for mildew resistance and lasting color. Memory sling and resin frame is supported with elastic cords to provide excellent recovery and shape retention. Chaise lounge chairs are easy-to-clean using only mild detergent and water. Lounge chairs are rated to 300 lbs. capacity in commercial environments and stay cool in the hot sun. Chaises are stackable for compact storage. Measures 30”W x 78”L x 14”H in flat, reclined position. Meets ASTM F1988-99 Class B performance standards for commercial outdoor lounging. Available with or without armrests. 3 Year Limited Warranty.

    Click here to see our full selection of Picnic Tables and Benches.

    Click for more
  • Outdoor Wood Chaises

    Outdoor Wood Chaises
    See all 1 items in product family
    The Ultimate Poolside Companion.

    Perfect for any poolside and beach environment. This hardwood chaise is made with Shorea wood that resembles teak. Shorea hardwood offers natural oils and a dense texture that is resistant to weather, wear, rot, marring and infestation. Chaise features 5-position adjustable back and also lays flat for total comfort. Features a slide-out side tray that allows dual-sided access for convenient storage space. Moves on 2 wood wheels with rubber treads. Measures 78-3/4”L x 25-1/2”D x 14-1/2”H in flat position. Stainless steel hardware. Purchase Chaise Cushions for padded comfort to your chaise. 3-1/2” thick cushioning filled with thermal bonded polyester is mold and mildew resistance and fire retardant. 1 Year Limited Warranty.

    Click for more
  • Wicker & Synthetic Weave Chaises

    Wicker & Synthetic Weave Chaises
    See all 5 items in product family
    Oxford Garden® Travira Chaise Lounges Are Used For Hotels, Private Clubs, Spas, Pool Areas And More.

    Travira Chaise Lounges are made of aluminum, light gray metallic powder coated frames for long lasting durability. Sling seats and backs move and stack easily. Sling fabric allows for air circulation and requires no cushion. Sling material colors are available in Natural or Black. Teak armcaps. Ships fully assembled in a packs of 2 or 4.

    Click for more
Featured Items