Browse Binding Machines, Cutters & Laminators

(536 items)

Narrow Your Results

Type

Sheet Capacity

Speed

Paper Size

Our Price

 
Go

Recently Viewed

Categories

  • Paper Folding Machines

    Paper Folding Machines
    See all 5 items in product family
    Paper Folding Machines Are Used For Mailrooms And Offices Requiring Folding Applications.

    Pressure Sealers
    are made of metal and plastic for long lasting durability. Variety of types available to suit job size and fold requirements. Automatically fold sheets of paper quickly and evenly for professional fold of literature, brochures and pamphlets. Helps reduce down-time and increase productivity. Sheet capacities are 20, 150, 200, 250 and 500. Color is Gray. Sizes and speeds vary per type. 3 Month Limited Warranty on Formax models. 1 Year Limited Warranty on Martin Yale® models.

    Click for more
  • Joggers

    Joggers
    See all 2 items in product family
    Joggers Help Align And Separate Forms, Paper Or Envelopes For Accurate Feeding.

    Joggers
    are made of metal and plastic for long lasting durability. Process one-piece pressure-sensitive mailers. Reduce heat and static electricity caused by laser printers. Joggers with Bins feature variable speed dial with solid state control for up to 4,000 vibrations per minute. Electromagnetic design allows continuous operation. High Capacity Air Jogger helps align, dry and remove static electricity in one step. Air pressure, timed jogging and foot pedal control makes this unit easy to use in print shops and production houses. Tabletop Paper Jogger and Heavy Duty Paper Jogger helps eliminate static electricity and paper sticking to help prevent jamming. Great companion for high speed copiers, folding machines, printing presses, cutters, and perforators. Types are Heavy Duty Bench Paper Jogger, High-Capacity Air Jogger, Single Bin Paper Jogger, Tabletop Paper Jogger, Three Bin Paper Jogger and Two Bin Envelope Jogger. Sheet capacities are 800 Sheets, 940 Sheets, 1,700 Sheets and 1,750 Sheets. Color is Gray. Sizes vary per type. 3 Month Limited Warranty on Formax models. 1 Year Limited Warranty on Martin Yale® model.

    Click for more
  • Envelope Openers

    Envelope Openers
    See all 2 items in product family
    Envelope Openers Are Used For Businesses, Mailrooms And Offices Requiring Opening Of Incoming Mail.

    Envelope Openers
    are made of plastic and metal for long lasting durability. Hands-free operation. Envelopes get placed into position and user turns on unit. Units automatically feed and open stack of envelopes. Blades fully enclosed to protect fingers. Non-skid feet provides stability. Formax® Envelope Opener allows processing various envelope sizes at once without pre-sorting. Types are Automatic Mail Opener, Desktop Letter Opener, Envelope Opener and High-Speed Letter Opener. Speeds are 300/Min, 7,000 Envelopes/Hour, 12,000 Envelopes/Hour and 17,500/Hour. Color is Gray. Sizes vary per type. 3 Month Limited Warranty on Formax models. 1 Year Limited Warranty on Martin Yale® model.

    Click for more
  • Marvel® - Modular Mailroom Furniture

    Marvel® - Modular Mailroom Furniture
    See all 177 items in product family
    * FREE Shipping on these items

    Marvel® Modular Mailroom Furniture Is Used For Organizing Any Business Mail.

    Modular Mailroom Furniture is made from heavy duty steel for strength and long lasting durability. Conveniently modular, laminate mailroom sorter supports meter machines, scales printers and all other specialized equipment to meet the needs of any work environment.
    Click for more
  • Datum - Mail Master™ Sorting Station & Literature Rack

    Datum - Mail Master™ Sorting Station & Literature Rack
    See all 198 items in product family
    Datum Literature Racks, Tables And Consoles Are Designed For Organizing And Sorting In Office Mailrooms, Schools And More.

    Datum Literature Racks, Tables And Consoles can be combined or used as a stand alone to serve various office or administrative sorting and storage applications. Components are made of heavy gauge steel, PVC edging and hard laminate tops for long lasting durability. Available types include Console Tables, Machine Tables, Legal and Letter Size Literature Racks, Mail Master Workstations and Sort Modules, and Oversize Literature Racks. Frame colors are Black and Medium Gray. Top colors are Desert Dusk, Regal Cherry, and Sapelli Mahogany. Dimensions vary per model.

    Click for more
  • Safco® - E-Z Sort® Mailroom Furniture

    Safco® - E-Z Sort® Mailroom Furniture
    See all 11 items in product family
    Safco® E-Z Sort® Mailroom Furniture Is Used For Providing Efficient And Flexible Mail Sorting Station Designs.

    Safco® E-Z Sort® Mailroom Furniture is solidly made for long lasting durability and dependability. Combine separate modular components to design work station that best meets particular sorting needs or application. Various Frames, Bases and Risers are available in gray or black powder coated steel. Sorter Modules are available in all steel or steel and plastic tray construction. Table Tops come in black, cherry or gray finished furniture grade particleboard. Additional Mail Trays for use with sorting modules also available.

    Click for more
  • Marvel® 30 Compartment Mail Sorter with Adjustable Work Surface

    Marvel® 30 Compartment Mail Sorter with Adjustable Work Surface
    See all 1 items in product family
    Marvel® 30 Compartment Mail Sorter with Adjustable Work Surface Is Used For Organizing Mailroom Areas.

    30 Compartment Mail Sorter is made of laminate and metal for long lasting durability. Shipping table is modular so it can be customized to support meter machines, scales, printers and more. Can be ordered with multiple options including risers and adjustable shelves to accommodate larger envelopes and packages. Lockable cabinet also available. Worksurface adjusts from 24.5" to 39.5" high in 3" increments. Worksurface measures 39"W x 25"D. 30 sorter pockets. 2 under worksurface storage shelves. Overall dimensions are 42 in W x 16 in D x 80 in H. Available colors are Slate Gray or Black.

    Click for more
  • Buddy Products - Adjustable Shelf Sorting Rack

    Buddy Products - Adjustable Shelf Sorting Rack
    See all 3 items in product family
    Sorting Racks Are Perfect For Any Size Literature Including Binders And Files.

    Versatile racks are made with recycled steel. Includes height adjustable shelves that adjust at 1" increments. Built-in recessed on top allow stacking of multiple units. Measures 11-1/2"D x 10-1/4"H overall. Extra Shelves are available.

    Click for more
  • Safco® - Wood Mail Sorters

    Safco® - Wood Mail Sorters
    See all 3 items in product family
    Safco® Wooden Mail Sorters Are Used For Organizing Mail Or Other Multiple Office Correspondence Applications.

    afco® Wooden Mail Sorters are made of solid 5/8 inch thick compressed wood with laminate finish for long lasting durability and dependability. Include adjustable hardboard dividers for customizable compartments. Solid fiberboard back provides stability. Black plastic molding acts as a label holder. Can be stacked 2 high. 18 or 36 Compartment sorters measure 33-3/4 in. W x 12 in. D x 33-3/4 in. H and are available in choice of Black or Gray color finish. Easy assembly.

    Click for more
Featured Items