Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Browse Mailroom Furniture

(4,137 items)

Recently Viewed

Categories

  • Salsbury 3500 Series Vertical Mailboxes

    Salsbury 3500 Series Vertical Mailboxes
    See all 100 items in product family
    Salsbury 3500 Series Vertical Mailboxes Are USPS Approved For Replacement And Or Retrofit In Apartments, Condominiums, and Commercial Buildings.

    Salsbury 3500 Series Vertical Mailboxes are made of aluminum with a powder coated finish for long lasting durabiility. Available styles include Vertical Recessed Mounted or Vertical Surface Mounted. Access types are USPS or Private. Mailbox quantites are 3, 4, 5, 6, and 7. Available color finishes are aluminum, brass, bronze, sandstone and green. Dimensions vary per model.

    Click for more
  • Florence 1250 Series Vertical Wall-Mounted Mailboxes

    Florence 1250 Series Vertical Wall-Mounted Mailboxes
    See all 10 items in product family
    Florence 1250 Series Vertical Wall-Mounted Mailboxes Are The Used Solution For Office Environments And Small Apartment Residences.

    Florence 1250 Series Vertical Wall-Mounted Mailboxes are constructed of corrosion resistant anodized aluminum for long lasting durability. Surface or recessed mount and used for facilities with limited wall cavity space. Offers 5-pin cylinder tenant cam locks with two keys (1,000 key changes), resident name and number ID card holders. Weather resistant and top loading. Verticals are USPS STD-4B+ approved for replacement uses. Available styles are Recessed and Surface Mount. Color finishes are Anodized Aluminum and Gold Speck Powder Coat. Number of compartments are 3, 4, 5, 6 and 7. Sizes vary per style. 5 Year Warranty.

    Click for more
  • Florence Horizontal Recessed Wall-Mounted Mailboxes 4B+, Front Loading, USPS Access

    Florence Horizontal Recessed Wall-Mounted Mailboxes 4B+, Front Loading, USPS Access
    See all 6 items in product family
    Florence 1400 Series Front Loading Wall-Mounted Horizontal Mailboxes Are Designed For Use In Larger Multi-Family Apartment Buildings, Dormitories, Office High Rises.

    Florence 1400 Series Front Loading Wall-Mounted Horizontal Mailboxes are constructed of corrosion resistant anodized aluminum for long lasting durability. Recess-mounted horizontal mailboxes with master access door. USPS STD-4B+ approved for replacement purposes for US Postal Service delivery. Use in any commercial properties where centralized mailboxes are serviced through private mail distribution. Front loading unints offer 5-pin cylinder tenant cam lock with two keys (1,000 key changes), 15-1/2" deep compartments and clear plastic number slots. Prepared for USPS installed Arrow lock. Style is Recessed. Color finish is Anodized Aluminum. Number of compartments are 17, 20, 23, 27, 29 and 34. Sizes vary. 5 Year Warranty.

    Click for more
  • Salsbury 3600 Series 4B+ Horizontal Mailboxes, USPS Access

    Salsbury 3600 Series 4B+ Horizontal Mailboxes, USPS Access
    See all 96 items in product family
    Salsbury 3600 Series 4B+ Horizontal Mailboxes Are Used USPS Access Lockers For Apartments, Commercial Buildings, Residential Developments And Offices.

    Salsbury 3600 Series 4B+ Horizontal Mailboxes are made of heavy duty aluminum for long lasting durability. 5-pin cylinder cam lock includes two keys to provide individual access to mailbox doors for tenants and leasing office. Includes master door panel with continuous hinge for access to full unit. USPS must install a master postal lock on one mailbox opening for USPS access. Available in "A" size doors (6-1/2" W x 5-1/4" H) and larger "B" size doors (13" W x 5-1/4" H). Available quantities range from 10 to 35 mailboxes. Access types are Front Loading and Rear Loading. Color finishes are Aluminum, Bronze, Gold and Sandstone. Dimensions vary per model. USPS approved only for replacement and/or retrofit installations. For new installation and/or renovations, refer to 4C Horizontal Mailboxes.

    Click for more
  • Salsbury 3600 Series 4B+ Horizontal Mailboxes, Private Access

    Salsbury 3600 Series 4B+ Horizontal Mailboxes, Private Access
    See all 96 items in product family
    Salsbury 3600 Series 4B+ Horizontal Mailboxes Are Used Private Access Lockers For Offices, Schools, Private Postal Centers And Military Bases.

    Salsbury 3600 Series 4B+ Horizontal Mailboxes are made of heavy duty aluminum for long lasting durability. 5-pin cylinder cam lock includes two keys to provide individual access to mailbox doors for user convenience. One mailbox opening is required for master commercial lock (included) to access front loading master door panel. All openings are usable on rear loading styles. Available in "A" size doors (6-1/2" W x 5-1/4" H) and larger "B" size doors (13" W x 5-1/4" H). Available quantities range from 10 to 35 mailboxes. Access types are Front Loading and Rear Loading. Color finishes are Aluminum, Bronze, Gold and Sandstone. Dimensions vary per model.

    Click for more
Featured Items