Browse Cabinets

(8,203 items)

Narrow Your Results

Availability

Color Finish

  • Less...
  • More...

Width Inches

  • Less...
  • More...

Depth Inches

Height Inches

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Global™ Wardrobe Cabinets

    Global™ Wardrobe Cabinets
    See all 12 items in product family
    Global™ Wardrobe Cabinets Are Used For Storing Personal Belongings in Office Or Warehouse.

    Wardrobe Cabinets are made of durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. The channel reinforced, box formed doors include 3-point locking mechanism with a super strong 5/16" round locking bar and nylon guides for silent operation and consistent alignment. The cabinets feature one full width fixed shelf and one full width garment rod. Top Shelf allows storage of personal items. Recessed locking handle with 2 keys for safety and security. Durable powder coat finish. Available in Gray, Tan and Black.

    Click for more
  • Sandusky All-Welded Mobile Wardrobe Cabinets

    Sandusky All-Welded Mobile Wardrobe Cabinets
    See all 3 items in product family
    These 22 Gauge Welded Steel Industrial Strength Mobile Wardrobe Closets Are Used For Offices Or Warehouses And Feature Heavy-Duty Casters For Mobility.

    Mobile storage cabinets also include a full width fixed shelf and full width garment rod. Wardrobe cabinet shelf holds up to 230 lbs. and meets ANSI/BIFMA shelf capacity standards. Double doors lock with 3 point latching and recessed handles that prevent banging and catching with a flush surface. Portable storage cabinets feature 5” polypropylene swivel casters (2 with brakes) are attached with a 6”W heavy-gauge steel plate bolted through to 1 ¼” angle iron inside the cabinet, both running the length of the wardrobe cabinet. Steel caster components are zinc treated to resist corrosion. Total caster capacity is 1100 lbs. Storage cabinets are available in Charcoal, Gray or Putty durable powder coat finish. Shipped assembled. 5 Year Limited Warranty.

    Add the optional Push Handle for extra convenience.
    Click for more
  • Sandusky All-Welded Wardrobe Cabinets

    Sandusky All-Welded Wardrobe Cabinets
    See all 1 items in product family
    All-Welded Wardrobe Cabinets Provide Added Storage And Security To Clothing and Personal Items In Residential And Commercial Environments.

    Wardrobe Cabinets are made of 24 gauge all-welded steel with a powder coat finish for long lasting durability. Cabinets feature a full width fixed shelf and full width coat rod. Double doors lock with 3 point latching system providing added security and recessed handles prevent banging and catching on flush surfaces. Available colors are Charcoal, Gray, Putty, Tropic Sand and Dove Gray. Dimensions vary per model.

    Click for more
  • Compact Easy Assembly Wardrobe Cabinets

    Compact Easy Assembly Wardrobe Cabinets
    See all 3 items in product family
    Compact Easy Assembly Wardrobe Cabinets Store Employee Clothes Or Uniforms Securely.

    Compact Easy Assembly Wardrobe Cabinets have welded door frames and chromium plated die cast handles to provide long lasting durability. Enclosed bases provide additional security for contents. Includes coat rod and full-width shelf opening at the top. 20-24 gauge steel cabinet; 20-gauge steel shelves. Three-point lock. Baked enamel finish. Widths are 18 and 30 inches. Height is 66". Diameter is 18". Color is Tan.

    Click for more
  • Hallowell Solid Door Wardrobe Storage Cabinets

    Hallowell Solid Door Wardrobe Storage Cabinets
    See all 44 items in product family
    Hallowell Solid Door Wardrobe Storage Cabinets Meet General, Office, School And Residential Storage Requirements.

    Hallowell Solid Door Wardrobe Storage Cabinets are made of 20 and 22 gauge steel, all welded construction for long lasting durability and dependability. Industrial models designed to meet government requirements. Combines ample storage space for personal belongings with neat, attractive appearance. 3-point positive locking and chrome plated locking handle with built-in grooved key lock provides security. All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit. Greenguard Children and Schools Certified. Series types are Commercial and Industrial. Color finishes are Gray, Midnight Ebony and Parchment. Capacities are 200 lbs. and 300 lbs.. Shelf capacities are 100 lbs. and 150 lbs.. Dimensions vary per type. Quantity is 1. 2 Year Limited Warranty.

    Click for more
  • Tennsco All-Steel Wardrobe Cabinets

    Tennsco All-Steel Wardrobe Cabinets
    See all 2 items in product family
    Tennsco All-Steel Wardrobe Cabinets Provide Storage and Security for Offices, Warehouses, Basements and more.

    Tennsco All-Steel Wardrobe Cabinets are made of durable cold rolled steel using 24 gauge steel body reinforced with a 22 gauge steel frame. Reinforced doors include 3-point locking system with die cast chrome plate locking handles for security. Locking flat bar rods include nylon guides for smooth door operation. 22 gauge steel shelves are height adjustable at 2" increments. Shelf capacity is 150 lb. Wardrobe Cabinet features one full width fixed shelf and one full width garment rod. Durable powder coat finish provides long lasting durability. Available colors are Gray, Tan, Medium Grey, Black, Light Gray, and Sand. Dimensions vary per model.

    Click for more
  • Lyon Wardrobe Storage Cabinets (Easy Assembly And Assembled)

    Lyon Wardrobe Storage Cabinets (Easy Assembly And Assembled)
    See all 8 items in product family
    Lyon Wardrobe Cabinets Are The Used Choice For Office Or Warehouse Use With Contemporary Styling And Durable Construction.

    These wardrobe closets have rounded front corners for an attractive, modern appearance. Clothes storage cabinets feature one full width fixed shelf and one full width garment rod. The precision engineering of these wardrobe closets allow quiet door operation with felt pad dampers and nylon hinge washers. These clothes storage cabinets include 3-point locking handle with 180° full swing double doors for easy access. All models include reinforced door channels for added rigidity. Shelf adjusts on 2" centers. Available in Black, Gray or Putty. Lifetime Limited Warranty.
    Click for more
  • Equipto Wardrobe Cabinets

    Equipto Wardrobe Cabinets
    See all 18 items in product family
    Equipto Wardrobe Cabinets Provide Locked Storage To Hold Coats, Uniforms And More.

    Equipto Wardrobe Cabinets are constructed of steel for long lasting durability. Provides sturdy metal rod and four hooks for hanging coats. Top shelf allow storage of personal items. Locking handles secure cabinet. Ships unassembled. Made in USA. Sizes are 36 in. W x 18 in. D x 78 in. H and 36 in. W x 24 in. D x 78 in. H. Colors are Smooth Office Gray, Smooth Reflective White, Textured Black, Textured Cherry Red, Textured Dove Gray, Textured Evergreen, Textured Putty, Textured Regal Blue and Textured Safety Yellow. Package quantity is 1. Limited Lifetime Warranty.

    Click for more
  • Sandusky System Series Single Door Wardrobe Cabinet With File Drawer

    Sandusky System Series Single Door Wardrobe Cabinet With File Drawer
    See all 3 items in product family
    All-Welded Sandusky System Series Single Door Wardrobe Cabinet With File Drawer and Flush Front.

    Constructed of 22-gauge steel in an attractive embossed textured finish that doesn't show fingerprints or scratches. Compliments any environment and provides years of long-term usage. Features full length recessed door/drawer pull and one adjustable shelf with wardrobe bar. Has tracks with steel ball bearing full suspension to ensure smooth operation and easy access. Accommodates letter or legal files. 85 lb. shelf capacity and a single door. Door and drawers are secured with a cam lock and two keys. Durable powder coat finish.

    Click for more
  • Tennsco C-Thru Wardrobe Cabinets

    Tennsco C-Thru Wardrobe Cabinets
    See all 25 items in product family
    Tennsco C-Thru Wardrobe Cabinets Are Used For Viewing Content Cabinets For Security Reasons Such As In Airports And More.

    C-Thru Wardrobe Cabinets are made of heavy gauge steel for long lasting durability. 3/16" clear acrylic door panels provide visibility to stored contents without opening. Wardrobe Cabinet has one full width fixed shelf and one full width garment rod, Chrome handle. Available unassembled or All-welded. Colors are Light Grey, Black, Medium Grey, Sand and Putty.

    Click for more
  • Hallowell Safety-View Door Wardrobe Cabinets

    Hallowell Safety-View Door Wardrobe Cabinets
    See all 48 items in product family
    Hallowell Safety-View Door Wardrobe Cabinets Provides Locked Storage Of Uniforms, Outerwear And Other Clothing Or Accessories.

    Hallowell Safety-View Door Wardrobe Cabinets are made of 20 and 22 gauge steel, all welded construction for long lasting durability and dependability. Doors permit viewing of contents through transparent windows. Industrial models designed to meet government requirements. Combines ample storage space for supplies and personal belongings with neat, attractive appearance. 3-point positive locking and chrome plated locking handle with built-in grooved key lock provides security. Shelves adjust on 2 inch centers with triple flanged front for added strength (up to 200 lbs. - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit. Greenguard Children and Schools Certified. Series types are Commercial and Industrial. Color finishes are Gray, Midnight Ebony, Parchment and Platinum. Capacities are 400 lbs. and 500 lbs.. Shelf capacities are 200 lbs. and 250 lbs.. Dimensions vary per type. Quantity is 1. 2 Year Limited Warranty.

    Click for more
  • Hallowell Ventilated Door Wardrobe Cabinets

    Hallowell Ventilated Door Wardrobe Cabinets
    See all 47 items in product family
    Hallowell Ventilated Door Wardrobe Cabinets Provides Locked Storage Of Uniforms, Outerwear And Other Clothing Or Accessories.

    Hallowell Ventilated Door Wardrobe Cabinets are made of 20 and 22 gauge steel, all welded construction for long lasting durability and dependability. Doors permit viewing of contents through transparent windows. Industrial models designed to meet government requirements. Combines ample storage space for supplies and personal belongings with neat, attractive appearance. 3-point positive locking and chrome plated locking handle with built-in grooved key lock provides security. Shelves adjust on 2 inch centers with triple flanged front for added strength (up to 200 lbs. - uniformly distributed). All-welded frame assembly and factory hung reinforced doors ensure proper operation and fit. Greenguard Children and Schools Certified. Series types are Commercial and Industrial. Color finishes are Gray, Midnight Ebony, Parchment and Platinum. Capacities are 400 lbs. and 500 lbs.. Shelf capacities are 200 lbs. and 250 lbs.. Dimensions vary per type. Quantity is 1. 2 Year Limited Warranty.

    Click for more
  • Stronghold® Heavy Duty Wardrobe Cabinets

    Stronghold® Heavy Duty Wardrobe Cabinets
    See all 5 items in product family
    Stronghold® Heavy Duty Wardrobe Cabinets Are Idea For Schools, Laboratories, Locker Rooms And Workshops.

    Stronghold Heavy Duty Wardrobe Cabinets are made of all welded steel for long lasting durability. Cabinet features Welded Hanger Rod, Full Width Top Shelf and Double Door Opening Cabinets sizes are 36"Wx24"Dx78"H, 48"Wx24"Dx66"H, 48"Wx24"Dx78"H, 60"Wx24"Dx66"H and 60"Wx24"Dx78"H Available capacities are 1200, 1650 or 1900 Lbs

    Click for more
  • Stronghold® All Vented Wardrobe Cabinets

    Stronghold® All Vented Wardrobe Cabinets
    See all 2 items in product family
    Stronghold® All Vented Wardrobe Cabinet Allows 4-Sided, Open-Air Security.

    Stronghold® All Vented Wardrobe Cabinets are made of all welded, 12-gauge steel for solid, long lasting durability. Ventilated side and back panels and swing-out, ventilated door panels with 3-point locking system allow for aerification of work clothes while keeping tools and supplies secure.Sturdy, adjustable shelf and rod. Unit measures 24"D x 78"H and is available in 3 widths of 48", 60" and 72".


    Click for more
  • Ironwood Wood Storage Cabinets - Solid, Grill Door & Open Front

    Ironwood Wood Storage Cabinets - Solid, Grill Door & Open Front
    See all 54 items in product family
    Ironwood Wood Storage Cabinets - Solid, Grill Door & Open Front Are Used For Storing Musical Instruments, Personal Belongings, Athletic Equipment And More.

    Ironwood Wood Storage Cabinets are made of solid wood for long lasting durability. Features doors with individual lock hasps for added security. Compartments include one full length wardrobe bar for increased versatility. Grill doors (select models) offer ventilation for increased reliability. Ships fully assembled. Styles are Double Door, Laminate Door, Black Grill Door or Grey Grill Door. Colors are Cactus Star, Dixie Oak, Folkstone, Maple, Natural Oak or Oiled Cherry. Available with 2 or 3 door openings. 48-1/2 inch Width x 30 inch Depth x 85-1/2 inch Height. 5 Year Limited Warranty.

    Click for more
  • ALB Plus Wardrobe Cabinets

    ALB Plus Wardrobe Cabinets
    See all 4 items in product family
    ALB Plus Wardrobe Cabinets Provide Safe, Secure Storage For Work Clothing, Protective Gear And More.

    ALB Plus Wardrobe Cabinets are manufactured from high strength steel for lasting durability and dependable service. Storage cabinet includes one shelf for hard hats, tool boxes and other items and a coat rod for coveralls, uniforms and more. Flush recessed handle provides comfortable grip. Cylinder key lock secures valuable personal belongings. 36"Wx18"Dx72"H wardrobe cabinet is available in Beige, Black, Charcoal and Light Grey colour finish.

    Click for more