Browse Cabinets

(9,103 items)

Narrow Your Results

Availability

Drawer Total

Color Finish

  • Less...
  • More...

Width Inches

Depth Inches

Height Inches

  • Less...
  • More...

Brand

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Global™ Modular Drawer Cabinets

    Global™ Modular Drawer Cabinets
    See all 3 items in product family
    Global™ Modular Drawer Cabinets Provide Customizable Storage For A Wide Variety Of Work Environments.

    Global Modular Drawer Cabinet is made of all-welded steel for long lasting durability. Heavy-duty construction has drawers that hold up to 200 lbs. and lock with differently-keyed central cylinder lock (keys included). Built-in drawer locking system prevents accidental tipping. Drawers open easily on side mounted tracks. Roller glides allow full-access drawer extension. Full width handles provide better grip and a flush, catch-free front. Label with plastic cover allows easy labeling of contents. Drawers accept optional Divider and Partition Kits to create multiple compartments for customized storage. Finish is Blue. Stationary units measure 30”W x 27”D x 29-1/2”H or 36”W x 24”D x 57”H. Mobile units measure 30”W x 27”D x 36-7/10”H and include drawer mats.

    Stationary Cabinet without Glides or Casters should be anchored to the floor (floor mounting hardware not included).Cabinets are stand-alone units; do not stack any additional units on top of cabinet.

    Customizable accessories include:
    Drawer Divider Kit
    Drawer Mat Kits
    High Adjusting Swivel Glides
    Reinforced Forkliftable Base
    Top Tray with Vinyl Mat
    Push Handle and Wheel Kit

    Click for more
  • Rousseau 24"W Heavy Duty Drawer Cabinets

    Rousseau 24
    See all 108 items in product family
    This Selection Of Rousseau Modular Drawer Cabinets Are Great For Bench And Counter Height Applications.

    These heavy duty cabinets can be used as pedestals for work benches or counter tops along side workstations. Super strong, 400 lb. capacity per drawer. Central lock keeps all drawers closed for dependable security. Drawers include full width drawer handles and full extension drawer glides for smooth operation. Usable drawer height is 1" less then drawer front height. Sturdy modular drawer cabinet units have a reinforced base, that allows stacking and, permit forklift access with a 2” front opening and durable baked enamel finish. Lifetime Limited Warranty.

    Click for more
  • Rousseau 24"W Mobile Heavy Duty Modular Drawer Cabinets

    Rousseau 24
    See all 144 items in product family
    Rousseau Steel Modular Drawer Cabinets Are Great For Bench And Counter Height Applications.

    These heavy duty mobile cabinets can be used as mobile pedestals for work benches or along side counter tops. Central lock keeps all drawers closed for dependable security. Drawers include full width drawer handles and full extension drawer glides for smooth operation. Usable drawer height is 1" less than drawer front height. Includes push handles. 24”W cabinets moves easily on 4” swivel casters (2 rigid, 2 locking swivel). Baked enamel finish. Lifetime Limited Warranty.

    Click for more
  • Lista® 28-1/4"W Eye-Level Height Modular Drawer Cabinets

    Lista® 28-1/4
    See all 109 items in product family
    Lista® 28-1/4"W Eye-Level Height Modular Drawer Cabinets

    LISTA Standard-Width Drawer Cabinets provide maximum weight-bearing capacity, tailored drawer organization, and productivity enhancing ergonomic item handling and access. Heavy-gauge welded cabinets can be stacked 5-high, even when fully loaded. All drawers extend 100% for easy access to all stored items. Each drawer has 4 slotted sidewalls and a perforated bottom grid for positioning. Full drawer sidewall heights allow drawers to be completely filled without wasted space. Extend on precision ball bearings, virtually no side-to-side play. 24x24" inside drawer dimensions. Full-width handles double as label holders-end caps keep labels in place. Features a single-point multi-drawer cylinder locking system-when one drawer is extended, the others are locked closed to prevent accidental tipping. 2-3/8"H fork truck base can be bolted side by side. 14-gauge steel frame; 19-gauge steel body; 16-gauge steel drawer front; 19-gauge drawer body. Wear-resistant baked-on enamel finish. NOTE: Height includes fork truck base (2-3/8"). NOTE: The full LISTA product line is available. Call a Certified Product Specialist for a quotation.

    Click for more
  • Lista® 28-1/4"W Modular Drawer Cabinets

    Lista® 28-1/4
    See all 89 items in product family
    Modular Drawer Cabinets Store And Protect Tools And Supplies.

    Modular Drawer Cabinets are made of reinforced steel with heavy duty welds for long lasting durability. Use alone for secure storage of tools or add multiple cabinets. A large, level work surface (sold separately) creates a customized work bench. Full extension drawers have 440 lb. drawer capacity. Full height sidewalls offer maximum cubic storage capacity of each drawer. Full width drawer handles feature handle covers to protect drawer labels from tears, spills and yellowing. Interlocking drawer system allows only one drawer to open at a time. 1" drawer height adjustment allows assembly of drawers in any sequence. Optional Maple Top is 1-3/4" thick hardwood with a satin finish.

    Click for more
  • Lista® 28-1/4"W Mobile Modular Drawer Cabinets

    Lista® 28-1/4
    See all 52 items in product family
    Mobile Modular Drawer Cabinets Provide Easy Storage And Transport Of Tools And Supplies.

    Mobile Modular Drawer Cabinets are welded from heavy duty steel for long lasting durability. Full extension drawers have 440 lb. capacity. Full height sidewalls offer maximum cubic storage capacity in each drawer. Full width drawer handles feature handle covers to protect drawer labels from tearing and yellowing. Interlocking drawer system allows only one drawer open at a time. Housing supports allow 1" drawer height adjustments for flexible configurations. Individual drawer latches stay securely closed during transport. Includes tubular steel push handle. Moves easily on 2 fixed, 2 locking swivel casters. Available in Classic Blue, Bright Blue, Light Gray with 5 or 6 drawers.

    Click for more
  • Kennedy® 29"W Hybrid Modular Storage Cabinets

    Kennedy® 29
    See all 12 items in product family
    Kennedy® Hybrid Modular Storage Cabinets Combine The Economy Of A Roller Cabinet With The Features Of A Modular Cabinet.

    Compact, high density storage units save space as it organizes parts, tools and supplies. Cabinets are stackable for increased storage. Allows fork-lifting for transport and can be used as a workstation. Housing is 29"W x 20"D. Flexible drawer divider system features slotted interiors that accepts dividers for optimum, organized storage in each drawer. 4"H drawers offer 130 lb. drawer capacity. Larger drawers have double slides for 220 lb. drawer capacity. Safety system allows only one drawer open at a time. Ball bearing slides for smooth operation. MDF work surface. Tubular lock with 2 keys secures all drawers. Full width aluminum drawer pull handles.

    Click for more
  • Rousseau 30"W Modular Drawer Cabinets

    Rousseau 30
    See all 33 items in product family
    Rousseau 30”W Modular Drawer Cabinets Organize and Secure Valuable Tools, Parts or Assemblies.

    All-welded steel shop cabinets have an attractive refined appearance with heavy-duty construction. Super strong, 400 lb. capacity drawers lock with central cylinder locks and open easily on side mounted tracks. Full-access modular drawers maximize storage space with full height sides and feature full width handles for better grip and a flush, catch-free front. Usable drawer height is 1" less then drawer front height. Sturdy modular drawer cabinet units have a reinforced base, that allows stacking and, permit forklift access with a 2” front opening and durable baked enamel finish. Drawers include knockouts for ganging and stacking. Includes an anchoring kit for concrete floors and stacking. Cabinets are available in Beige, Blue or Gray and in drawer heights of 3", 4", 5", 6", 8" and 10”. Modular drawer systems include a Lifetime Limited Warranty. Ships fully assembled.

    Optional drawer Dividers & Partition Kits (available in gray only) are sold separately.

    Click for more
  • Equipto Modular Drawer Cabinets, 30" Wide, 59" High

    Equipto Modular Drawer Cabinets, 30
    See all 121 items in product family
    Equipto 30"x59"Modular Drawer Cabinets Are Used For Storing A Variety Of Objects From Jewelry To Industrial Supplies and Tools.

    Equipto Modular Drawer Cabinets feature all steel construction, with no assembly required. Heavy duty steel drawers can accommodate up to 400 Lbs each and come in a number of size and divider configurations. Optional locking drawers help keep valuable items protected. Available in Smooth or Textured Finishes. Limited Lifetime Warranty.

    Click for more
  • Rousseau 30"W Heavy Duty Drawer Cabinets

    Rousseau 30
    See all 143 items in product family
    Modular Drawer Cabinets Are Used For A Wide Variety Of Applications.

    These heavy duty Rousseau cabinets are great for use as pedestals for work benches or for counter tops along side workstations. Cabinets more than 40”H can be used as a freestanding cabinet alone or alongside other garage furniture to create a functional work environment. 400 lb. capacity per drawer. Central lock keeps all drawers closed for dependable security. Drawers include full width drawer handles and full extension drawer glides for smooth operation. Usable drawer height is 1" less then drawer front height. Sturdy modular drawer cabinet units have a reinforced base, that allows stacking and, permit forklift access with a 2” front opening and durable baked enamel finish. Lifetime Limited Warranty.

    Click for more
  • Equipto Modular Drawer Cabinets, 30" Wide, 38" High

    Equipto Modular Drawer Cabinets, 30
    See all 123 items in product family
    Equipto 30 x 38 Inch Modular Drawer Cabinets Are Used For Storing A Variety Of Objects From Jewelry To Industrial Supplies and Tools.

    Equipto 30 x 38 Inch Modular Drawer Cabinets are made of all steel construction for long lasting durability and dependability. Heavy duty steel drawers can accommodate up to 400 lbs each and come in a number of size and divider configurations. Optional locking drawers help keep valuable items protected. Available in2, 5, 6, 7 and 8 drawer models withSmooth or Textured finishes. No assembly required. Measure30 inches wide,38 inches in height and27-3/4 inches deep. Limited Lifetime Warranty.

    Click for more
  • Equipto Modular Drawer Cabinets, 30" Wide, 33-1/2" High

    Equipto Modular Drawer Cabinets, 30
    See all 120 items in product family
    Equipto 30 x 33-1/3 Inch Modular Drawer Cabinets Are Used For Storing A Variety Of Objects From Jewelry To Industrial Supplies and Tools.

    Equipto 30 x 33-1/2 Inch Modular Drawer Cabinets are made of all steel construction for long lasting durability and dependability. Heavy duty steel drawers can accommodate up to 400 lbs each and come in a number of size and divider configurations. Optional locking drawers help keep valuable items protected. Available in4, 6, 7 and 9 drawer models withSmooth or Textured finishes. Limited Lifetime Warranty.

    Click for more
  • Lyon 30"W Modular Drawer Cabinet

    Lyon 30
    See all 18 items in product family
    30"W Lyon Modular Drawer Units Utilize Floor Space Efficiently.

    These modular drawer units have side mount tracks for 15% more usable space. Drawers fully extend and glide smoothly under 400 lbs. of weight. Central system locks all drawers and includes a dust cover. These double wall shop cabinets easily transport with a reinforced bottom and a wider base for forklift access (removable panel base). Purchase optional casters and handle kit available for 30"W Bench High cabinets. 3 color choices: Putty cabinet with Blue drawers, Green cabinet with Putty drawers or all Gray. Non-Returnable; Lifetime Limited Warranty.
    Click for more
  • Equipto Modular Drawer Cabinets, 30" Wide, 44" High

    Equipto Modular Drawer Cabinets, 30
    See all 123 items in product family
    Equipto 30" x 44" Modular Drawer Cabinets Are Used For Storing A Variety Of Objects From Jewelry To Industrial Supplies and Tools.

    Equipto Modular Drawer Cabinets are made of all steel construction, with no assembly required. Heavy duty steel drawers can accommodate up to 400 lbs. each and come in a number of size and divider configurations. 100% drawer extension. One piece welded frame. Fork lift channels on base. Optional locking drawers help keep valuable items protected. Available in Smooth or Textured Finishes. Limited Lifetime Warranty.

    Click for more
  • Rousseau 30"W Mobile Heavy Duty Modular Drawer Cabinets

    Rousseau 30
    See all 144 items in product family
    Rousseau Mobile Drawer Cabinets Are Used For A Wide Variety Of Applications.

    These heavy duty cabinets are great for securely storing and transporting tools and supplies for any work environment. 400 lb. capacity per drawer. Central lock keeps all drawers closed for dependable security. Drawers include full width drawer handles and full extension drawer glides for smooth operation. Usable drawer height is 1" less then drawer front height. Includes a push handle for easy steering. Moves easily on 6” casters (2 rigid, 2 locking swivel). Durable baked enamel finish. Cabinet Doors are hinged on the right side and have a flush handle that provides a catch-free surface. Lifetime Limited Warranty.

    Click for more
  • Rousseau 36"W Modular Drawer Cabinets

    Rousseau 36
    See all 33 items in product family
    36”W Rousseau Modular Drawer Units Store and Organize Tools, Parts or Assemblies.

    These all welded steel modular storage units provide an attractive appearance with a heavy-duty construction. Drawers have a 400 lb. capacity and open easily on side-mounted tracks. Central cylinder locks provide content security. Full-access modular drawers maximize storage space with full height sides and feature full width handles for better grip and a flush, catch-free front. Usable drawer height is 1" less than drawer front height. These sturdy modular drawer units have a reinforced base, that permits stacking and forklift access with a 2" front opening durable baked enamel finish. Units include knockouts for ganging and stacking and an anchoring kit for concrete floors. Modular drawer units are available in Beige, Blue or Gray and in drawer heights of 3", 4", 5", 6", 8" and 10". Ships fully assembled. Lifetime Limited Warranty

    Optional drawer Dividers & Partition Kits (available in gray only) are sold separately.

    Click for more
  • Rousseau 36"W Heavy Duty Drawer Cabinets

    Rousseau 36
    See all 168 items in product family
    36”W Steel Rousseau Cabinets Provide Optimum Storage For A Wide Variety Of Work Environments Including Garages, Body Shops, Hangars And Warehouses.

    Great for storing tools, supplies, equipment and other valuable work items. Heavy duty steel cabinets offer 400 lb. capacity per drawer. Central lock keeps all drawers closed for dependable security. Drawers include full width drawer handles and full extension drawer glides for smooth operation. Usable drawer height is 1" less then drawer front height. 2”H front access base allows fork lift entry for lifting and transporting. Low profile cabinets between 30 to 40”H are great for use as pedestals for work benches or counter top use. Modular drawer cabinets above 40”H are great for use as freestanding cabinets to create a functional work environment. Durable baked enamel finish. Lifetime Limited Warranty.

    Click for more
  • Rousseau 36"W Mobile Heavy Duty Modular Drawer Cabinets

    Rousseau 36
    See all 144 items in product family
    Rousseau 36"W Mobile Heavy Duty Modular Drawer Cabinets Provide Optimum Storage For A Wide Variety Of Work Environments Including Garages, Body Shops, Hangars And Warehouses.

    Rousseau 36"W Mobile Heavy Duty Modular Drawer Cabinets are constructed of steel with a baked enamel finish for long lasting durability. Use for storing tools, supplies, equipment and other valuable work items. 400 lb. capacity per drawer. Central lock keeps drawers closed for dependable security. Drawers include full width handles and full extension drawer glides for smooth operation. Usable drawer height is 1" less then drawer front height. Includes push handle for easy steering. 6" polyurethane casters (2 rigid, 2 locking swivel) provide mobility. Cabinet Doors are hinged on the right side and have a flush handle that provides a catch-free surface. Colors are Avalanche Blue, Beige, Black, Everest Blue, Light Gray and Red. Total Drawers are 1, 4, 5, 6 and 7. Width is36". Depths are 18" and 24". Heights are 35-1/2", 37-1/2 and 45-1/2". Draw sizes vary. Lifetime Limited Warranty.

    Click for more
  • 39"W Industrial Press Brake Change Over Tool Storage Carts

    39
    See all 4 items in product family
    Industrial Press Brake Change Over Tool Storage Carts Keeps Tools Organized And Close At Hand For Efficient Productivity.

    Industrial Press Brake Change Over Tool Storage Carts are made of 14, 16 and 18 gauge steel for long lasting durability. Ergonomic, innovative design shortens setups by staging and organizing tooling, increasing user's productivity. Dies and guide assemblies protected from damage by protective nylon liner. No tip design for added safety. Offers up to 54 linear feet of tooling. Polyurethane wheels provide mobility. Styles are American Style w/Mobile Base, European Style w/Mobile Base, Mobile Base and Change Over Cart Tooling Cabinet. Color finish is Blue. Heights are 37 in. and 38 in.. Draw quantities, capacities and dimension vary per type and model. Package quantity is 1. 12 Month Limited Warranty For Defective Parts.

    Click for more
  • 39"to 42-3/4" Wide Industrial Tool Storage Modular Drawer Cabinets

    39
    See all 13 items in product family
    Industrial Tool Storage Modular Drawer Cabinets Provides A Safer Work Environment For Demanding Shop Applications.

    Industrial Tool Storage Modular Drawer Cabinets are made of 14, 16 and 18 gauge steel for long lasting durability. Organizes and protects up to 596 tools and guide assemblies. Patented 1ataTime™ drawer interlock safety system enhances safety by preventing cabinet tip over. Drawers specially designed to hold and protect each tool allowing inventory and unique identifiable location assigned. Drawer divider system completely user configurable. Lockable drawers for secured storage. Standard integrated retainer top keeps items from falling off the cabinet. Tubular size handle with grips allows for easy opening and closing. Made in USA. Types are Press Brake Tooling Cabinet, Turret Tooling Cabinet and Turret Tooling Workbench. Color finish is Blue. Styles, capacities, dimensions and draw quantities vary per type and model. Package quantity is 1.

    Click for more
  • 39"W Welded Heavy Duty Modular Drawer Cabinets

    39
    See all 10 items in product family
    Welded Heavy Duty Modular Drawer Cabinets Optimize Storage And Keep Items Efficiently Organized.

    Welded Heavy Duty Modular Drawer Cabinets are made of steel for long lasting durability. Patented 1ataTime™ drawer interlock safety system enhances safety by preventing cabinet tip over. Drawers specially designed for customization and flexibility with weight capacity up to 400 pounds per drawer. High density storage organizes and protects hardware, spare parts, tools and other valuable assets. Made in USA. Styles are Forklift Base and Mobile Base. Color finish is Blue. Heights are 34 in., 40 in., 43 in. and 49 in.. Capacities are 1,600 lbs., 1,800 lbs. and 2,000 lbs.. Draw quantities vary per model from 4 to 10. Package quantity is 1.

    Click for more
  • Lista® 40-1/4"W Modular Drawer Cabinets

    Lista® 40-1/4
    See all 104 items in product family
    Lista® SC Series Counter Height And Eye Level Cabinets Provide Secure Vertical Storage.

    Lista® SC Series Cabinets are made using firmly welded steel for long lasting durability. Standard and shallow depth modular drawers provide optimal use of vertical space and maximum storage flexibility. PrevenTip® locking system prevents accidental tipping. Ergonomic handles improve safety and appearance. 6 drawer to 16 drawer units for each depth are available. Limited Lifetime Warranty. Options include: No Lock, Keyed Alike, Individual Lock and Master Keyed. Colors are: Bright Blue, Classic Blue and Light Gray.

    Click for more
  • Lista® 40-1/4"W Mobile Modular Drawer Cabinets

    Lista® 40-1/4
    See all 57 items in product family
    Extra Wide Mobile Drawer Cabinets Securely Transport High Quantities Of Tools And Supplies.

    Extra Wide Mobile Drawer cabinets are welded from reinforced steel for long lasting durability. Full extension and full height sidewalls maximize drawers with 440 lb. storage capacity. Full width drawer handles feature handle covers to protect labels from yellowing and tearing. Interlocking drawer system allows only one drawer to open at a time. Housing supports allow 1" drawer height adjustments for flexible assembly. Drawers feature individual latches that stay closed during transport. Includes tubular steel push handle. Moves easily on 2 fixed, 2 locking swivel casters. Options include: No Lock, Keyed Alike, Individual Lock and Master Keyed. Colors are: Bright Blue, Classic Blue and Light Gray.

    Click for more
  • Lista® 40-1/4"W Eye-Level Height Modular Drawer Cabinets

    Lista® 40-1/4
    See all 108 items in product family
    Lista® Eye Level Cabinets Provide Vertical Storage For Tools And Supplies In Compact Spaces.

    Lista® Eye Level Cabinets are made of steel for long lasting durability. Full extension drawers provide 440 lb. drawer capacity and full width drawer handles have handle covers to protect drawer labels from tears, spills and yellowing. Handles are flush with housing when drawer is closed and label holders are hinged providing easy labeling and location. Installed drawer dividing accessories provide tool or supply organization and the PrevenTip® locking system prevents accidental tipping. Available colors are Bright Blue, Classic Blue, and Light Gray. Drawer quantities are 6, 8, 9, 11, 12, 14, 15, and 16. Available key locks are No Lock, Master Keyed, Keyed Alike and Individual Lock. Dimensions vary per model.

    Click for more
  • Equipto Modular Drawer Cabinets - 45" Wide, 44" High

    Equipto Modular Drawer Cabinets - 45
    See all 120 items in product family
    Equipto 45 x 44 Inch Modular Drawer Cabinets Are Used For Storing A Variety Of Objects From Jewelry To Industrial Supplies and Tools.

    Equipto 45 x 44 Inch Modular Drawer Cabinets are made of all steel construction for long lasting durability and dependability. Heavy duty steel drawers can accommodate up to 400 lbs each and come in a number of size and divider configurations. Optional locking drawers help keep valuable items protected. Available in7, 9 and 13 drawer models withSmooth or Textured finishes. No assembly required. Limited Lifetime Warranty.

    Click for more
  • Equipto Modular Drawer Cabinets, 45" Wide, 59" High

    Equipto Modular Drawer Cabinets, 45
    See all 120 items in product family
    Equipto 45"x59" Modular Drawer Cabinets Are Used For Storing A Variety Of Objects From Jewelry To Industrial Supplies and Tools.

    Equipto Modular Drawer Cabinets feature all steel construction, with no assembly required. Heavy duty steel drawers can accommodate up to 400 Lbs each and come in a number of size and divider configurations. Optional locking drawers help keep valuable items protected. Available in Smooth or Textured Finishes. Limited Lifetime Warranty.

    Click for more
  • Lyon 45"W Modular Drawer Cabinet

    Lyon 45
    See all 4 items in product family
    45"W Lyon Modular Drawer Cabinets Utilize Floor Space Efficiently.

    These modular storage systems have side mount tracks for 15% more storage space. Modular drawers fully extend on tracks and glide smoothly under 400 lbs. of weight. Drawer cabinets feature central system locks that lock all drawers and include a dust cover. These modular storage systems have reinforced bottoms and a wider base that allows forklift access for easy transport (removable panel base). Shop cabinets have a double wall construction. 3 color choices: Putty cabinet with Blue drawers, Green cabinet with Putty drawers or all Gray. Non-Returnable; Lifetime Limited Warranty.
    Click for more
  • Equipto Modular Drawer Cabinets, 45" Wide, 38" High

    Equipto Modular Drawer Cabinets, 45
    See all 121 items in product family
    Equipto 45 x 38 Inch Modular Drawer Cabinets Are Used For Storing A Variety Of Objects From Jewelry To Industrial Supplies and Tools.

    Equipto 45 x 38 Inch Modular Drawer Cabinets are made of all steel construction for long lasting durability and dependability. Heavy duty steel drawers can accommodate up to 400 lbs each and come in a number of size and divider configurations. Optional locking drawers help keep valuable items protected. Available in2, 4, 5 and 8 drawer models withSmooth or Textured finishes. No assembly required. Limited Lifetime Warranty.

    Click for more
  • Rousseau 48"W Modular Drawer Cabinets

    Rousseau 48
    See all 33 items in product family
    48”W Rousseau Modular Drawer Cabinets Provide An Attractive Appearance with Heavy Duty Construction.

    These all-welded steel modular storage systems allow you to organize and secure tools, parts or assemblies. Modular drawer units have a 400 lb. capacity and open easily on side-mounted tracks. These full access drawers feature central cylinder locks for content security and full width handles for better grip and flush, catch-free front. Usable drawer height is 1" less than drawer front height. Sturdy shop cabinets have a reinforced base, are stackable, permit forklift access with a 2” front opening and feature a durable baked enamel finish. Units include knockouts for ganging and an anchoring kit for concrete floors and stacking. Drawer cabinets are available with drawer heights of 3", 4", 5", 6", 8" and 10". Ships fully assembled. Lifetime Limited Warranty.

    Optional drawer Dividers & Partition Kits (available in gray only) are sold separately.

    Click for more
  • Rousseau 48"W Heavy Duty Drawer Cabinets

    Rousseau 48
    See all 96 items in product family
    These Steel Drawer Cabinets Offer Efficient Storage For Tools And Equipment.

    Securely store valuable tools, supplies and equipment in these heavy duty Rousseau storage cabinets. Steel modular drawer cabinets offer 400 lb. capacity per drawer. Central lock keeps all drawers closed for dependable security. Drawers include full width drawer handles and full extension drawer glides for smooth operation. Usable drawer height is 1" less then drawer front height. Sturdy modular drawer cabinet units have a reinforced base, that allows stacking and, permit forklift access with a 2” front opening and durable baked enamel finish. Low profile cabinets between 30 to 40”H are great for use as pedestals for work benches or for counter tops use. Drawer cabinets above 40”H are great for use as freestanding cabinets to create a functional work environment. Lifetime Limited Warranty.

    Click for more
  • Rousseau 48"W Mobile Double Wide Modular Drawer Cabinets

    Rousseau 48
    See all 54 items in product family
    Rousseau 48"W Mobile Double Wide Modular Drawer Cabinets Provide Optimum, Organized Storage For Tools And Equipment.

    Rousseau 48"W Mobile Double Wide Modular Drawer Cabinets have a steel construction for long lasting durability. Central lock keeps all drawers closed for dependable security. Drawers include full width handles and have full extension drawer glides for smooth operation. 400 lb. capacity per drawer allows for ample storage of heavy items. Usable drawer height is 1" less than drawer front height. Moves easily on 6" casters (2 rigid, 2 locking swivel) and includes a push handle for easy steering. Number of drawers ranges from 5 to 12. Durable baked enamel finish comes in a variety of colors. Cabinet Doors have a flush handle that provides a catch-free surface. Lifetime Limited Warranty.

    Click for more
  • Rousseau 48"W Modular Multi Drawer Cabinets

    Rousseau 48
    See all 96 items in product family
    Rousseau 48"W Modular Multi Drawer Cabinets Provide Optimum Storage For A Wide Variety Of Work Environments Including Garages, Body Shops, Hangars And Warehouses.

    Rousseau 48"W Modular Multi Drawer Cabinets are constructed of steel with a baked enamel finish for long lasting durability. Use for storing tools, supplies, equipment and other valuable work items. 400 lb. capacity per drawer. Central lock keeps drawers closed for dependable security. Drawers include full width handles and full extension drawer glides for smooth operation. Usable drawer height is 1" less then drawer front height. Reinforced base allows stacking and permits forklift access with 2" front opening and durable baked enamel finish. Low profile cabinets from 32" to 40" H used for use as pedestals for work benches or counter top use. Cabinets above 40" H for use as freestanding cabinets to create functional work environment. Styles are Bench High, Counter High and Full Height. Colors are Avalanche Blue, Beige, Black, Everest Blue, Light Gray and Red. Total Drawers are 10, 11, 12, 13, 17 and 20. Width is 48". Depths are 24" and 27". Heights are 32", 36", 40" and 60". Draw sizes vary. Lifetime Limited Warranty.

    Click for more
  • Rousseau 48"W Mobile Heavy Duty Modular Drawer Cabinets

    Rousseau 48
    See all 72 items in product family
    Rousseau 48"W Mobile Heavy Duty Modular Drawer Cabinets Provide Optimum Storage For A Wide Variety Of Work Environments Including Garages, Body Shops, Hangars And Warehouses.

    Rousseau 36"W Mobile Heavy Duty Modular Drawer Cabinets are constructed of steel with a baked enamel finish for long lasting durability. Use for storing tools, supplies, equipment and other valuable work items. 400 lb. capacity per drawer. Central lock keeps drawers closed for dependable security. Drawers include full width handles and full extension drawer glides for smooth operation. Usable drawer height is 1" less then drawer front height. Includes push handle for easy steering. 6" polyurethane casters (2 rigid, 2 locking swivel) provide mobility. Cabinet Doors are hinged on the right side and have a flush handle that provides a catch-free surface. Colors are Avalanche Blue, Beige, Black, Everest Blue, Light Gray and Red. Total Drawers are 1, 4, 5 and 6. Width is48". Depths are 24" and 27". Height is 37-1/2. Draw sizes vary. Lifetime Limited Warranty.

    Click for more
  • Rousseau 48"W Mobile Multi Drawer Cabinets

    Rousseau 48
    See all 156 items in product family
    Rousseau Multi Drawer Cabinets Offer Double The Storage Space For Tools And Supplies!

    Multi drawer cabinets feature half width and full width drawers to securely store a variety of tools, supplies and equipment. Steel cabinets offer 400 lb. capacity per drawer. Central lock keeps all drawers closed for dependable security. Drawers include full width drawer handles and full extension drawer glides for smooth operation. Usable drawer height is 1" less then drawer front height. Includes a push handle for easy steering. Moves easily on 6” non marring polyurethane casters (2 rigid, 2 locking swivel). Durable baked enamel finish. Lifetime Limited Warranty.

    Click for more
  • Rousseau 60"W Modular Multi Drawer Cabinets

    Rousseau 60
    See all 120 items in product family
    These Extra Wide Metal Storage Cabinets Offer Double The Storage For Valuable Tools, Supplies And Equipment!

    Rousseau Modular drawer cabinets feature half width and full width drawers to securely store a variety of tools, supplies and equipment. Steel cabinets offer 400 lb. capacity per drawer. Central lock keeps all drawers closed for dependable security. Drawers include full width drawer handles and full extension drawer glides for smooth operation. Usable drawer height is 1" less then drawer front height. 2”H front access base allows fork lift entry for lifting and transporting. Modular cabinets between 36 to 40”H can be used as pedestals for work benches or counter top. Cabinets 60”H and above are great for use as freestanding cabinets. Durable baked enamel finish. Lifetime Limited Warranty.

    Click for more
  • Rousseau 60"W Heavy Duty Drawer Cabinets

    Rousseau 60
    See all 24 items in product family
    Rousseau 60"W Heavy Duty Drawer Cabinets Are Used For Storing Tools And Equipment In A Wide Array Of Applications.

    Rousseau 60"W Heavy Duty Drawer Cabinets are constructed of steel with a baked enamel finish for long lasting durability. Use for storing tools, supplies, equipment and other valuable work items. 400 lb. capacity per drawer. Central lock keeps drawers closed for dependable security. Drawers include full width handles and full extension drawer glides for smooth operation. Usable drawer height is 1" less then drawer front height. Includes push handle for easy steering. Colors are Avalanche Blue, Beige, Black, Everest Blue, Light Gray and Red. Total drawers are 6 and 9. Width is60". Depths are 24" and 27". Heights are 46" and 60". Drawer sizes vary. Lifetime Limited Warranty.

    Click for more
  • Rousseau 62"W Mobile Multi Drawer Cabinets

    Rousseau 62
    See all 24 items in product family
    Rousseau 62”W Multi Drawer Cabinets Feature A 14”W Side Cabinet For Added Secure Storage Space.

    Multi drawer cabinets offer double the storage space for tools and supplies. Multi drawer cabinets feature half width and full width drawers to securely store a variety of tools, supplies and equipment. Steel cabinets offer 400 lb. capacity per drawer. Central lock keeps all drawers closed for dependable security. Drawers include full width drawer handles and full extension drawer glides for smooth operation. Usable drawer height is 1" less then drawer front height. Side Cabinet features a flush locking handle. Cabinet door opens 180° for full access to contents. Includes a push handle for easy steering. Moves easily on 6” non marring polyurethane casters (2 rigid, 2 locking swivel). Durable baked enamel finish. Lifetime Limited Warranty.

    Click for more
  • Rousseau 60"W Mobile Heavy Duty Modular Drawer Cabinets

    Rousseau 60
    See all 84 items in product family
    Rousseau Steel Mobile Drawer Cabinets Offer Efficient Storage For Tools And Equipment.

    Securely store valuable tools, supplies and equipment in these heavy duty storage cabinets. 400 lb. capacity per drawer. Central lock keeps all drawers closed for dependable security. Drawers include full width drawer handles and full extension drawer glides for smooth operation. Usable drawer height is 1" less then drawer front height. Includes a push handle for easy steering. Moves easily on 6” casters (2 rigid, 2 locking swivel). Cabinet Doors have a flush handle that provides a catch-free surface. Mobile cabinets measure 60”W x 37-1/2”H. Durable baked enamel finish. Lifetime Limited Warranty.

    Click for more
  • Rousseau 60"W Mobile Multi Drawer Cabinets

    Rousseau 60
    See all 120 items in product family
    Rousseau Extra Wide Multi Drawer Cabinets Offer Double The Storage Space For Valuable Tools And Supplies!

    Multi drawer cabinets feature half width and full width drawers to securely store a variety of tools, supplies and equipment. Steel cabinets offer 400 lb. capacity per drawer. Central lock keeps all drawers closed for dependable security. Drawers include full width drawer handles and full extension drawer glides for smooth operation. Usable drawer height is 1" less then drawer front height. Includes a push handle for easy steering. Moves easily on 6” non marring polyurethane casters (2 rigid, 2 locking swivel). Durable baked enamel finish. Lifetime Limited Warranty.

    Click for more
  • Rousseau 60"W Mobile Double Wide Modular Drawer Cabinets

    Rousseau 60
    See all 54 items in product family
    Rousseau Double Wide Drawer Cabinets Feature Two 30”W Sections To Offer Optimum, Organized Storage For Tools And Equipment.

    Securely store valuable tools, supplies and equipment in these heavy duty mobile storage cabinets. 400 lb. capacity per drawer. Central lock keeps all drawers closed for dependable security. Drawers include full width drawer handles and full extension drawer glides for smooth operation. Usable drawer height is 1" less then drawer front height. Includes a push handle for easy steering. Moves easily on 6” casters (2 rigid, 2 locking swivel). Cabinet Doors have a flush handle that provides a catch-free surface. Durable baked enamel finish. Lifetime Limited Warranty.

    Click for more
  • Modular Drawer Compartment Tray Slide Racks

    Modular Drawer Compartment Tray Slide Racks
    See all 1 items in product family
    Modular Drawer Compartment Tray Slide Racks Are Used For Storing Boxes

    Modular Drawer Compartment Tray Slide Racks are made of prime cold-rolled steel and gray powder coat finish for long lasting durability. Each sliding cradle holds up to 40 lbs. Easy glide slides allow boxes to move in and out smoothly. Center braces on sliding cradles provide extra rigidity. Reinforced rack keeps boxes level. Boxes can be easily removed for transport to work areas. Dimensions vary. Capacities are Up To (6) 2"H Boxes, Up To (4) 3"H Boxes and Up To (2) 3"H Boxes.

    Click here to see the selections of Compartment Boxes.

    Click for more
  • Modular Drawer Cabinets - Closeouts

    Modular Drawer Cabinets - Closeouts
    See all 2 items in product family
    Durham Bar-Lock Steel Drawer Cabinet - 12-9/16 X12X24-3/8" - (9) 10-15/16 X10-3/4 X1-15/16" Drawers

    Durham Locking Drawer Cabinet

    Swinging lock bar secures your tools and supplies. DURHAM Bar-Lock Steel Drawer Cabinets feature a unique locking bar with padlock hole (padlock not included) that swings on a full-length hinge, securing drawers in the closed position. Easy glide 10-15/16"Wx10-3/4"D drawers feature full width handles. Made of prime cold-rolled steel. Rust-resistant gray powder coat finish.

    Click for more
  • Valley Craft Mobile Modular Drawer Cabinets

    Valley Craft Mobile Modular Drawer Cabinets
    See all 50 items in product family
    Mobile Modular Drawer Storage Cabinets Are Used For Secure Storage And Organization Of Tools, Parts And Supplies.

    Mobile Modular Drawer Storage Cabinets are made of solid steel construction for long lasting durability and dependability. Provide secure storage and quick and easy access to materials, tools and supplies. Various combinations of units with shelving only, drawers only, and both drawers and shelving. Heavy duty flush drawers move easily on ball bearing glides. Move easily 4 mold-on rubber 5 inch casters, 2 rigid, 2 swivel. 100 lb. drawer load capacities. Locking swing out doors on shelving for secure storage. Wide selection of 33 inch height, 21 inch depth 0, 3, 4, 5, 6, 8 or 10 drawer cabinets with various drawer size configurations available in 24 and 48 inch widths and Red, Gray and Tropic Sand color finishes. Many Optional Accessories available to customize each unit for your specific workstation needs.

    Click for more
  • Rousseau Drawer Partition Kits

    Rousseau Drawer Partition Kits
    See all 3 items in product family
    Rousseau Drawer Partition Kits Organize Small Parts And Supplies.

    Rousseau Drawer Partition Kits are made of steel for lasting durability and rigidity. Six- and 20-compartment drawer partitions available to fit 2", 3", 4", 5" and 7" usable drawer heights. All partitions fit 36"Wx24"D drawer cabinets. Additional specifications vary per model.

    Click for more