Browse Whiteboards & Bulletin Boards

(3,748 items)

Narrow Your Results

Board Type

Style

Type

Surface Material

Frame Construction

Frame Color

Width Inches

Depth Inches

Height Inches

Accessory Type

Brand

Our Price

 
Go

Recently Viewed

Categories

  • United Visual Products - Economy Outdoor Reader Boards

    United Visual Products - Economy Outdoor Reader Boards
    See all 6 items in product family
    Outdoor Reader Board Signs Provide A Vibrant, Clear And Informative Message At An Affordable Price.

    Signs can be mounted in brick, stone and concrete or with sturdy Aluminum Sign Posts (sold separately). Top header provides a large single or two line copy block. Top hinged door includes tamper-proof locks for security and a 10" white acrylic header panel. Crystal clear 1/4" lexan window. 3" face frame. Made using an extruded PVC clear copyboard track and 1/8" white acrylic background. Includes a 300-piece 4" on 5" letter and number set. Comes standard with an 8”H header panel. For custom message, please call to specify order at no extra charge. Message comes in 5”H black Helvetica lettering. Illuminated Boards feature a UL listed fluorescent light fixture behind the header.

    Click for more
  • United Visual Products - Heavy Duty Outdoor Reader Boards

    United Visual Products - Heavy Duty Outdoor Reader Boards
    See all 1 items in product family
    Decorate Your Property With These Informative, Heavy Duty Outdoor Reader Boards.

    Made using a bronze anodized aluminum frame with all-welded 3/16" thick aluminum extrusions. These outdoor message boards feature weather-resistant 0.040 aluminum backing. Aluminum framed, vandal-proof 1/4" Lexan door with tamper resistant locks for security. Doors feature sturdy prop-arms and non-visible hinges for safe and easy door opening and closing. 1/8" translucent white acrylic copyboard with plastic copy rails hold interchangeable 4" on 5" letters. Includes 300-piece letter set. Comes standard with a white 12”H header panel. For custom message, please call to specify order at no extra charge. Message comes in 8”H black Helvetica lettering. Choose between Single-faced wall mount or Double-faced aluminum post mount models. Illuminated Boards feature 110V high output ballasts with cool white lamps to ensure lighting in cold weather.

    Click for more
  • Aarco® Community Boards

    Aarco® Community Boards
    See all 3 items in product family
    Community Boards Are Used For Religious, Educational And Community Buildings Of All Types.

    Post schedules, announcements and messages that are clearly read and visible at night, as well as during the daytime. Made using solid extruded aluminum framing with a satin anodized finish. Removable vinyl letter board panel allows easy letter changes. Lockable door includes a full length aluminum hinge and 2 cam locks for security. Break resistant acrylic window allows clear display viewing. Casing is vented for heat and moisture reduction. These illuminated boards include UL listed fluorescent fixtures, a light deflector, fluorescent bulbs and 3 wire electric lead. Header has a white, opaque acrylic header with black cut vinyl letters. Standard typeface is Clear Gothic; other styles are available. Note: For custom message, logo and/or design, please call to special order. Single Sided Units include a 300-piece 1-1/2" and a 300-piece 2” Helvetica letter set. Double Sided Units include a 600-piece 1-1/2” and a 600-piece 2” Helvetica letter set. Lawn Posts easily attach to Community Boards (sold separately) to install boards on lawn, grass and hard soil surfaces.

    Click for more
  • Aarco® Changeable Marquee Sign Systems

    Aarco® Changeable Marquee Sign Systems
    See all 5 items in product family
    Changeable Marquee Sign Systems Are Great For Displaying Periodic Messages For Schools, Fire Houses, Churches And Commercial Buildings.

    Post schedules, announcements and messages that are clearly read and visible at night, as well as during the daytime. Made using solid extruded aluminum framing with a satin anodized finish. Removable acrylic letter board panel with 5 lines per side allows easy letter changes. Heavy duty door includes a full length aluminum hinge and 2 cam locks for security. Break resistant acrylic window allows clear display viewing. Casing is vented for heat and moisture reduction. These illuminated boards include UL listed fluorescent fixtures, fluorescent bulbs and a 6’L 3-wire lead. Header and symbol case has a white, opaque acrylic header with black cut vinyl letters. Standard typeface is Clear Gothic; other styles are available. Note: For custom message, logo and/or design, please call to special order. Single Sided Units include 500-piece polycarbonate character set. Allows wall mount installation. Double Sided Units include a 1,000-piece polycarbonate character set. Purchase Lawn Posts (located in Community Boards) to easily install Sign Systems (sold separately) on lawn, grass and hard soil surfaces.

    Click for more